monotaro Cutting Wheel (Batu Gerinda Potong)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp309.900 - Rp449.900
Spesifikasi
AbrasiveA
Hole Diameter (Ø mm)25.4
Binding agentBF
Colorblack
HardnessS
The main cutting materialGeneral Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
General steel, angle, cutting, such as a round bar
Warning
Grinding work, occupational safety and health regulations, that it makes to the grinding machine or the like structure standards. . If you have not received safety training, replacement of the grinding wheel, do not the commissioning and the like. . Before installing the machine, the grinding wheel of cracks, cracks, please refer to the outside vision test and hammering sound tests, such as over. . Flange contacts the outer diameter width Use things right equally appropriate. . Deformation the contact surface between the grinding wheel, scratches, dirt, flanges with rust Do not use. . Do not use if the hole diameter of the grinding wheel is not compatible with the machine. . The safety cover, always cover more than half of the grinding wheel, use what the worker safely proper of. . Do not use beyond the maximum use peripheral speed that is displayed on the grindstone. . Work before the start of more than a minute, when you replace the grinding wheel should be done a test run of more than 3 minutes. . Or apply excessive force at the time of cutting, please do not twist. . During the work, protection glasses, please wear protective equipment such as dust mask. . The side of the grinding wheel, please do not use. . At the time of commissioning, do not stand in the direction of rotation of the grinding wheel. . Grindstone avoid direct sunlight, and store in a moisture-free place, should be used first in, first out.
Feature
monotaro original cutting grindstone appeared to renewed! Compared with conventional products, further increases the sharpness and durability and safety It is an excellent cutting grindstone in cost performance. One entering reinforcement.

Ulasan Produk

Tidak ada ulasan