Beli speaker aktif sony di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SONY High Power Audio System with BLUETOOTH TechnologyDeskripsi:Take your parties to the next level with this powerful one-box sound system. Feel the beat of your favourite tracks with High-efficiency Tweeters and JET BASS BOOSTER. Enjoy a multi-coloured, illuminated Speaker Light and make the party yours with Party Playlist and Karaoke Ranking through our Fiestable app. Handles make transportation easier than ever.atribut:
- SNI License: Yes
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- Polytron Portable SpeakerDeskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- Polytron Professional Speaker Portable Bluetooth Karaokeatribut:
- Display: LED Display 7 Segment 5 DIGIT
- Audio Technica Condenser MicrophoneDeskripsi:ATR4650-USBThe ATR4650-USB is a small condenser boundary microphone that is convenient for podcasting, video- and teleconferencing, and casual recording applications, such as meetings, conversations, and note-taking. The microphone features an omnidirectional pickup pattern to provide full 360° coverage. Its 1.8 m (6') cable is terminated with a USB-C connector and comes with a USB-C to USB-A adapter, allowing you to connect to the USB input on computers, tablets, smartphones, and other devices. With its integral clothing clip, the ATR4650-USB can also be used as a lapel mic. Or it can be snapped into the included slim-profile monitor mount and affixed to a computer monitor or other surface.atribut:
- Element: Condenser
- Polar Pattern: Omnidirectional
- Power Requirements (V DC): 5
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- JBL Partybox 310 SpeakerDeskripsi:Maksimalkan pesta karaoke Anda dengan JBL PartyBox 310. Mesin hiburan bergerak ini didesain untuk tampil di mana saja dan ke mana pun musik membawa Anda. Mik terpasang dan input gitar, begitu sempurna untuk pertunjukan langsung, dilengkapi dengan pertunjukan lampu yang dinamis, efek vokal keren, dan suara khas JBL berdaya 240 watt membuat Anda terlihat dan terdengar bak bintang rock pujaan. Dengan konektivitas Bluetooth dan daya tahan baterai 18 jam, opsi hiburan yang tak terbatas. Hidupkan suasana pesta dengan JBL PartyBox 310.atribut:
- Dynamic Frequency Response (Hz): 45 - 20K (-6 dB)
- Dimensions (cm): 32.6x68.8x36.8
- Bluetooth: v5.1
- Bluetooth Profile: A2DP 1.3, AVRCP 1.6
- Output Power (W): 240
- BareTone Speaker Portable BluetoothDeskripsi:- 15'' 2 WAY SPEAKER BOX WITH BATTERY- WITH TWO WIRELESS MICROPHONE- Amplifier - DC12V or rechargeable battery 10A- with handle,With high fidelity microphone- with MP3,with SD card inputatribut:
- Voltage (V): AC 100-240 (60-50Hz UNIVERSAL)
- Power (W): 600
- Size (inch): 15
- Frequency Response (Hz-kHz): 50Hz - 20KHz (+/-3dB)
- Voice Coil: 1.5″KSV (38mm)
- SNI License: Yes
- SNI Number: 016/LSP/QI/010-V/2023
- Sensitivity (dB): 96
- Tweeter Driver (mm): 25
- Woofer Magnet (oz): 40 (140mm)
- Rusfet Bubble Bag Mailer Hello SeriesDeskripsi:RUSFET Bubble Mailer adalah kantong packaging yang dilapisi dengan bubble wrap, lapisan Bubble mailer terdiri dari 5 Layer RUSFET Bubble ‘Mailer berbentuk kantong dengan lem: yang sangat kuat memungkinkan mengemas kosmetik ataupun gadget lebih aman & cepat
Daftar Harga speaker aktif sony Terbaru March 2026
| SONY High Power Audio System with BLUETOOTH Technology | Rp3.399.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| Polytron Portable Speaker | Rp2.799.900 |
| TOA Megaphone | Rp589.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
| Polytron Professional Speaker Portable Bluetooth Karaoke | Rp2.799.900 |
| Audio Technica Condenser Microphone | Rp479.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/9cP103222336-1.jpg)
/48P103220152-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)







/Rusfet%20Bubble%20Bag%20Mailer%20Hello%20Series/c0P106293432-1.jpg)