Beli spatter sheet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Spatter Sheet Goldatribut:
- Material: Silica fiber (high temperature resistant glass fibers)
- Purpose of Use: For slag receiving work. (Becomes more effective by sprinkling water)
- TRUSCO Spatter FeltDeskripsi:-Spatter felt fabric is lightweight textile products.-Since there is no texture, it is difficult for slag to enter, and the attached slag is easy to remove.-The cut surface does not get frayed.-Hot rolling process keeps uniform thickness.-Safe with no asbestos/RCF.-For slag receiving work. (Becomes more effective by sprinkling water)atribut:
- Width (m): 1
- Material: 100% Flame Resistant Fiber
- Purpose of Use: For slag receiving work. (Becomes more effective by sprinkling water)
- TRUSCO Welding Blanket ALPHADeskripsi:Usage:Pieces feeling static electricity of metal and plating processed part.atribut:
- Material: Flame resistant fiber textiles, Silicone (white) single side processing
- Purpose of Use: As a welding spark receiving sheet, fire proof cover, fire proof curtain, and curing sheet.
- TRUSCO Spatter SheetDeskripsi:-The sheet material is a flame resistant fiber fabrics and a single side machined silicone, spatter sheet passed JIS A 1323 C (no.08A3825) is used.-It does not contain hazardous fibers like asbestos or RCF (refractory ceramic fiber).atribut:
- Length (mm): 1970
- monotaro Spatter Sheet, LightDeskripsi:Protective sheet and partioning screen for sparks. Fire curtains. For welding or fusing.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Flame resistant fibers (single-sided Silicon series resin coated)
- Thickness (mm): 0.7
- Number of Eyelet: 4
- Eyelet Pitch (mm): about 450
- JIS Standard: A1323C
- Moment Use Temperature (°C): 1300
- Eyelet Inner Diameter (mm): phi12
- Continuous Use Temperature (°C): 200
- Dimensions (mm): 920x920
- Package Weight (g): 418
- LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- TRUSCO Blue Sheet #2000Deskripsi:-By molding and welding the eyelet with the same raw material (polyethylene) as the sheet, it does not peel off/does not fall off and deformation is less and high strength is realized.-Protection cover for indoor and outdoor construction sites, sheets for agriculture water and fishery industry.atribut:
- Purpose of Use: Protection cover for indoor and outdoor construction sites, sheets for agriculture water and fishery industry.
- TRUSCO Welding Blanket SUPERDeskripsi:-Lightweight type coated with special silicone on both sides of glass fiber.-A type to repel sparks, slag.-Safe product with no asbestos/ceramic. -As welding and cutting spark receiving sheet, welding spark shielding curtain.-As heat resistant curtain, high temperature valve cover material. -JIS A 1323 Class B passing No. 05A3881atribut:
- Thickness: 0.38mm
- Base Fabric Materials: 100% Glass Fiber
- Coating Materials: Special Silicone Resin
- KRISBOW Selimut Api FiberglassDeskripsi:Fire Blanket Fiberglass 150 x 180 cmatribut:
- Material: Fiberglass
- Packing: PVC Soft Bag
- Size (m): 1.5x1.8
- Color: Light Grey
- Working Temperature (°C): 550
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- Blue Eagle Aluminized Clothings (Welding Blanket)Deskripsi:This ATG-1515 Fire blanket offers help putting out dangerous fires within the home, workplace, car, or boat.atribut:
- Size (cm): 89x150
- Temperature Tolerance (°C): 1649
- Abrasion Resistance: Excellent
- Type: Welding Blanket
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)Deskripsi:-A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
- TRUSCO Hard Coated Polycarbonete Welding Cover SheetDeskripsi:Use:Arc weldingatribut:
- Dimension / Size (mm): 50 x 105
- Applications: Arc welding
- Purpose of Use: For arc welding.
- Specifications: JIS Shading Polycarbonate Hard Coat Plates JIS T8141 Standard Products
- KRISBOW Celemek Lasatribut:
- Color: Brown
- Material: Cowsplit leather with Elastic band
- Length (cm): 40
- HP Tinta Cartridge 802Deskripsi:Your documents will look exceptionally sharp and vibrant-and they'll remain that way for decades to come with no fading. It's yet another reason to make sure you use the ink that works best with HP printers: Original HP ink. Count on getting professional looking documents page after page. The sharp black text you print today will stay that way for generations without fading. Get consistently sharp text and vivid color with everything printed-reports, documents, photos. Everything. Advanced, user-friendly features make printing easy and convenient. You can easily monitor your ink levels and even finish printing when low on one ink color. And the value is exceptional. For even better value, use HP high-yield cartridges. Select the HP ink cartridge best for your needs. Do a lot of printing? Choose HP high-yield cartridges. It's easy to monitor ink cartridge levels using the convenient on-screen gauge, so you never have to run out. Low ink alerts let you know if a new cartridge is needed so you can finish printing critical documents. Get up to 2. 5 times more black printed pages using high-yield cartridges. You can always count on HP for an outstanding printing experience and for excellence that's easy to achieve. HP helps protect the environment with free cartridge recycling. And ink alerts and HP SureSupply make it easy to never run out of ink. With HP SureSupply, it's easy to buy Original HP Supplies from any device when you're running low.atribut:
- Shelf Life: 18 months
- Operating Humidity Range (%RH): 20 to 80
- Print Technology: HP Thermal Inkjet
- Non-Operating Humidity Range (%RH): 20 to 80
- Storage Temperature Range (°C): -40 to 60
- Minimo by Minitor Felt SticksDeskripsi:-A molded felt stick made by densely compressing high quality and fine wool.-Excellent retention of the polishing agent enables effective polishing.
- Hi-Cook Fire BlanketDeskripsi:Hi-Cook Fire Blanket/Selimut Api. Fire blanket dapat menjadi perlengkapan pemadam kebakaran yang sangat efektif. Selain sering digunakan oleh pemadam kebakaran untuk menolong orang yang terjebak api dengan cara menutupi atau membungkusnya, fire blanket juga bisa digunakan untuk memadamkan api yang terkadang sulit dipadamkan oleh air, misalnya api akibat minyak dan korsleting listrik. Kain Fiberglass cloth/kain fiberglass dibentuk dari benang fiber yang ditenun jadi kain. Fiberglass cloth/kain fiberglass dapat digunakan sebagai pengganti asbes dan sangat efisien sebagai bahan peredam panas sampai panas maksimal 550 derajat celcius.atribut:
- Material: Fiber Blass
- TRUSCO Welding Blanket Deluxeatribut:
- Material: Flame resistant fiber textiles, Silicone double-sided processing
- monotaro Sputtered Sheet LightDeskripsi:One side silicon coated product.It is light and excellent in workability.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- JIS Standard: Al 3232 C type accepted product
- Specification: C type accepted product
- Eyelet Inner Diameter (mm): Φ 12
- Material: Flame resistant fiber (Silicone resin one side coating)
- Eyelet Pitch (mm): About 450
- Thickness (mm): 0.7
- Moment Use Temperature (°C): 1300
- Continuous Use Temperature (°C): 200
- WESTWARD Welding Blanket RollDeskripsi:This fiberglass welding roll can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.atribut:
- Item: Welding Blanket Roll
- Process: General welding Application with light sparks and minimal spatter
- Fastener Type: No Fasteners Included
- Grommet Location: No Grommet Holes
- Maximum Temperature (°F): 1000
- Overall Length (ft): 150
- Product Type: Blanket Roll
- Protective Material: Fiberglass
Daftar Harga spatter sheet Terbaru January 2026
| TRUSCO Spatter Sheet Gold | Rp939.900 |
| TRUSCO Spatter Felt | Rp659.900 |
| TRUSCO Welding Blanket ALPHA | Rp939.900 |
| TRUSCO Spatter Sheet | Rp3.899.900 |
| monotaro Spatter Sheet, Light | Rp619.900 |
| LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue) | Rp83.900 |
| TRUSCO Blue Sheet #2000 | Rp98.900 |
| TRUSCO Welding Blanket SUPER | Rp1.299.900 |
| KRISBOW Selimut Api Fiberglass | Rp289.900 |
| KRISBOW Mesin Gergaji Bundar | Rp1.599.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Spatter%20Sheet%20Gold/P102013113-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20ALPHA/P102013106-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/monotaro%20Spatter%20Sheet%2C%20Light/P101563923-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Instan%20Lem%20Super%20Glue)/kkP103751740-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20SUPER/P102971611-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/KRISBOW%20Selimut%20Api%20Fiberglass/q7P104568943-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Lain%20-%20lain/Blue%20Eagle%20Aluminized%20Clothings%20(Welding%20Blanket)/kgP104661736-2.jpg)
/P103034166-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Las%2C%20Pelindung%20Muka/TRUSCO%20Hard%20Coated%20Polycarbonete%20Welding%20Cover%20Sheet/P101000254-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Aksesori%20Masker%20Las/KRISBOW%20Celemek%20Las/2zP101518107-2.jpg)
/HP%20Tinta%20Cartridge%20802/4aP105635154-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Hi-Cook%20Fire%20Blanket/hkP103753632-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20Deluxe/P102013267-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/monotaro%20Sputtered%20Sheet%20Light/P102238080-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Tambahan%20Masker%20Las/WESTWARD%20Welding%20Blanket%20Roll/74P107771256-1.jpg)