Beli spare parts mitsubishi l300 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Four-Flute Carbide Miracle End Mill
    Mulai

    Rp1.999.900

    Mitsubishi Four-Flute Carbide Miracle End Mill
    atribut:
    • Surface Treatment: Miracle coating (VC)
    • Twisting Angle: 30°
  2. DNY Talang Air/Door Visor  (Talang Air)
    50%
    Mulai

    Rp54.900

    DNY Talang Air/Door Visor (Talang Air)
    Deskripsi:
    Talang Air/DoorVisor Agya-Injection High QualityTalang Air High Quality Packaging Rapih dengan Dus.. Dijamin High Quality.Mencegah Hujan Masuk Saat Hujan, Bisa Buat Tambahan Aksesoris Mobil Anda. Spesifikasi:-System Inject-Presisi dan Pas Langsung ke Mobil Anda-Lem High Quality-Mudah di Pasang-Model Aerodynamis-Menggunakan Tehnologi Terkini untuk Hasil yang Sempurna-Ukuran dan Bentuk Disesuaikan dengan Design Pintu Mobil-Pembungkus Lembut Melindungi Kualitas Produk-Kuat, Stylis, dan Presisi-Tebal 3 mm, normal talang air biasa - 1.8mm saja
    atribut:
    • Thickness: 3mm
    • Color: Black Transparent
  3. KDK Exhaust Ceiling Sirocco
    Mulai

    Rp649.900

    KDK Exhaust Ceiling Sirocco
    Deskripsi:
    Exhaust typeThe fan shall be suitable for ceiling mountingHP (Half-pitch) motor with thermal cut-offWell lubricated bearing for long life operationPre-installed power cordUnique design of double orifice minimizes noise transmission from fanHigh performance taper blade designed Sirocco Fan adopted to control air turbulence effectivelyInstallation size = 177 x 177 mm
    atribut:
    • SNI License: Yes
  4. Paperline Buku Hard Cover (Buku Tulis)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp14.900

  5. Tungaloy SolidMeister 4flute Solid Endmill
    Mulai

    Rp669.900

    Tungaloy SolidMeister 4flute Solid Endmill
    Deskripsi:
    4 flute endmill, 45° helix angle
    atribut:
    • Shank: Cylindrical
  6. OSG Carbide End Mill
    Mulai

    Rp399.900

    OSG Carbide End Mill
    Deskripsi:
    WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 4
    • Type: WXL-EMS
  7. OSG Carbide 4-Blade Short End Mill (MG-EMS)
    Mulai

    Rp1.599.900

    OSG Carbide 4-Blade Short End Mill (MG-EMS)
    atribut:
    • Number of Blades: 4
    • Material: Cemented carbide (CARBIDE)
  8. OSG Hy-Pro Carbide End Mill 2F Square, Long Neck
    Mulai

    Rp679.900

    OSG Hy-Pro Carbide End Mill 2F Square, Long Neck
    Deskripsi:
    Hy-Pro Carbide End Mill 2F Square, Long Neck With Premier Coating
  9. Mitsubishi Materials Straight Shank Drill SDD Series
    Mulai

    Rp609.900

    Mitsubishi Materials Straight Shank Drill SDD Series
    Deskripsi:
    For general drilling.Ideal for processing of steels, cast iron, aluminum alloy and nonmetal.
  10. DV Cable Sleeve Vinyl
    Mulai

    Rp5.900

    DV Cable Sleeve Vinyl
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  11. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  12. Sherwood Carbide End Mill 4Flute Standard
    Mulai

    Rp349.900

    Sherwood Carbide End Mill 4Flute Standard
    Deskripsi:
    Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute for maximum swarf clearance, 4 flute for maximum rigidity and 3 flute offers a combination of the advantages achieved with 2 and 4. Metric Tolerances Diameter: Over 1.00 ~up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Standards Met: ANSI
    • Number of Flutes: 4
    • Finish/Coating: Bright
    • Coolant Delivery: External
    • Material: Solid Carbide
    • Helix Angle: 30 Degree
    • Plunge Type: Centre Cutting
    • Flute Type: Helical
    • Cutting Direction: Right Hand
    • Shank type: Plain Round
  13. NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210
    Rating:
    100% of 100
    (2)
    Mulai

    Rp259.900

    NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  14. monotaro.id Baut Mur Baja 8.8 Milli Full Drat
    Mulai

    Rp6.900

    monotaro.id Baut Mur Baja 8.8 Milli Full Drat
    Deskripsi:
    Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufaktur
    atribut:
    • Material: Baja 8.8
    • Treatment Surface: Heat-treated Steel
    • Drat Type: Full drat
  15. 3M Post-It Sticky Notes Seri 654
    Rating:
    100% of 100
    (26)
    Mulai

    Rp10.900

    3M Post-It Sticky Notes Seri 654
    Deskripsi:
    Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisi
  16. SAKURA Fuel Filter for Mitsubishi
    59%
    Mulai

    Rp12.900

    SAKURA Fuel Filter for Mitsubishi
    Deskripsi:
    · Sistem keamanan.
  17. Mitsubishi Materials 4-Flute Center Cut End Mill (M)
    Mulai

    Rp539.900

    Mitsubishi Materials 4-Flute Center Cut End Mill (M)
    atribut:
    • Material: Cobalt HSS (high Speed Steel) CO HSS
    • Shape: Square
    • Helix Angle (°): 30
    • Cutting edge shape: Pinkado
    • Number of Teeth: 4
  18. KDK Exhaust Plafon
    Mulai

    Rp339.900

    KDK Exhaust Plafon
    Deskripsi:
    KDK 15-TGQ - Ceiling Exhaust 6 inch berfungsi untuk membuang udara kotor dalam ruangan dengan suara halus, dan motor dilengkapi dengan thermal fuse.Daya : 34 WattHembusan udara tenangSuara halusDesign eleganDiameter baling 15 cm (6″)Baling aman, anti retak
Daftar Harga spare parts mitsubishi l300 Terbaru March 2026
Mitsubishi Four-Flute Carbide Miracle End MillRp1.999.900
DNY Talang Air/Door Visor (Talang Air)Rp54.900
KDK Exhaust Ceiling SiroccoRp649.900
Paperline Buku Hard Cover (Buku Tulis)Rp14.900
Tungaloy SolidMeister 4flute Solid EndmillRp669.900
OSG Carbide End MillRp399.900
OSG Carbide 4-Blade Short End Mill (MG-EMS)Rp1.599.900
OSG Hy-Pro Carbide End Mill 2F Square, Long NeckRp679.900
Mitsubishi Lithium BatteryRp299.900
Mitsubishi Materials Straight Shank Drill SDD SeriesRp609.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)