DIJET Four-Flute Super One Cut End Mill (Mata Pahat Frais)

Sebelum PPN:
Rp1.199.900 - Rp18.999.900
Spesifikasi
Surface TreatmentDZ Coating (TiAlN type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
An originally developed breaker groove (patent pending) is employed, enabling both high chip discharge and tool rigidity. (High feeding and groove processing are possible. ) It is an almighty end mill from standard steel to stainless steel and high hardness materials (up to50HRC) .
Use
Work materials: Carbon steel, alloy steel, tool steel (up to 40HRC) , pre-hardened steel (up to 43HRC) , cast iron, ductile cast iron (up to 350HB) , hardened steel (up to 50HRC) , stainless steel (up to 35HRC) .

Ulasan Produk

Tidak ada ulasan

Halaman Terkait