Mitsubishi Pencil (Uni-Ball) Water-based ballpoint pen Uni-ball Eye (Pulpen / Bolpoin)

Sebelum PPN:
Rp23.900
Spesifikasi
Ball Diameter (mm)0.5
Color (axis)Red
Dimensions (mm)Height 138 x Width 11 x Depth 13
InkAqueous
Ink ColorRed
MethodCap type
Quantity1 piece
Repeated and RefillableCorrespondence
SeriesUniball

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The newly formulated Signo ink and the elimination of the sharp tip reduce friction between the pen tip and paper, resulting in a smooth writing experience. Water-based ballpoint pen / ball diameter 0.5 / red

Ulasan Produk

Tidak ada ulasan

Halaman Terkait