Beli spade di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Fire Hose Reel (Selang Pemadam Kebakaran)
    Mulai

    Rp3.799.900

    Non Brand Fire Hose Reel (Selang Pemadam Kebakaran)
    atribut:
    • Dimensions (cm): 50x50x40
    • Size (Inchxm): 1x30
  2. TAGPro Wooden Handle PVC Shovel (Sekop)
    Mulai

    Rp85.900

    TAGPro Wooden Handle PVC Shovel (Sekop)
    Deskripsi:
    Kepala sekop terbuat dari PVC tebal dan ringan sehingga memudahkan untuk pekerjaan yang cepat serta anti karat karena berbahan PVC. Handle kayu yang kuat dan halus serta presisi serta menyesuaikan genggaman standart dan cat warna kayu yang nnenarik. Grip yang menniliki warna yg menarik dan di desain sesuai dengan genggaman yang standar sehingga enak digunakan.
    atribut:
    • Head Material: PVC
    • Handle Material: Kayu
    • Overall Length (cm): 103
    • Width (cm): 23.0
    • Height (cm): 29
  3. BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp33.900

    BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas)
    Deskripsi:
    Sesuai untuk kayu keras dan lunak, bahan bangunan ringan dan papan plesterSepuluh kali lebih cepat dari mata bor sekopBerkat ujung ulir self-feeding, bor bergerak mudah dan sangat cepat ke dalam kayuMata bor sekop dipatenkan BoschDiproduksi de
    atribut:
    • Cutter Type: Two cutters
    • Material: HSS-ISO-TEMP
    • Drill Bit Type: Flat
    • Cutting Direction: Kanan
    • Drill Bit Color: Abu-Abu Efek Sand Blast
    • Total length l2 (mm): 152
  4. WESTWARD Sledge Eye Maul
    Mulai

    Rp939.900

    WESTWARD Sledge Eye Maul
    Deskripsi:
    The extra-long handle of these splitting mauls increases their swing arc to drive their thick, heavy head downward with greater force than a general purpose axe. Also called sledge-eye mauls, they have a cutting bit on one end and a striking face on the other end. The bit cuts like an axe head and the face drives splitting wedges into wood to split along the grain.
    atribut:
    • Handle Material: Multi-Component
    • Head Color: Black
    • Item: Sledge Eye Maul
    • Replaceable Handle: Yes
    • Handle Color: Yellow
    • Handle Style: Straight
    • Blade Finish: Lacquered
    • Blade Length (inch): 4 3/8
    • Blade Material: Steel
    • Blade Width (mm): 101
    • Handle Length (ft): 3
    • Head Length (inch): 8 1/4
    • Head Material: Steel
    • Heat Treated: Yes
    • Includes Cushioned Grip: Yes
    • Includes Hammer Face: Yes
    • Overall Length (inch): 36
    • Poll Style: Hammer
  5. TONATA Fire Hose (Selang Pemadam Kebakaran)
    Mulai

    Rp3.299.900

    TONATA Fire Hose (Selang Pemadam Kebakaran)
    Deskripsi:
    Fire Hose Reel / Swing Type / 1" x 30 Meter
    atribut:
    • Size (inch x m): 1x30
    • Material: Rubber
    • Pressure (bar): 12
    • Material Swinging Frame: Steel
  6. WESTWARD Mini Grease Gun (Pistol Gemuk)
    Mulai

    Rp849.900

    WESTWARD Mini Grease Gun (Pistol Gemuk)
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed. Their small size allows use where space is limited.
    atribut:
    • Pipe Length (inch): 6
    • Grease Gun Handle Style: Lever
    • Grease Gun Loading Method: Cartridge
    • Strokes per oz: 51
    • Tube Color: Black
    • Tube Material: Steel
    • Includes: Steel Extension and Coupler
    • Application: For Occasional Greasing Application
    • Cartridge Capacity (oz): 3
    • For use with: NLGI 1 & 2 Greases
    • Maximum Operating Pressure (psi): 6000
    • Nozzle Extension Type: Rigid Pipe
    • Product Type: Mini Grease Gun
    • Tether Style: Standard Tool (Accessory Needed for Tethering)
    • UNSPSC: 27112901
    • Variable Stroke / Full Stroke: Full Stroke
    • Volume per Stroke (g): 0.55
  7. Kennedy Felling Axe Hickory Shaft
    Mulai

    Rp1.499.900

    Kennedy Felling Axe Hickory Shaft
    Deskripsi:
    Suitable for felling small trees, chopping off branches and splitting logs. High quality tool steel blade, polished and lacquered. Finely sanded hickory handle, shaped for maximum user comfort. Part painted head and handle for durability. 900mm hickory shaft. 21/2inch x 3/4inch eye.
    atribut:
    • Shaft Material: Hickory
    • Type: Felling Axe
    • Overall Length: 900mm
    • Part Number: KEN5259130K
    • Size: 4.5lb
  8. GENTOS Headlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  9. TAGPro Cangkul Gagang Kayu
    Mulai

    Rp109.900

    TAGPro Cangkul Gagang Kayu
    Deskripsi:
    Kepala cangkul terbuat dari plat baja ukuran 2mm dengan cat berkualitas sehingga membuat tampilan lebih bagus dan tidak akan berkarat. Handle kayu sonokeling/jati yang kuat dan halus serta presisi serta menyesuaikan genggaman standart.
    atribut:
    • Head Size (mm): 2
    • Handle Material: Kayu sonokeling/jati
    • Head Material: Plat Baja
    • Overall Length (cm): 80.0
    • Width (cm): 18
    • Height (cm): 24.0
  10. TAGPro Full Coating Iron Handle Hoe (Cangkul)
    Mulai

    Rp209.900

    TAGPro Full Coating Iron Handle Hoe (Cangkul)
    Deskripsi:
    Kepala cangkul terbuat dari plat baja ukuran 2mm dengan cat full coating sehingga membuat tampilan lebih bagus dan tidak akan berkarat. Handle full besi dengan cat full coating yang kuat dan halus serta presisi serta menyesuaikan genggaman standar.
    atribut:
    • Head Size (mm): 2
    • Handle Material: Besi
    • Head Material: Plat Baja
    • Overall Length (cm): 80.0
    • Width (cm): 19
    • Height (cm): 24.0
  11. TOTAL Headlamp
    Mulai

    Rp93.900

    TOTAL Headlamp
    atribut:
    • Battery: 3 pcs AAA Alkaline batteries, included
    • Beam Distance (m): 91
    • Brightness (lumens): Low = 100, High = 200
    • Package Dimensions (cm): 25.5x21.5x14.5
    • Protection Rating: IPX4, water / rain resistant but cannot be submerged
  12. Sunrei Headlamp Ree Series
    Mulai

    Rp329.900

    Sunrei Headlamp Ree Series
    atribut:
    • Lumens (lm): 155
    • Lamp Model: Focus, Flood, SOS
    • Material: ABS Engineering Plastic (Headlamp), Rubber (Botton)
    • Dimensions (cm): 6.5x3.5x3
  13. Kenmaster Skop Pasir
    Rating:
    100% of 100
    (2)
    Mulai

    Rp70.900

  14. Ayam Cangkul Pacul Ayam + Gagang Cangkul Kayu
    Mulai

    Rp88.900

    Ayam Cangkul Pacul Ayam + Gagang Cangkul Kayu
    atribut:
    • Size (cm): 23x18
    • Handle Material: Kayu Sono Keling
Daftar Harga spade Terbaru October 2026
Non Brand Fire Hose Reel (Selang Pemadam Kebakaran)Rp3.799.900
TAGPro Wooden Handle PVC Shovel (Sekop)Rp85.900
BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas)Rp33.900
WESTWARD Sledge Eye MaulRp939.900
TONATA Fire Hose (Selang Pemadam Kebakaran)Rp3.299.900
WESTWARD Mini Grease Gun (Pistol Gemuk)Rp849.900
Kennedy Felling Axe Hickory ShaftRp1.499.900
GENTOS HeadlightRp169.900
TAGPro Cangkul Gagang KayuRp109.900
TAGPro Full Coating Iron Handle Hoe (Cangkul)Rp209.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)