WESTWARD Mini Grease Gun (Pistol Gemuk)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp849.900
Spesifikasi
Pipe Length (inch)6
Grease Gun Handle StyleLever
Grease Gun Loading MethodCartridge
Strokes per oz51
Tube ColorBlack
Tube MaterialSteel
IncludesSteel Extension and Coupler
ApplicationFor Occasional Greasing Application
Cartridge Capacity (oz)3
For use withNLGI 1 & 2 Greases
Maximum Operating Pressure (psi)6000
Nozzle Extension TypeRigid Pipe
Product TypeMini Grease Gun
Tether StyleStandard Tool (Accessory Needed for Tethering)
UNSPSC27112901
Variable Stroke / Full StrokeFull Stroke
Volume per Stroke (g)0.55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed. Their small size allows use where space is limited.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan

Halaman Terkait