Beli soxhlet extractor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BioBase Auto Soxhlet Fat Extractoratribut:
- Measuring Range: Oil Content Within The Scope Of 0.5%-60% Of Good, Feed, Oil And Various Kinds Of Fat Products
- Measuring Sample Quantity: 6 Simultaneously
- Recovery Rate: ≥80%
- Recovery System: Automatic
- Temperature Controlling Range (°C): -100 (Room Temperature)
- Heating Time (minute): within 10
- Power (W): 1000
- Shape Size (mm): 670x250x600
- Voltage/Frequency (V/Hz): AC 220/50
- Velp Solvent ExtractorDeskripsi:SER 148 Series - Solvent ExtractorsSolvent extraction system suitable for the separation of a substance or a group of elements from solid and semi-solid samples according to the Randall technique.- The reliable solution for solvent extractionThe SER 148/3 and SER 148/6 can be used to separate a substance or a group of elements from solid and semi-solid samples according to the Randall technique (consisting of Immersion, washing and solvent Recovery).As for the automatic version SER 158, the main field of application is the determination of the content of soluble products such as fats, detergents, plasticizers and pesticides in food, animal feeds, detergents, rubber and plastic formulas, pharmaceutical products, soil.The SER 148 Series is a semi-automatic solution with no compromises on operator safety (IP55) and solvent consumption also guaranteeing a limited cost per analysis.Combined to HU6 Hydrolysis Unit, is possible to use the same crucibles to prevent any possible sample loss between the two units.- Randall Method, Faster ResultsPerform single or multiple solvent extractions with Randall method, an improvement of Soxhlet technique, as hot solvents are used to speed up the analysis. In fact, the fast solubilization made by hot solvent permits a considerable reduction of the extraction time (approx. 90 minutes).The extraction is made by immersion of the sample in the boiling solvent, followed by a rinsing phase with cold solvent.Maximum reproducibility is ensured, as well as a high recovery rate of the solvent used.SER Series can be used with a wide range of sample types and with a variety of solvents, for increased flexibility.atribut:
- Reproducibility (RSD) (%): ≤ 1
- Max. Volume Extraction Cup (ml): 150
- Working Temperature (°C): 100 to 260
- Sample Quantity (g): from 0.5 to 15 (generally 2-3 g)
- 2 Display: Working Temperature/Settable Parameters
- Construction Material: Epoxy Painted Metal Structure
- Cooling Water (L/minute): 2
- Immersion Time (minute): 0 to 999
- Number of Programs: 29
- Recovery Time (minute): 0 to 999
- Solvent Recovery (%): 50 to 75
- Washing Time (minute): 0 to 999
- Supertek Extractor Soxhlet ApparatusDeskripsi:Extractor Soxhlet Apparatus 500ml SUPERTEKKaca bening, bahan kacanya adalah Boro (Borosilikat) Ekspansi Rendah 3.3Kaca sesuai standar ISO 3585 dan ASTM E-438 Tipe 1 Kelas A,dikenal di pasar sebagai merek dagang seperti PYREXTM dan DURAN TMKesesuaian dengan DIN 12602Socket 60/46Cone 29/32atribut:
- Capacity (ml): 500
- Glass Material: Borosilicate
- AS ONE Common Surigo Dimroth Cooleratribut:
- Cylinder Length (mm): 300
- Rubber Stopper (mm): 8
- AS ONE Perforated Rubber Plug Viton R Stopperatribut:
- Hole Diameter (mm): 5
- Number of Holes: 1
- Velp Automatic Kjeldahl Nitrogen Protein AnalyzerDeskripsi:UDK 169 with AutoKjel Autosampler - Automatic Kjeldahl Nitrogen Protein AnalyzerFully automatic distillation and titration for Kjeldahl protein determination, Non-Protein Nitrogen (NPN), volatiles and more. Connection to autosampler for high sample throughput, maximum flexibility and unattended operation.Safety, efficiency and precision for high-throughput laboratoriesThe UDK 169 is designed for high-throughput laboratories looking for precise and reproducible results of Kjeldahl nitrogen TKN, proteins, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulfites, phenols, volatile acids, cyanides, and alcohol content. UDK 169 can be used in combination with the AutoKjel autosampler, for a highly productive system capable of autonomously processing sample tubes, which are fed directly into the fully automatic distillation and titration unit.- The fully automatic process ensures efficient operations, distillation and titration performed simultaneously - Shortest time-to-results with online titration and automatic results calculation - Premium result accuracy and precision thanks to the integrated colorimetric titrator with high precision burette- Programmable boric acid, water, sodium hydroxide addition- Selectable steam generation output level 10% – 100%- Auto removal of residues from titrator & sample tube- Clear and intuitive operations thanks to the Smart User Interface and digital display- Maximum safety for the operator - Unmatched flexibility with the autosampler and a wide accessory range Maximum Productivity with AutokjelUDK 169 used in combination with the AutoKjel autosampler, for a highly productive system is capable of autonomously processing up to 24 samples with standard test tubes (250 ml) or 21 Jumbo test tubes (400 ml).Sample tubes are taken from the carousel and fed directly into UDK 169 for further processing and reliable results, allowing the user to operate in complete safety and with extreme ease, without requiring an attendant.The UDK 169 & AutoKjel Kjeldahl analyzer is developed for continuous operation, providing the maximum sample throughput and data processing automation.Premium accuracy and precisionThe automatic Kjeldahl analyzer UDK 169 colorimetric titrator guarantees accuracy, precision, and a long lifetime. With a limit of detection (LOD) of 0.015 mgN and a limit of quantification (LOQ) of 0.04 mgN, UDK 169 is perfect even for challenging analyses with samples containing a low amount of Nitrogen.The system relies on a colorimetric measurement of a chemical reaction with automatic endpoint detection. VELP colorimetric titrator benefits:- Completely automatic procedure - Calibration-free- Maintenance-freeThe UDK 169 allows to constantly monitor the titration with the real-time graph displayed on the instruments. Unrivalled technologies to support your laboratory - Titanium Condenser and Technopolymer Splash HeadThe UDK 169 features the unique VELP patented titanium condenser designed for efficient thermal exchange and low water consumption. The distillate temperature is always kept below the Kjeldahl threshold value (35 °C), as indicated in the Kjeldahl method, without nitrogen loss.- Reduced water consumption- High resistance material with prolonged lifespan - Reduced break risks during routine cleaning The exclusive VELP Technopolymer Splash Head incorporated in the UDK 169 is designed for high throughput providing state-of-the-art durability and resistance.- Chemical resistant materials - Unmatched lifespan of up to 10,000 analyses - Maintenance-free and no risk of breaking Reliability and safety for your labThe UDK 169 is provided with the most complete set of safety features to ensure maximum operator safety. Sensors monitor tube in place, safety doors, reagent levels, cooling water flow-rate and more. The VELP Patented Steam Generator guarantees safe working conditions working without pressure:- Rapid pre-heating time- High performance and resistance- Maintenance-free- Works with deionized waterIntuitive software ensuring ease-of-use and data management at its bestThe bright 7" color touch screen and easy-to-use software guide the operator step-by-step. - Users' management with 3 levels of authorizations and permissions according to GLP - Real-time graph - Automatic result calculation and onboard archive - Control features for AutoKjel autosampler- Analysis and instruments statistics- Distillation in series feature to speed up data entry - Data export in .xls, .txt, .csv and maximum compatibility for LIMSThe optional barcode technology simplifies distillation data management and results calculation.The UDK 169 software can be upgraded with the optional 21 CFR Part 11 Package for Pharmaceutical, Cosmetic and Food industry laboratories that require compliance with FDA regulation. Streamlined processes and enhanced service support with VELP Ermes Cloud PlatformUDK 169 features the unique connection option via Wi-Fi or LAN to VELP Ermes Cloud Platform, the Smart Lab solution allowing you to reduce routine operations thanks to the real-time monitoring of your Kjeldahl analysis wherever you are, at any time. Just by using a PC, a Smartphone or a Tablet you can manage multiple instruments, consumables, workflows, analysis data, and instrument working conditions.Immediate event and alarm notifications inform you about analyses and the remote analysis interruption guarantees total control of your laboratory processes. Grant access to instruments and data only to specific people in your organization and decide whether you like to share information directly with VELP or with authorized service centers to benefit from a reduced diagnostic time and enhanced service support. Nitrogen determination at high throughput gets to a new level with VELP Ermes Cloud Platform.TEMS™ TechnologyUDK Series Kjeldahl distillation units work with the innovative TEMS™ benefits, for unmatched savings.Time Saving: rapid heating reduces wasted timeEnergy Saving: limited energy consumption thus cutting CO2 emissionsMoney Saving: cost reduction for each analysisSpace Saving: the narrow footprint saves valuable laboratory bench spaceatribut:
- Boric Acid Addition: Automatic
- Delay Time (Devarda Alloy Analysis) (s): 00 - 99min 59
- Detection Limit (mg N): >0.015 (LOD)
- Display: 7inch color touch screen
- Distillation Residues Removal: Automatic
- Distillation in Series: Yes
- Measuring Range (mg N): 0.04 to 220
- Recovery (%): ≥99.5
- Reproducibility (RSD) (%): ≤1
- Sodium Hydroxide Addition: Automatic
- Steam Flow Regulation (%): 10-100
- Structure: Corrosion-resistant technopolymer
- Titration Residues Removal: Automatic
- Titration Vessel Cleaning: Automatic
- Water Addition: Automatic
- Lutron Dissolved Oxygen MeterDeskripsi:This Digital Oxygen Meter is suppliedwith a polarographic type probe with anincorporated temp. sensor which servesfor precision Dissolved Oxygen(DO),Temp. measurement.Applications for Aquarium, Medicalresearch, Agriculture, Fish hatcheries,Laboratory, Water conditioning, Miningindustrial, Schools & Colleges, Qualitycontrol...atribut:
- Dimensions (mm): 200x68x30
- Cable Length (m): 4
- Circuit: Custom one-chip of microprocessor LSI circuit
- Data Hold: Freeze the reading value
- Data Output: RS 232 computer serial interface
- Display LCD (inch): 0.6
- Display Size (mm): 51x32
- Dissolved Oxygen (mg/L): 0 to 20
- Memory Recall: Records Maximum and Minimum reading with recall
- Operating Humidity (%RH): Max. 80
- Power Current (mA): Meter only Approx. DC 4.2, Meter + DO probe Approx. DC 5.2
- Power Off: Auto shut off saves battery life, or manual off by push button
- Power Supply: 006P DC 9V battery ( Alkaline or Heavy duty type ).
- Sampling Time (s): Approx. 0.8
- Temperature (°C): 0 to 50
- MTops Digital Soxhlet Mantle 6 Recessesatribut:
- Material: Powder coated metal case
- Number of Positions: 6
- Power Supply: 220V or 110V 50/60 Hz
- ADVANTEC Cylindrical Filter Paper No.88RhDeskripsi:For measuring the dust concentration in high-temperature exhaust gas. Heat treatment at 900 ° C.atribut:
- AS ONE Part Number: 64-1190-17
- Dimensions, Diameter x Height H (Φmm x mm)Φ: 25x90
- TGK Part Number: 567-40-04-83
- ADVANTEC Cylindrical filter paperatribut:
- AS ONE Part Number: 64-1189-98
- Diameter x Length (Φmm x mm): 30x35x120
- Sinar Dunia Copy Paper A4 70gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.atribut:
- Number of Sheets: 500
- Paper Type: Multi Purpose Paper
- Size: A4
- Color: White
- Climbing Soxhlet Extractor II Typeatribut:
- Material: borosilicate glass-1
Daftar Harga soxhlet extractor Terbaru March 2026
| BioBase Auto Soxhlet Fat Extractor | Rp80.999.900 |
| Velp Solvent Extractor | Rp319.999.900 |
| Supertek Extractor Soxhlet Apparatus | Rp799.900 |
| AS ONE Common Surigo Dimroth Cooler | Rp2.999.900 |
| AS ONE Perforated Rubber Plug Viton R Stopper | Rp349.900 |
| K55 Respirator Anti toxin and dust | Rp38.900 |
| Velp Automatic Kjeldahl Nitrogen Protein Analyzer | Rp419.999.900 |
| St.Morita Isolasi Bolak Balik Foam Otomotif PE (Double Tape) | Rp7.900 |
| Lutron Dissolved Oxygen Meter | Rp10.999.900 |
| MTops Digital Soxhlet Mantle 6 Recesses | Rp43.999.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Sekali%20Pakai/K55%20Respirator%20Anti%20toxin%20and%20dust/dpP104056493-1.jpg)

/P102176108-1.jpg)


/Extraction%20Thimble/ADVANTEC%20Cylindrical%20Filter%20Paper%20No_88Rh/avP113060391-1.jpg)




/50P107822180-6.jpg)

/P102079140-1.jpg)