Sebelum PPN:
Rp229.999.900 - Rp319.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Construction Material | Epoxy Painted Metal Structure |
|---|---|
| Sample Quantity (g) | 0.5 to 3 |
| Sample Removal | Air Pump |
| Digital Timer (minute) | 0-99 with acoustic signal at the end |
| Applications | Raw fiber (Weende, Wijstrom) Neutral or acid detergent treatment fiber (Van Soest) Lignin, Cellulose, Hemicellulose |
| Reagent Discharge | Peristaltic Pump |
| Reagents and Cooling Water | Separated Outlets |
| Reproducibility (RSD) (%) | ± 1 |
| Sample | Individuality Processed |
| Temperature | Electronic Regulation |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FIWE Fiber Analyzers
Fiber Analyzers that use pre-heated reagents for fiber analysis according to Weende, Van Soest and other official methods.
- Crude Fiber, Neutral & Acid Detergent Fiber
FIWE 3 and FIWE 6 are fiber analyzers suitable for raw fiber extraction, conventionally known as an indigestible residue. Rapid analysis, reliable results and high reproducibility are some of the most relevant Benefits: of these units which are ideal for the following applications:
- the Weende method, the oldest analytical procedure still in use today, in which fiber concentration is measured as crude fiber (CF)
- the Neutral Detergent Fiber (NDF), a method developed by Van Soest, now the most common measure of fiber used for animal feed analysis
- Acid Detergent Fiber (ADF), a portion of the plant fiber and includes cellulose, lignin and variable amounts of xylans.
- Acid Detergent Lignin (ADL) determination and Wijkstrom technique, a modification of the Weende method
High Reliability, Single or Multiple Extractions
Perform single or multiple extractions including boiling, rinsing and filtration steps with the maximum reproducibility available.
No sample transfer prevents any possible sample loss, as crucibles can also be used as sample vessels during weighing, drying and washing.
Pre-heat the reagents with RC2 hot plate (included), and pour them directly into the system.
- Rapid Heating Element
An extremely efficient heating element speeds up the analysis, ensuring rapid heating of the sample, previously mixed with pre-heated reagents.
Also after the second reagent addition, the heating element grants a fast re-heating of the solution, for conspicuous saving in terms of time.
In fact, FIWE Series reduces the time required for the analysis: the equivalent manual procedure will require more than 6 hours, compared to the 2 hours with FIWE.
- No transfer and sample loss
In order to prepare the sample for fiber analysis, COEX ensures rapid fat extraction directly into the same glass crucibles used by the FIWE series.
The crucible, containing the defatted sample, is transferred directly to the FIWE analyzer, eliminating possible errors due to sample transfer.
Fiber Analyzers that use pre-heated reagents for fiber analysis according to Weende, Van Soest and other official methods.
- Crude Fiber, Neutral & Acid Detergent Fiber
FIWE 3 and FIWE 6 are fiber analyzers suitable for raw fiber extraction, conventionally known as an indigestible residue. Rapid analysis, reliable results and high reproducibility are some of the most relevant Benefits: of these units which are ideal for the following applications:
- the Weende method, the oldest analytical procedure still in use today, in which fiber concentration is measured as crude fiber (CF)
- the Neutral Detergent Fiber (NDF), a method developed by Van Soest, now the most common measure of fiber used for animal feed analysis
- Acid Detergent Fiber (ADF), a portion of the plant fiber and includes cellulose, lignin and variable amounts of xylans.
- Acid Detergent Lignin (ADL) determination and Wijkstrom technique, a modification of the Weende method
High Reliability, Single or Multiple Extractions
Perform single or multiple extractions including boiling, rinsing and filtration steps with the maximum reproducibility available.
No sample transfer prevents any possible sample loss, as crucibles can also be used as sample vessels during weighing, drying and washing.
Pre-heat the reagents with RC2 hot plate (included), and pour them directly into the system.
- Rapid Heating Element
An extremely efficient heating element speeds up the analysis, ensuring rapid heating of the sample, previously mixed with pre-heated reagents.
Also after the second reagent addition, the heating element grants a fast re-heating of the solution, for conspicuous saving in terms of time.
In fact, FIWE Series reduces the time required for the analysis: the equivalent manual procedure will require more than 6 hours, compared to the 2 hours with FIWE.
- No transfer and sample loss
In order to prepare the sample for fiber analysis, COEX ensures rapid fat extraction directly into the same glass crucibles used by the FIWE series.
The crucible, containing the defatted sample, is transferred directly to the FIWE analyzer, eliminating possible errors due to sample transfer.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
