Beli sound card di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Saramonic Sound Card
    Mulai

    Rp849.900

    Saramonic Sound Card
    Deskripsi:
    Saramonic SR-EA5 adalah kartu suara denoise, kompatibel dengan ponsel, iPad, komputer, laptop, beberapa perangkat PS4, dan sebagainya. SR-EA5 memungkinkan pengguna untuk menyesuaikan volume suara yang sesuai dengan roller volume pada panel kontrol sesuai dengan kebutuhan mereka. Berputar searah jarum jam, efek pengurangan kebisingan akan meningkat secara bertahap. Pengguna dapat menikmati suara yang luar biasa setiap kali menggunakan SR-EA5. Sangat mudah untuk mengontrol. Cukup tekan tombol mute untuk memotong input suara mikrofon/mikrofon headphone. Tidak diperlukan driver, cukup pasang dan mainkan.Isi Dalam Paket :1x SR-EA5 Sound Card1x USB-C to USB-A Adapter1x User Manual1x Warranty Card
    atribut:
    • Frequency Response (Hz): 20-20000
    • Sample Rates Frequency (Hz): 48000
    • Bit Depth (bit): 16
    • Volume Control Range (dB): 0-20
    • Noise Canceling Range (dB): 0-(-45)
    • Cable Length (mm): 100
    • Dimensions (WxHxD) (mm): 80x35x16
    • OS Requirements: macOS 10.12/Windows 10
    • Operating Temperature (°C): -20-+55
    • Power: USB 5V-200 mA
    • Signal to Noise Ratio (dB): >80
  2. SONY Headphone MDR Series ZX110AP
    Mulai

    Rp319.900

    SONY Headphone MDR Series ZX110AP
    Deskripsi:
    When you’re on the move, listen to your tunes in clear, balanced sound with the MDR-ZX110 headphones featuring dynamic 30mm drivers. While cushioned earpads give you extra comfort on the go. The MDR-ZX110AP headphones 2 improve Android smartphone functionality. - 30mm dome drivers for balanced sound - High energy neodymium magnets deliver powerful sound - 12Hz–22kHz frequency range - Padded earcups for comfortable listening - Choice of colours to suit your style
    atribut:
    • Closed Type: Yes
    • Drive Unit (mm): Dynamic-Dome Type 30
    • Dynamic Type: Yes
    • Impedance (ohm): 24
    • Diaphragm: PET
    • Frequency Range (Hz): 12-22000
    • Sensitivities (dB/mW): 98
    • Cord Type: Y-Shape
    • Cord Length (m): 1.2
    • Plug: Gold-plated L-shaped stereo mini
    • Wearing style: Headband, Over-Ear
    • SNI License: Yes
  3. Samsung Galaxy
    Mulai

    Rp3.699.900

  4. StarTech.com USB connection external sound card USB-DAC headphone amplifier / optical digital audio conversion adapter S / PDIF compatible
    Mulai

    Rp1.299.900

    StarTech.com USB connection external sound card USB-DAC headphone amplifier / optical digital audio conversion adapter S / PDIF compatible
    Deskripsi:
    96KHz / 24-bit Hi-Fi USB audio S / PDIF digital output, AC3 (Dolby Digital) and DTS pass-through support 5.1 Surround Sound Support (Windows only) 3.5mm headphone / microphone port 4-pole TRRS headphones (with microphone support) Hardware volume knob and Bass / Treble boost EQ switch LED sample rate indicator 40cm USB cable includedConnect your computer to your home theater audio receiver via S / PDIF without opening the computer case Add digital audio support to small systems that cannot be expanded internally, such as Ultrabooks Replace or upgrade audio features built into laptops, etc.* 5.1ch surround sound output is supported only on Windows.
    atribut:
    • Cable Length (cm): 40.6
    • Color: Black
    • Connector Shape: USB Type-A [4 pin] male - 3.5mm stereo mini (3 poles) female, USB Type-A [4 pin] male - 3.5mm stereo mini (4 poles) female, USB Type- A [4 pin] Male - 3.5mm Mini-Toslink (SPDIF, optical digital audio) Female
    • Conversion Type: Female - Male
    • Female Mounting: 3.5mm stereo mini (3 poles), 3.5mm stereo mini (4 poles), 3.5mm Mini-Toslink (SPDIF, optical digital audio)
    • Height (mm): 16
    • Humidity (% RH): 10~90
    • Length (mm): 47
    • Male Mounting: USB Type-A [4 pin]
    • Mass (g): 33
    • Operating Temperature (°C): 0~60
    • Product Width (mm): 46
    • Storage Temperature (°C): 0~70
    • USB type: USB2.0
  5. Orico Multifunction USB External Sound Card
    Mulai

    Rp179.900

    Orico Multifunction USB External Sound Card
    atribut:
    • Charging Port: Micro USB
    • Rated Power: 3W
    • SNR: 53dB
    • Battery Type: Rechargeable Lithium Battery
    • Playing Time: 2-4 hours
    • Transfer Distance: 10 meters
    • Bluetooth Version: 4.2
    • Dimensions (mm): 36 x 36 x 40
    • Hands-free Calls: Support
  6. TOA Speaker System 300W
    Mulai

    Rp3.599.900

    TOA Speaker System 300W
    Deskripsi:
    The ZS-HS120B is a 2-way speaker system made of resin, and features a large diameter woofer. It can be installed and used in many different applications with combined use of the supplied accessories and/or the optional mounting brackets.
  7. Seagate Hard Disk BarraCuda 3.5inch
    Mulai

    Rp2.099.900

    Seagate Hard Disk BarraCuda 3.5inch
    Deskripsi:
    Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.Best-Fit ApplicationsDesktop or all-in-one PCsHome serversEntry-level direct-attached storagedevices (DAS)
    atribut:
    • Width (Max.) (mm): 101.85
    • Depth (Max.) (mm): 146.99
    • Interface: SATA 6Gb/s
    • Bytes per Sector: 4096
    • Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
    • Power-On (Hour): 2400
    • RoHS Compliance: Yes
    • SATA Transfer Rates Supported (GB/s): 6.0/3.0/1.5
    • Startup Power (A): 2
    • Workload Rate Limit (TB/Year): 55
  8. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

  9. SONY Handheld Camcorder
    Mulai

    Rp27.999.900

    SONY Handheld Camcorder
    Deskripsi:
    HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)
    atribut:
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Storage Temperature Range (°C/°F): -20 to +60/-4 to +140
    • SNI License: Yes
  10. Canon Mirrorless Camera Full Frame
    Mulai

    Rp22.999.900

    Canon Mirrorless Camera Full Frame
    Deskripsi:
    Dibuat untuk para profesional terbaik di bidangnya, EOS R3 yang sangat dinanti hadir dengan desain ergonomis untuk penggenggaman profesional, ditambah sejumlah fitur autofokus baru dan yang ditingkatkan didukung oleh teknologi deep learning, fitur perekaman video berkualitas tinggi dan alur kerja produksi yang ramping, serta fitur komunikasi yang canggih untuk transfer gambar yang cepat.
    atribut:
    • Exposure Compensation (Lighting Compensation): ±3 stops in 1/3-stop or 1/2-stop increments AEB: ±3 stops in 1/3-stop or 1/2-stop increments
    • Manual Focus: Yes
    • Measurement Mode : Stills: Evaluative, Partial, Spot, Center-weighted average Movie: Evaluative (if faces detected), Center-weighted average (if no faces detected/When set to Canon Log 3)
    • Processor Type: DIGIC
  11. Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    99% of 100
    (52)
    Mulai

    Rp37.900

    Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
    • Size: A4
    • Size (mm): 210x297
  12. Legrand Bridging Combs Viking 3
    Mulai

    Rp749.900

    Legrand Bridging Combs Viking 3
    atribut:
    • Insulated: Yes
    • Rated Voltage (V): 800
    • Model : Push-in Type Jumper Bar
    • With Shock Protection: Yes
  13. TOA Microphone
    Mulai

    Rp309.900

    TOA Microphone
    Deskripsi:
    Electret Condenser Type of Tie Clip Microphone. The ZM-361-AS is designed with high sensitivity and sound clarity, ideal for use in religion prayer applications, sermons, presentations or lecture activities.
    atribut:
    • Color: Black
    • Type: Electret Condenser microphone
  14. SAKURA COLOR PRODUCTS Pen Touch Calligrapher
    Mulai

    Rp50.900

    SAKURA COLOR PRODUCTS Pen Touch Calligrapher
    Deskripsi:
    Pen-Touch® Calligrapher™ menciptakan teks dekoratif yang menakjubkan untuk semua jenis arya tulisan tangan. Menulis pada berbagai permukaan termasuk stok kartu, plastik, kayu, kaca, porselen, kertas, dan logam dalam warna buram dan metalik. Tulis di berbagai permukaan saat cat mengalir dari bilik langsung ke ujung spidol.CARA MENGAKTIFKAN WARNA :- Kocok dengan tutup sebelum menulis agar cat mengalir dan mencampur warna.- Tekan ujung dalam posisi tegak untuk melepaskan tekanan internal. Cat mengalir dari bilik langsung ke ujung spidol.- Kaca, kayu, porselen, plastik, kertas, dan logam- Undangan dan kartu ucapan, Scrapbook & jurnal, Tanda tangan dan poster- Aplikasi industri: menandai dan mengidentifikasi bagian, pipa dan tubing, lembaran logam, kabel, perakitan konstruksi, proses manufaktur dan fabrikasi- Terbaik diaplikasi pada permukaan yang tidak menyerap seperti kertas berlapis- Cat berkualitas arsip – stabil secara kimiawi, tahan air, dan tahan pudar- Ketaatan permanen pada sebagian besar permukaan- Rendah bau dan bebas xilena- Tidak direkomendasikan untuk digunakan pada kain yang dimaksudkan untuk dicuci dan tidak dievaluasi untuk penggunaan kosmetik pada kulit- Memenuhi standar non-toksisitas ASTM dan ACMI
    atribut:
    • Fine Line Width (mm): 1.8
  15. Tom & Jerry Sticky Note TJ-653
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

    Tom & Jerry Sticky Note TJ-653
    Deskripsi:
    Tom & Jerry / T&J- 200 Sheets / Pack- 2 Colors / Pack
    atribut:
    • Size (inch): 1.5x2
    • Color: Neon
Daftar Harga sound card Terbaru March 2026
Saramonic Sound CardRp849.900
SONY Headphone MDR Series ZX110APRp319.900
Samsung GalaxyRp3.699.900
StarTech.com USB connection external sound card USB-DAC headphone amplifier / optical digital audio conversion adapter S / PDIF compatibleRp1.299.900
Orico Multifunction USB External Sound CardRp179.900
TOA Speaker System 300WRp3.599.900
Seagate Hard Disk BarraCuda 3.5inchRp2.099.900
Epson ProyektorRp6.399.900
SONY Handheld CamcorderRp27.999.900
Canon Mirrorless Camera Full FrameRp22.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)