StarTech.com USB connection external sound card USB-DAC headphone amplifier / optical digital audio conversion adapter S / PDIF compatible

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (cm)40.6
ColorBlack
Connector ShapeUSB Type-A [4 pin] male - 3.5mm stereo mini (3 poles) female, USB Type-A [4 pin] male - 3.5mm stereo mini (4 poles) female, USB Type- A [4 pin] Male - 3.5mm Mini-Toslink (SPDIF, optical digital audio) Female
Conversion TypeFemale - Male
Female Mounting3.5mm stereo mini (3 poles), 3.5mm stereo mini (4 poles), 3.5mm Mini-Toslink (SPDIF, optical digital audio)
Height (mm)16
Humidity (% RH)10~90
Length (mm)47
Male MountingUSB Type-A [4 pin]
Mass (g)33
Operating Temperature (°C)0~60
Product Width (mm)46
Storage Temperature (°C)0~70
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
96KHz / 24-bit Hi-Fi USB audio
S / PDIF digital output, AC3 (Dolby Digital) and DTS pass-through support
5.1 Surround Sound Support (Windows only)
3.5mm headphone / microphone port
4-pole TRRS headphones (with microphone support)
Hardware volume knob and Bass / Treble boost EQ switch
LED sample rate indicator
40cm USB cable included
Connect your computer to your home theater audio receiver via S / PDIF without opening the computer case
Add digital audio support to small systems that cannot be expanded internally, such as Ultrabooks Replace or upgrade audio features built into laptops, etc.
* 5.1ch surround sound output is supported only on Windows.
Warning
* 5.1ch surround sound output is supported only on Windows.
Feature
96KHz / 24-bit Hi-Fi USB audio
S / PDIF digital output, AC3 (Dolby Digital) and DTS pass-through support
5.1 Surround Sound Support (Windows only)
3.5mm headphone / microphone port
4-pole TRRS headphones (with microphone support)
Hardware volume knob and Bass / Treble boost EQ switch
LED sample rate indicator
40cm USB cable included
Use
Connect your computer to your home theater audio receiver via S / PDIF without opening the computer case
Add digital audio support to small systems that cannot be expanded internally, such as Ultrabooks Replace or upgrade audio features built into laptops, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait