Beli sony xperia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SONY Digital Cameraatribut:
- Image Quality Mode: RAW, RAW+JPEG, JPEG
- Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
- USB Power Supply: Yes
- SONY Bravia Android Google TVatribut:
- Audio: Dolby Audio, Built-in Speakers
- Connectivity: Chromecast Built-in, Apple AirPlay, Apple HomeKit
- Display Technology: HDR, 4K Processor X1, 4K X-Reality Pro, Frame Dimming, Live Colour
- Panel Type: LCD
- Ports: HDMI x3 (2 Side, 1 Rear), USB x2 (Side)
- Remote Control: Standard Remote
- Resolution: 4K UHD (3840x2160)
- Screen Size (inch): 50
- Tuner: DVB-T/T2
- SONY LinkBuds Speakeratribut:
- Color: Black
- Speaker Type: Woofer / Tweeter
- SNI License: Yes
- SONY Full Frame Camcorderatribut:
- Lens Mount: E-mounts
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
- SNI License: Yes
- SONY BRAVIA 3 4K Ultra HD Smart TVatribut:
- HDCP: HDCP2.3(for HDMI™1/2/3/4)
- USB Ports: 2 (Side)
- Wi-Fi Frequency (GHz): 2.4/5
- Audio Output (W): 10 + 10
- Bravia Sync: Yes (Including HDMI-CEC)
- Display Resolution (Pixel): 3840 x 2160 (HxV)
- Display Type: LCD
- HDMI Inputs Total: 4(4Side)
- SONY Handheld CamcorderDeskripsi:HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)
- SONY In-Ear HeadphoneDeskripsi:The WI-C100 are comfortable and practical wireless in-ear headphones with long battery life, fast charging and customizable sound quality. For ease and convenience, they are IPX4 water-resistant and compatible with the Sony | Headphones Connect app.- Battery life up to 25 hours- DSEE™ will compensate for frequencies lost during compression to deliver sound quality closer to the original recording.- Fine-tune your sound with the Sony | Headphones Connect app- Splash and sweat resistant with IPX4 rating- Convenience of voice-free calling and voice assistantWhat's In The Box Earbudsatribut:
- Magnet: Neodymium
- SNI License: Yes
- SONY Lithium ion BatteryDeskripsi:The BP-U70 is a 72 Wh capacity lithium ion battery that offers an ideal balance of capacity and weight for many professional video applications.Battery status data is continuously communicated to the camera. Remaining capacity is displayed on the camera’s LCD monitor and viewfinder, allowing operators to monitor battery status easily and accurately while shooting.The BP-U70 offers significantly higher capacity while having the same charging time than the previous generation BP-U60.atribut:
- Maximum/Nominal Voltage (V): 16.4 DC/14.4 DC
- Operating Temperature (°C/°F): (when discharging / charging)-20 to + 45 (-4°F to + 113°F) / 0 to 40 (32°F to 104°F)
- Remaining Capacity Display: Four LED (20, 40, 60, and 80%)
- SNI License: Yes
- SONY High Power Audio System with DVD (Sound System/Pengeras Suara)atribut:
- SNI License: Yes
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- Shinpo Container Box with Handle (Kontainer)atribut:
- Color: Random Color
Daftar Harga sony xperia Terbaru October 2026
| SONY Digital Camera | Rp9.999.900 |
| SONY Rechargeable Battery Pack | Rp1.199.900 |
| SONY Bravia Android Google TV | Rp9.999.900 |
| SONY LinkBuds Speaker | Rp3.899.900 |
| SONY Full Frame Camcorder | Rp59.999.900 |
| SONY BRAVIA 3 4K Ultra HD Smart TV | Rp21.999.900 |
| SONY Handheld Camcorder | Rp27.999.900 |
| Samsung Galaxy | Rp3.699.900 |
| SONY In-Ear Headphone | Rp449.900 |
| SONY Lithium ion Battery | Rp3.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






























































































































































/paP107329910-1.jpg)

/qcP103771948-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)