Beli solenoide valve sy di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Solenoid Valve (SY) Rc1/4 with Subplateatribut:
- Port Size: 1/4 (Mounted With Sub-Plate)
- Coil Specifications: Standard
- Made To Order: Standard
- Pilot Type: Internal Pilot
- Thread Type: Rc
- SMC Solenoid Valve (SY) Rc1/8atribut:
- Series: SY5000
- Coil Specifications: Standard
- A/B Port Size: 1/8
- Made To Order: Standard
- SMC Solenoid Valve (SY) M5x0.8atribut:
- Series: SY3000
- A/B Port Size: M5x0.8
- Coil Specifications: Standard
- Made To Order: Standard
- Bracket: None
- Thread Type: Rc
- SMC Solenoid Valve (SY) Rc1/4atribut:
- Made To Order: Standard
- A/B Port Size: 1/4
- Coil Specifications: Standard
- SMC 5 Port Solenoid Valve Sy Series (Katup Solenoid)atribut:
- Coil Specifications: Standard
- Thread Type: Rc
- Made To Order: Standard
- Rated Voltage (V DC): 24
- SMC Solenoid Valve (SY) dia.4 One Touchatribut:
- Coil Specifications: Standard
- A/B Port Size: One-Touch Fitting For Φ4
- Made To Order: Standard
- Thread Type: Rc
- SMC Solenoid Valve (SY) dia.6 One Touchatribut:
- Coil Specifications: Standard
- Thread Type: Rc
- A/B Port Size: One-Touch Fitting For Φ6
- Made To Order: Standard
- SMC Vxd230 Solenoid Valve (Katup Solenoid)atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Valve Type: N.C.
- Oil Free: Not Compliant
- Size A: 8/10/15
- SMC Solenoid Valve (SY) Rc3/8 with Subplateatribut:
- Thread Type: Rc
- Port Size: 3/8 (Mounted With Sub-Plate)
- Electrical Entry: DIN Terminal
- Made To Order: Standard
- Coil Specifications: Standard
- Light/surge Voltage Suppressor: With Light/Surge Voltage Suppressor
- Manual override: Push-Turn Locking Slotted Type
- Pilot Type: Internal Pilot
- Rated Voltage (V DC): 24
- SMC ISO Air Cylinder C55 (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Mounting Style: Through-Hole/Both Ends Tapped Common (Standard)
- With Auto Switch (Built-in Magnet): Without Auto Switch
- Made To Order: Standard
- SMC Solenoid Valve (VFS) Rc1/4atribut:
- Thread Type: Rc
- Pilot Type: Internal Pilot
- SMC 3 Port Solenoid Valve (Katup Solenoid)atribut:
- Rated Voltage: 200 VAC 50/60Hz
- Light/surge Voltage Suppressor: None
- Valve Option: Standard Type
- Bore Size: 1/4 8A
- Pressure Specification (MPa): Standard Tpye 0.7
- Thread Body Type T: Rc
- Body Type: Body Ported
- Bracket: None
- CE-Compliant: None
- Electrical Entry: Grommet Lead Wire Length 300
- SMC Solenoid Valve (SY) dia.10 One Touchatribut:
- Series: SY7000
- Coil Specifications: Standard
- A/B Port Size: One-Touch Fitting For Φ10
- Bracket: None
- Made To Order: Standard
- Thread Type: Rc
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
- SMC FRL Combination Rc1/4 (Filter Udara)atribut:
- Body Size: Body Size
- Relieving Type: Relieving Type
- Drain Cock: With Drain Cock
- Flow Direction: Left to Right
Daftar Harga solenoide valve sy Terbaru March 2026
| SMC Solenoid Valve (SY) Rc1/4 with Subplate | Rp1.499.900 |
| SMC Solenoid Valve (SY) Rc1/8 | Rp1.199.900 |
| SMC Solenoid Valve (SY) M5x0.8 | Rp1.099.900 |
| SMC Solenoid Valve (SY) Rc1/4 | Rp1.299.900 |
| SMC Solenoid Valve (SY) Without Subplate | Rp1.199.900 |
| SMC 5 Port Solenoid Valve Sy Series (Katup Solenoid) | Rp1.099.900 |
| SMC Solenoid Valve (Katup Solenoid) | Rp87.900 |
| SMC Solenoid Valve (SY) dia.4 One Touch | Rp649.900 |
| SMC Solenoid Valve (SY) dia.6 One Touch | Rp1.199.900 |
| SMC Vxd230 Solenoid Valve (Katup Solenoid) | Rp959.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20Rc1%2F4%20with%20Subplate/p0P101579900-2.jpg)
%20Rc1%2F8/ouP101579894-2.jpg)
%20M5x0_8/nsP101579856-2.jpg)
%20Rc1%2F4/phP101579917-2.jpg)
%20Without%20Subplate/o6P101579870-2.jpg)
/buP102078426-2.jpg)
/5lP102082201-6.jpg)
%20dia_4%20One%20Touch/nlP101579849-2.jpg)
%20dia_6%20One%20Touch/nzP101579863-2.jpg)
/9yP102078358-2.jpg)

%20Rc3%2F8%20with%20Subplate/P101579931-1.jpg)
/nbP102081839-6.jpg)
%20Rc1%2F4/4tP101580173-2.jpg)
%20Rc1%2F4/ocP101580876-2.jpg)
/9aP102078334-2.jpg)
%20dia_10%20One%20Touch/poP101579924-2.jpg)
%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)
/l5P102081761-2.jpg)