Beli solenoid smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Solenoid Valve (VX) Rc1/2
    Mulai

    Rp789.900

    SMC Solenoid Valve (VX) Rc1/2
    atribut:
    • Oil Free: Not Compliant
    • Special Thread: Rc, One-Touch Fitting
    • Special Electrical Entry Direction: Standard
    • Low Concentration Ozone Resistant And Applicable To Deionized Water: Not Compliant
    • Mounting Option: None
  2. SMC Solenoid Air Control Valve
    Mulai

    Rp1.799.900

    SMC Solenoid Air Control Valve
    Deskripsi:
    These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
    atribut:
    • Standards: CE
    • Valve Ways and Positions: 5-Way/2-Position
  3. SMC Solenoid Valve, Vt Series Vt317- (Katup Solenoid)
    Mulai

    Rp1.599.900

    SMC Solenoid Valve, Vt Series Vt317- (Katup Solenoid)
    atribut:
    • Body Type: Body Ported
    • Valve Option: Standard Type
    • Thread Type: Rc
    • Port Size: 1/4 (8A)
  4. SMC Mechanical Valve, Vm Series Vm430-
    Mulai

    Rp1.099.900

    SMC Mechanical Valve, Vm Series Vm430-
    atribut:
    • Made To Order: Standard
    • Port Size: Rc1/8
  5. SMC Solenoid Valve (VXD) Rc1
    62%
    Mulai

    Rp1.099.900

    SMC Solenoid Valve (VXD) Rc1
    atribut:
    • Valve Type: N.C.
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Size A: 25
  6. Master Flex Valve Actuated
    Mulai

    Rp67.999.900

    Master Flex Valve Actuated
    Deskripsi:
    Resist pressures up to 500 psi!High precision, two-way metering valves in aluminum or 316 SS for air/waterOperate continuously without coil overheating problems found in traditional solenoid designsStainless steel models include a 316 SS valve blocks, PTFE-lined aluminum housing blocks, Viton O-rings, and PFA closing pins. Aluminum models include aluminum housings and valve blocks, Viton O-rings, and PFA closing pins.Also includes a 9-pin "D" electrical connector. Optional connection cable (98651-50) for easy input/output wiring. Power input is +12 VDC at 800 mA, protected by a resettable fuse.
    atribut:
    • Depth (mm): 50.8
    • Maximum Pressure (psi): 500
    • Power Voltage (V): 12DC
  7. SMC 5 Port Solenoid Valve Sy Series (Katup Solenoid)
    Mulai

    Rp1.099.900

    SMC 5 Port Solenoid Valve Sy Series (Katup Solenoid)
    atribut:
    • Coil Specifications: Standard
    • Thread Type: Rc
    • Made To Order: Standard
    • Rated Voltage (V DC): 24
  8. SMC Vxd230 Solenoid Valve (Katup Solenoid)
    Mulai

    Rp959.900

    SMC Vxd230 Solenoid Valve (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
  9. SMC Solenoid Valve (SY) dia.4 One Touch
    61%
    Mulai

    Rp649.900

    SMC Solenoid Valve (SY) dia.4 One Touch
    atribut:
    • Coil Specifications: Standard
    • A/B Port Size: One-Touch Fitting For Φ4
    • Made To Order: Standard
    • Thread Type: Rc
  10. PAMY Solenoid Valve 2 Way Type
    Mulai

    Rp169.900

    PAMY Solenoid Valve 2 Way Type
    atribut:
    • Working Fluid: Air Water Gas Oil
    • Action Type: Direct Current Type
    • Type: Normal Closed
    • Body Material: Brass
    • Maximum Working Pressure (kgf/cm³): 10-10.5
    • Operating Pressure (kgf/cm²): 0-7 (Water : 0-7, Air 0-7, Oil 0-5, Gas 0-7)
    • Operating Voltage Range (%): ±10
    • Working Temperature (°C): 5-80
  11. Uni-D Solenoid Valve AC 220V (60/50Hz)
    Mulai

    Rp959.900

    Uni-D Solenoid Valve AC 220V (60/50Hz)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  12. KOFLOC Flow Meter Compact
    Mulai

    Rp2.799.900

    KOFLOC Flow Meter Compact
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  13. SMC Solenoid Valve (VX) Rc3/8
    Mulai

    Rp649.900

    SMC Solenoid Valve (VX) Rc3/8
    atribut:
    • Special Electrical Entry Direction: Standard
    • Mounting Option: None
  14. SMC Solenoid Valve (VXD) Rc1/2
    Mulai

    Rp1.199.900

    SMC Solenoid Valve (VXD) Rc1/2
    atribut:
    • Special Electrical Entry Direction: Standard
    • Valve Type: N.C.
Daftar Harga solenoid smc Terbaru March 2026
SMC Solenoid Valve (VX) Rc1/4Rp649.900
SMC Solenoid Valve (VX) Rc1/2Rp789.900
SMC Solenoid Air Control ValveRp1.799.900
SMC Solenoid Valve, Vt Series Vt317- (Katup Solenoid)Rp1.599.900
SMC Mechanical Valve, Vm Series Vm430-Rp1.099.900
SMC Solenoid Valve (VXD) Rc1Rp1.099.900
Master Flex Valve ActuatedRp67.999.900
SMC 5 Port Solenoid Valve Sy Series (Katup Solenoid)Rp1.099.900
SMC Vxd230 Solenoid Valve (Katup Solenoid)Rp959.900
SMC Solenoid Valve (SY) dia.4 One TouchRp649.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)