KZE Female Thread 2-Part Ball Valve SS304 (Katup Bola)

Sebelum PPN:
Rp249.900 - Rp4.999.900
Spesifikasi
Bolt Washer MaterialAISI 304
ConnectionFemale Thread Connection
Screw Cap MaterialAISI 316
Sealing Ring MaterialPTFE
Steam Washer MaterialPoly PTFE
Stem Packing MaterialPTFE
StructureStraight Bore
Suitable MediumWater, oil, air and some corrosive liquid
TypePneumatic
Valve Body MaterialStainless Steel 304

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unique design and high platform structure. ISO5211 connection, easy to be installed.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- Unique design and beautiful appearance
- High platform structure and ISO5200 connection, makes the installation of electric or pneumatic actuator to be more professional.
- Valve body is overlaid with reinforced bar, which can be permanently used in corrosion medium, and keep away from the cracking and failure during the installation
- Grinding process of the valve stem reduces the torque of electric or pneumatic valve during the installation.
- The valve body of carbon steel is phosphate coated, which won't be discolored and rusty. It is durable and beatiful.
- Screw type: NPT, BSPT, BSP ISO-228 Class A Thread
- Temperature range: PTFE: -20°C~180°C, TFM: -50°C~270°C, RPTFE: -35°C~210°C
- Nomial pressure: I000PSI (Pn63) For 1/2 to 3inch
- Anti roll stem
- Locking device
- Material: CF8M 9( DIN I.4408), CF8 9DIN I .4308), WCB (DIN I.0619), (WCB. Cf8. CF8M/I.Ti.Ni)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait