Beli solenoid pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SCA Pneumatic Solenoid Valve
    Mulai

    Rp97.900

    SCA Pneumatic Solenoid Valve
    atribut:
    • Pressure (MPa): 0.15-0.8
  2. SMC Solenoid Air Control Valve
    Mulai

    Rp809.900

    SMC Solenoid Air Control Valve
    Deskripsi:
    These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  3. SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)
    Mulai

    Rp1.399.900

    SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)
    atribut:
    • Coil Specifications: Standard
    • A/B Port Size: One-Touch Fitting For Φ4
    • Made To Order: Standard
    • Thread Type: Rc
  4. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  5. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  6. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  7. Daikin VRV A Outdoor (Unit Luar AC)
    Mulai

    Rp249.999.900

    Daikin VRV A Outdoor (Unit Luar AC)
    Deskripsi:
    The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP.- VRV A series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sizedbuilding.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,but also bringing the system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
    atribut:
    • Power Supply: 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz
  8. SMC Solenoid Valve (VS7) Without Subplate
    Mulai

    Rp2.799.900

    SMC Solenoid Valve (VS7) Without Subplate
    atribut:
    • Thread Type: Rc(PT)
    • Connector: With Connector
    • Option C: None
  9. Parker Solenoid Air Control Valve
    Mulai

    Rp2.399.900

    Parker Solenoid Air Control Valve
    Deskripsi:
    These Parker solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  10. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  11. XP POWER Embedded Switching Power Supply 12V dc 50A 55A 650W
    Mulai

    Rp15.999.900

    XP POWER Embedded Switching Power Supply 12V dc 50A 55A 650W
    Deskripsi:
    The PBR 650 series AC/DC switching power supplies deliver 600 Watts of continuous power in a package that measures just 4 x 8 x 2.58 inches. They are designed for medical applications requiring BF rated insulation for operating altitudes up to 5,000 m. Medical Safety Certified (BF) 4 x 8 inch package 5V Standby and 12V Fan Power AC OK, Inhibit & Remote Sens
    atribut:
    • AS ONE Part Number: 65-7222-91
  12. SMC Rotary Clamp Cylinder MKB32
    Mulai

    Rp4.199.900

    SMC Rotary Clamp Cylinder MKB32
    atribut:
    • Tube Inner Diameter (Φmm): 32
    • Type of Acting: Double acting
Daftar Harga solenoid pneumatic Terbaru October 2026
SCA Pneumatic Solenoid ValveRp97.900
SMC Solenoid Air Control ValveRp809.900
Mitutoyo Outside Micrometer MetricRp579.900
Airtac Solenoid Valve 4V Series (Katup Solenoid)Rp219.900
SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)Rp1.399.900
SMC Solenoid Valve (VX) Rc1/4 (Katup Solenoid)Rp779.900
SMC Solenoid Valve (Katup Solenoid)Rp99.900
Mitutoyo Outside Micrometer DigitRp1.799.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)