XP POWER Embedded Switching Power Supply 12V dc 50A 55A 650W

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-7222-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PBR 650 series AC/DC switching power supplies deliver 600 Watts of continuous power in a package that measures just 4 x 8 x 2.58 inches. They are designed for medical applications requiring BF rated insulation for operating altitudes up to 5,000 m. Medical Safety Certified (BF) 4 x 8 inch package 5V Standby and 12V Fan Power AC OK, Inhibit & Remote Sens
Feature
Specification
*Output voltage: 12V dc *Output current: 50 A, 55 A *Rated power: 650W *Number of outputs: 1 *Input voltage: 80 -> 264V ac *Mounting type: Chassis mount *Length: 203.2mm *Width: 101.6mm *Depth: 65.5mm *Weight: 2kg *Efficiency: 90% *Medical standard certification: Yes *Minimum temperature: -10°C

Ulasan Produk

Tidak ada ulasan