Beli solder hakko di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAKKO Electric Soldering Iron DASH (Solder)atribut:
- Power (V): 100
- Power Consumption Electrical (W): 15
- Maximum Temperature (°C): 370
- Total Length (mm): 224
- Pro'sKit Solder PotDeskripsi:Electronic Control BoardFight to Value Type300W / 100°C~450°CSolder capacity : 2.2 kgatribut:
- Solder Capacity (kg): 2.2
- Power Consumption (W): 300
- HAKKO Soldering Ironatribut:
- Power (V): AC100
- Weller Soldering, Desoldering & Hot Air Rework StationDeskripsi:These rework stations direct hot air to melt solder so items can then be repositioned or reworked. In addition to rework, they can also be used for heat-shrinking applications.
- HAKKO Digital Electric Soldering Iron Station (Stasiun Solder)atribut:
- Heater: Ceramic heater
- HAKKO JUNIOR 351 with Flat 2 Pin Plug Soldering Ironatribut:
- Power (V): AC100
- Plug Shape: Flat type plug
- Specifications: With flat type plug
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- HAKKO Soldering Station (Stasiun Solder)Deskripsi:-Heater integrated type
- HAKKO Hot Knife SetDeskripsi:
- HAKKO Replacement Tip D Type (Mata Solder)atribut:
- Type: D Type
- Compatible Iron: FM2027, FM2028
- HAKKO Replacement Tip T18 Series (Mata Solder)atribut:
- Conforming Body: FX8801-01, FX8802-02, FX600-01, FX600-02
- HAKKO Micro Soldering IronDeskripsi:-Fine soldering becomes possible with your station.-Suitable for micro soldering under the stereo microscope. -Heater integrated typeatribut:
- Iron Part Cord Length: 1.3m
- Grounding Resistance at Iron Tip: 2Ω or less
- Leak Voltage: 2mV or less
- Compatible Station Equipment: FX-951, FM-203, FM-206
- HAKKO Desoldering ToolDeskripsi:- Station main body, trowel stand, ceramic paper filter x 10 (for replacement), cleaning drill, filter pipe assembly x 2, card, remover, junction cord, nozzle remover, gun grip, power cord
- Pro'sKit Mini Soldering StationDeskripsi:Designed for continuous production SMD soldering/Desoldering work** Plug type : F , Input voltage : 220-240V**atribut:
- Dimensions (mm): 115x64x70
- Input Voltage (V): 220-240
- Temperature (°C): 100-450
- Plug: F
- Power Consumption (W): 10
- WEP Soldering Station (Stasiun Solder)Deskripsi:1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
- HAKKO Rework StationDeskripsi:3-port rework station. Various applications can be connected.atribut:
- Cable Length (m): 1.2
- Heater: Composite heater
- Included Accessories: Nozzle: DIA1mm S type (product number N61-05)
- Mass (g): 31 (when tip T39-D24 is attached)
- Output Power (W): Station: AC 24
- Plug Shape: 2-pole grounding type plug
- Power Consumption (W): 400, soldering iron part (soldering iron) 95 (24V), soldering iron part (desoldering tool) 140 (24V)
- Power Input (V): AC 100 50/60Hz
- Reaching Vacuum Pressure (kPa): Station: 80 (600mmHg)
- Resistance (Ω): Between tip and ground: <2
- Ripple Temperature (°C): ±3 when no load / When high heat capacity soldering iron/desoldering tool is connected: ±5 when no load
- Soldering Iron Total Length (mm): 206 (with T39-D24 tip)
- Temperature Setting Range: 50 to 450°C / High heat capacity When connected to soldering iron: 50 to 500°C / When connected to desoldering tool: 330 to 450°C
- HAKKO Rework System FM-206Deskripsi:-For FM206 only.-Light and slim grip enables excellent operability.-Trowel stand-Heat resistant pad-Junction cable-Sponge-Iron part(FM-2030)atribut:
- Electricity consumption: 140W
- Attached Iron Tip: None
- Control Temperature: 200 to 500 (°C)
- Iron Part Cord Length: 1.3m
- Grounding Resistance at Iron Tip: 2Ω or less
- Leak Voltage: 2mV or less
Daftar Harga solder hakko Terbaru October 2026
| HAKKO Soldering Iron | Rp39.900 |
| HAKKO Soldering Iron | Rp39.900 |
| HAKKO Electric Soldering Iron DASH (Solder) | Rp469.900 |
| Pro'sKit Solder Pot | Rp429.900 |
| HAKKO Soldering Iron | Rp219.900 |
| Weller Soldering, Desoldering & Hot Air Rework Station | Rp2.999.900 |
| HAKKO Digital Electric Soldering Iron Station (Stasiun Solder) | Rp2.499.900 |
| HAKKO JUNIOR 351 with Flat 2 Pin Plug Soldering Iron | Rp719.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp4.299.900 |
| HAKKO Soldering Pot | Rp8.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/79P105535261-1.jpg)



/7cP106560264-1.jpg)



/P102638354-1.jpg)

/a0P106856360-1.jpg)
/o9P103646873-5.jpg)



/5oP108492204-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)