Beli solasi listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenmaster Isolasi Listrikatribut:
- Thickness (mm): 0.13
- Maximum Voltage (V) : 600
- Length (m): 20
- Width (mm): 19
- Temperature (°C): -10 to 80
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- NACHI TAPE PVC UL TapeDeskripsi:Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.atribut:
- ICP: Yes
- MSDS: Yes
- Size (mmxm): 19x20
- 3M Vinyl Electrical Tape Black General UseDeskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- Furukawa Electric Electrical TapeDeskripsi:F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Associationatribut:
- Thickness (mm): 0.5
- Width (mm): 20
- Length (m): 10
- Tensile Strength (N/mm²): 4
- Elongation (%): 400
- Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- UNIBELL Profesional Electrical Tapeatribut:
- Width (mm): 19
- Length (m): 20
- monotaro Lakban PVC (Selotip)Deskripsi:Covering the electrical cord for repair, reinforcement, achine, insulation coating of tool.atribut:
- Tape Width (mm): 19
- Standard: UL510
- Base Material: PVC (thin film)
- Tape Thickness (mm): 0.17
- Adhesive: Rubber adhesive
- Adhesive strength (N / 25mm): 4.5
- Elongation at Break (%): over 100
- Main Uses: For electrical insulation
- Operating Temperature Range (°C): 10-80
- Peel Strength (N/25mm): 1.5 or more
- Tensile strength (N / 25mm): 70
- NITTO Vinyl Tape De-lead Type (Lakban Listrik)Deskripsi:An environmental measure product that does not use lead (Pb) of heavy metals which are hazardous substances. (lead free)Excellent in electrical insulation.There are few terminal peeling and wiring work can be reliably done.Excellent cold resistance, and viscosity does not decrease even at -10°C.atribut:
- W x L (mm x m): 19 x 20
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- UNIBELL General Electrical Tapeatribut:
- Thickness (mm): 0.13
- Width (mm): 16
- Length (m): 20
- Color: Black
- Tesa Tape Electric Insulating PVC TapeDeskripsi:-Excellent in hand cuttability, and can-sealing and wiring construction work can be efficient.-For electric wiring work.-For packing complex shape items.-For can sealing such as drum cans.-Various bundling, fixing, identification.atribut:
- Thickness: 0.2mm
- SEIKEN Super Heavy Duty Brake Fluid Dot 3Deskripsi:Standard:Cairan Rem DOT 3 memiliki standard minimum yakni :- FMVSS 116 (Federal Motor Vehicle Safety Standard)- SAE J1703(society of Automotive Engineers)- JIS K2233-3 (Japan Standard)Kualitas:Cairan Rem SEIKEN DOT3 memiliki kualitas :-Titik Didih Tinggi (diatas minimum standard FMVSS, JIS K2233-3 danSAE J1703)-Tidak menimbulkan Karat-Tidak Merusak Karet/Rubber-Kekentalannya Stabil pada suhu rendah-Tidak menimbulkan endapanAplikasi:Cairan Rem Seiken DOT 3 dipakai untuk aplikasi kendaraan bermesin kecil dan sedang. Biasanya kendaraaan buatan Jepang, Korea dan China.
- INTERLUC Lampu High Bay UFO OutdoorDeskripsi:1 High Bay UFOatribut:
- Application: Outdoor IP67
- Color: White 6000K
- Shape: Round UFO
- Voltage (V): 165-260
- NACHI TAPE PVC National TapeDeskripsi:Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.atribut:
- Size (mmxyard): 19x20
- ICP: Yes
- MSDS: Yes
- GRH Sealent Asam SACHEMDeskripsi:Silikon ini bersifat asam (Acid)Sebaiknya hanya diaplikasikan ke bidang non structural.Cocok diaplikasikan untuk :JendelaPintuKeramikKacaSendi vertikal dan overheadatribut:
- Size (g): 300
- Perfect Dry Time (hour): ± 3-5
- Dry Time (minute): ± 3-5
- NISO Telephone Wiring Ductatribut:
- Length (m): 1
- Material: PVC
- Prestone Minyak Rem -3Deskripsi:Cairan Rem kendaraan bermotor dengan spesifikasi melebihi standarisasi DOT3. Cocok untuk ABS, cakram dan sistem rem tromol. Ikuti petunjuk kendaraan saat menambahkan cairan. Jaga cairan rem tetap bersih, jauh dari kontaminasi debu, air, BBM ataupun materi lain.
- NACHI TAPE Isolasi Listrik (Selotip)atribut:
- Size (inch): 3/4
- Length (m): 20
- Color: Black
Daftar Harga solasi listrik Terbaru March 2026
| Kenmaster Isolasi Listrik | Rp10.900 |
| NITTO Isolasi Listrik PVC (Selotip) | Rp6.900 |
| NACHI TAPE PVC UL Tape | Rp13.900 |
| 3M Vinyl Electrical Tape Black General Use | Rp13.900 |
| Furukawa Electric Electrical Tape | Rp119.900 |
| Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi | Rp11.999.900 |
| UNIBELL Profesional Electrical Tape | Rp7.900 |
| monotaro Lakban PVC (Selotip) | Rp16.900 |
| NITTO Vinyl Tape De-lead Type (Lakban Listrik) | Rp349.900 |
| NITTO Acetate-Based Adhesive Tape For Electric Insulation | Rp169.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/qkP106193956-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/NACHI%20TAPE%20PVC%20UL%20Tape/30P101000108-8.jpg)




/67P101562223-26.jpg)
/41P104713145-1.jpg)






%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/GRH%20Sealent%20Asam%20SACHEM/80P106885288-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/Isarplas%20Lem%20Super%20PVC%20Kaleng/61P102892217-2.jpg)

/lwP107085788-2.jpg)