Beli solar sell di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Trina Solar Panel Monocrystalline
    Mulai

    Rp3.599.900

    Trina Solar Panel Monocrystalline
    atribut:
    • Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
    • Module Dimensions (mm): 2031x1011x30
    • Max. Power Voltage (V): 42.6
    • Peak Power Watt (W): 410
    • Max. Power Current (A): 9.63
    • Open Circuit Voltage (V): 50
    • Module Efficiency (%): 20
    • Photovoltaic Cable (mm): 4.0 with TS4 Connection
    • Power Output Tolerance: ± 5
    • Short Circuit Current (A): 10.25
  2. Dunamos Solar Panel (Panel Surya)
    Mulai

    Rp569.900

    Dunamos Solar Panel (Panel Surya)
    Deskripsi:
    Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.
    atribut:
    • Tolerance Wattage (%): 0-+3
  3. SOLANA Solar Panel Monocrystalline (Panel Surya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    SOLANA Solar Panel Monocrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  4. SOLANA Solar Panel Polycrystalline (Panel Surya)
    Mulai

    Rp779.900

    SOLANA Solar Panel Polycrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  5. GRAPE SOLAR Solar Panel (Panel Surya)
    Mulai

    Rp4.299.900

    GRAPE SOLAR Solar Panel (Panel Surya)
    Deskripsi:
    Grape Solar solar panels use sunlight (a renewable source of energy) to power commercial and residential buildings as well as lighting, gates, and electric fences. They are effective in environments with high temperatures and weak light. The panels' frames are designed to withstand wind and snow loads up to 50 lb./sq. ft.
    atribut:
    • UNSPSC: 60104701
    • Cable Length (inch): 35 3/8
    • Cell Type: Monocrystalline
    • Connector: 4mm PV
    • Depth (inch): 1 19/50
    • Frame: Yes
    • Height (inch): 31 89/100
    • Max. System Voltage (VDC): 600 (UL)
    • Module Efficiency: 17.3 %
    • Nominal Output Power (W): 100
    • Number of Cells: 36
    • Open Circuit Voltage (V): 23.1
    • Operating Temperature Range (°F): -40 to 185
    • Panel Max. Power Point Current (A): 5.23
    • Panel Max. Power Point Voltage (V): 19.12
    • Power Tolerance: 0% to +6%
    • Short Circuit Current (A): 5.59
    • Standards: CE
    • Width (inch): 28 3/20
  6. WIKA Solar Water Heater (Pemanas Air Tenaga Surya)
    Mulai

    Rp45.999.900

    WIKA Solar Water Heater (Pemanas Air Tenaga Surya)
    Deskripsi:
    Wika SWH bekerja dengan prinsip Thermosiphon, air yang mengalami pemanasan akan bergerak ke atas dan masuk kedalam tangki. Pada saat bersamaan, air di dalam tangki yang bersuhu rendah terdorong turun masuk ke dalam panel kolektor. Kondisi ini terus berkesinambungan sehingga terjadi sirkulasi pergantian ait secara otomatis yang mengakumulasi peningkatan suhu air dan menghasilkan panas.- HematTanpa biaya energi karena menggunakan energi surya- Ramah LingkunganTidak menghabiskan energi listrik, hanya menggunakan tenaga surya- Kualitas terbaikMaterial tahan karat, menjamin air panas lebih higienis dan menyehatkan- Layanan Purna JualMudah ditemui tersebar di seluruh Indonesia, selalu siap, membantu andaDengan menggunakan Wika Solar water Heater, kebutuhan air panas didalam rumah akan jauh lebih hemat tanpa harus mengeluarkan biaya yang besar per bulan untuk keperluan listrik maupun gas. Penghematan biaya energi yang cukup besar ini dapan anda alihkan untuk keperluan rumah tangga lainnya.
  7. Schneider Electric Portable Off-Grid Lighting
    Mulai

    Rp609.900

    Schneider Electric Portable Off-Grid Lighting
    Deskripsi:
    Environment IP degree of protection IP65 standards IEC product certifications CE SONCAP SABS LM-79 LIGHTING GLOBAL ambient air temperature for operation -10-50°C relative humidity 90%
    atribut:
    • Range of Product: Mobiya
    • [Us] Rated Supply Voltage: 5-24V DC for solar panel
    • Product or Component Type: Portable Solar Lighting System
  8. KRISBOW Panel Surya Flex
    Mulai

    Rp4.499.900

    KRISBOW Panel Surya Flex
    Deskripsi:
    SOLAR PANEL FLEX 100W KRSPF01- Renewable Energy Source- Reduce Electric Bills- Low Maintenance Cost- Water Proof- Operating Temperature -10~40 C
    atribut:
    • Ampere (A): 3.15
    • Efisiensi Battery (%): 19-21
    • Short Circuit Ampere (A): 3.4
    • Dimensions (mm): 565x395x10
    • Maximum Power (W): 50
    • Maximum Voltage (V) : 19
    • Operating Temperature Range (°C): -10 to 40
    • Output USB-A (V/A): 5/3
    • Type: Outdoor
    • Voltage (V): 16.2
  9. Chint Manual Interlock Panel (Kotak Pengunci Manual)
    Mulai

    Rp769.900

    Chint Manual Interlock Panel (Kotak Pengunci Manual)
    Deskripsi:
    CZ1-63 Series Interlock PanelFungsi:- Pengganti OHM Saklar- Tersedia 2 & 4 Poles MCB- Max 63 Ampere- Pemindahan 2 sumber listrik yang dilengkapi dengan 2 lampu indikator untuk membedakan sumber listrik yang digunakan- Instalasi yang mudah- Proteksi terhadap beban lebih- Proteksi terhadap hubungan arus pendek- Bebas dari bunga api- Tampilan yang lebih menarik- Tahan lama
  10. NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)
    Mulai

    Rp9.999.900

    NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)
    atribut:
    • Led / Cri: Lumileds USA / > 80
    • Mode: Light Control Time Control
    • Detection: Long Working Hours At High Power Without Motion Sensor
    • Charge Time: 8 Hours
    • Rated Dur: 2 - 3 Rainy Days
    • CCT: 6000K Daylight / 3000K Warmwhrte
    • Lifetime: 50000 hours
    • Part Included: Spray Painted Galvanized Steel Bracket
    • Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
Daftar Harga solar sell Terbaru October 2026
Trina Solar Panel MonocrystallineRp3.599.900
Dunamos Solar Panel (Panel Surya)Rp569.900
SOLANA Solar Panel Monocrystalline (Panel Surya)Rp839.900
VOZ Car Battery Valve Regulated Lead-Acid (Aki Mobil Kering)Rp829.900
SOLANA Solar Panel Polycrystalline (Panel Surya)Rp779.900
GRAPE SOLAR Solar Panel (Panel Surya)Rp4.299.900
WIKA Solar Water Heater (Pemanas Air Tenaga Surya)Rp45.999.900
Hyundai Generator Diesel Silent Type (Genset Diesel)Rp23.999.900
Schneider Electric Portable Off-Grid LightingRp609.900
KRISBOW Panel Surya FlexRp4.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)