Beli solar cell battery di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dunamos Solar Panel (Panel Surya)
    Mulai

    Rp569.900

    Dunamos Solar Panel (Panel Surya)
    Deskripsi:
    Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.
    atribut:
    • Tolerance Wattage (%): 0-+3
  2. Trina Solar Panel Monocrystalline
    Mulai

    Rp3.599.900

    Trina Solar Panel Monocrystalline
    atribut:
    • Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
    • Module Dimensions (mm): 2031x1011x30
    • Max. Power Voltage (V): 42.6
    • Peak Power Watt (W): 410
    • Max. Power Current (A): 9.63
    • Open Circuit Voltage (V): 50
    • Module Efficiency (%): 20
    • Photovoltaic Cable (mm): 4.0 with TS4 Connection
    • Power Output Tolerance: ± 5
    • Short Circuit Current (A): 10.25
  3. VOZ Hybrid Solar Inverter (Inverter Solar Panel)
    Mulai

    Rp5.999.900

    VOZ Hybrid Solar Inverter (Inverter Solar Panel)
    Deskripsi:
    Solar Baterai Inverter Hybrid 3 KVABiasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPSInverter Solar Hybrid adalah sebuah perangkat yang memiliki kemampuan seperti inverter on grid dan inverter baterai. Secara sederhana bisa juga dikatakan bahwa pada dasarnya hybrid inverter adalah inverter tenaga surya yang dikombinasikan dengan solar charge controller dalam satu unit komponen. Inverter modern ini menggunakan pengukur energi sederhana untuk mengukur konsumsi listrik dan perangkat lunak pintar yang dapat diprogram untuk menentukan penggunaan paling efisien dari energi tenaga surya yang tersedia.
    atribut:
    • Dimensions (mm): 310x125x465
    • Input Voltage (V): 154-264AC ±3
    • Maximum Charge Current (A): 120
  4. SOLANA Solar Panel Monocrystalline (Panel Surya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    SOLANA Solar Panel Monocrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  5. SOLANA Solar Panel Polycrystalline (Panel Surya)
    Mulai

    Rp779.900

    SOLANA Solar Panel Polycrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  6. GRAPE SOLAR Solar Panel (Panel Surya)
    Mulai

    Rp4.299.900

    GRAPE SOLAR Solar Panel (Panel Surya)
    Deskripsi:
    Grape Solar solar panels use sunlight (a renewable source of energy) to power commercial and residential buildings as well as lighting, gates, and electric fences. They are effective in environments with high temperatures and weak light. The panels' frames are designed to withstand wind and snow loads up to 50 lb./sq. ft.
    atribut:
    • UNSPSC: 60104701
    • Cable Length (inch): 35 3/8
    • Cell Type: Monocrystalline
    • Connector: 4mm PV
    • Depth (inch): 1 19/50
    • Frame: Yes
    • Height (inch): 31 89/100
    • Max. System Voltage (VDC): 600 (UL)
    • Module Efficiency: 17.3 %
    • Nominal Output Power (W): 100
    • Number of Cells: 36
    • Open Circuit Voltage (V): 23.1
    • Operating Temperature Range (°F): -40 to 185
    • Panel Max. Power Point Current (A): 5.23
    • Panel Max. Power Point Voltage (V): 19.12
    • Power Tolerance: 0% to +6%
    • Short Circuit Current (A): 5.59
    • Standards: CE
    • Width (inch): 28 3/20
  7. VOZ MPPT Solar Charge Controller
    Mulai

    Rp2.099.900

    VOZ MPPT Solar Charge Controller
    Deskripsi:
    Baterai MPPT 60A Auto (12V-48V) 150Biasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPSMPPT merupakan singkatan dari Maximum Power Point Tracking, yang dalam bahasa indonesia berarti Pelacakan Titik Daya Maksimum. Ini adalah teknologi yang digunakan dalam sistem pengecasan baterai untuk mengekstrak daya maksimum dari panel surya. Dalam kondisi tertentu, panel surya tidak dapat menghasilkan daya maksimum karena adanya variasi suhu, intensitas cahaya, dan resistansi internal panel. MPPT berfungsi untuk menemukan titik kerja terbaik panel surya di mana daya yang dihasilkan adalah maksimum.
    atribut:
    • Category: MPPT
  8. Choetech Solar Cell
    Mulai

    Rp1.199.900

    Choetech Solar Cell
    Deskripsi:
    Powering USB-A & USB-C Devices-There are 4 DC/USB/USB-C outputs powering up to 4 of your outdoor devices-DC Output:12-18V/6.66A(120W Max)-Type C Output 1(QC3.0 18W Max):5V-3A,9V-2A,12V-1.5A-Type C Output 2(PD3.0 60W Max):5V-3A,9V-3A,12V-3A,15V-3A,20V-3A-USB A Output(12W Max):5V-2.4A; Apple-2.4APackage:1* 120W Solar Panel1* 5.5x 2.1 mm DC Cable1* 5.5x 2.1 mm DC to Anderson Cable1* 10 in 1 Connector1* User Manual
    atribut:
    • Cell Efficiency (%): 23
  9. Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)
    Mulai

    Rp789.900

    Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)
    Deskripsi:
    Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.
    atribut:
    • Color: Cool Daylight
    • Correlated Color Temperature (CCT): 6500K
    • Battery Voltage (V): 3.2
    • IP Protection: IP 65
    • Panel Voltage (V): 4.5
  10. ADVANCE DIGITALS Solar Panel (Panel Surya)
    Mulai

    Rp329.900

    ADVANCE DIGITALS Solar Panel (Panel Surya)
    atribut:
    • Battery Type: Lithium
    • Input Current (mA): 1000
    • Input Voltage (V): Adaptor DC 5.0
    • Solar Panel Power (W): 3
  11. Bluetti Solar Panel (Panel Surya)
    Mulai

    Rp5.599.900

    Bluetti Solar Panel (Panel Surya)
    atribut:
    • Cell Efficiency (%): Up to 23.4
    • Cell Type: Monocrystalline Silicon
    • Certifications: FCC, CE, ROHS
    • Lamination: ETFE (Ethylene tetrafluoroethylene)
    • Working Temperature (°C): 25
  12. Ezviz Solar Panel (Panel Surya)
    Mulai

    Rp399.900

    Ezviz Solar Panel (Panel Surya)
    Deskripsi:
    Compatible for:CS-BC1CCS-BC1-B1CS-BC1-B2CS-BC1-B3CS-BC1CS-HB8Specification:Model : CS-CMT-Solar Panel-CPower voltage : 6V ± 5%Max. Power current : 1030 mA ± 5%Max. Power : 6.18 WTransformation efficiency : 0.216Operation temperature : -20°C - 60°C (-4°F - 140°F); Humidity 90% or less (non-condensing)IP Grade : IP65Manufacturing process : Monocrystalline solar cells, PET laminated woodProduct Dimensions : 292.3 × 194.3 × 15.1 mm (11.5 × 7.6 × 0.59 inch)Packaging Dimensions : 202.5 × 78.0 × 299.0 mm (7.9 × 3.0 × 11.7 inch)Net Weight : 1045 g (36.8 oz)In the box:- Solar Panel- Adjustable Mounting Bracket- Screw Kit- Drill Template- Manual Book
    atribut:
    • Power Voltage (V): 6± 5%
    • Manufacturing Process: Monocrystalline solar cells, PET laminated wood
    • IP Grade: IP65
    • Transformation Efficiency: 0.216
    • Max. Power Current (mA): 1030 ± 5%
    • Maximum Power (W): 6.18
  13. Sunrei Solar Panel (Panel Surya)
    Mulai

    Rp969.900

    Sunrei Solar Panel (Panel Surya)
    Deskripsi:
    Untuk mengecharge gadget anda di outdoor dengan tenaga matahari yang kemudian di konversikan ke listrik lalu di simpan di power bank.dengan daya 10 Watt dan di lengkapi cantolan untuk di gantung di posisi posisi yang di perlukan selama perjalanan.Model no : Solar PanelDaya : 10 WattWarna : HitamDimensi :Terbuka : 465*265*3mmTertutup : 265*165*10mmBerat : 300grIsi Paket :-1x Solar Panel 10W-1x Kabel USB-1x Manual Book + Kartu Garansi-1x CarabinerHANYA SOLAR PANEL UNTUK MENGISI POWERBANK. TIDAK BISA LANGSUNG KE HANDPHONE/GADGET
    atribut:
    • Power (W): 10
    • Voltage (V): 5
    • Color: Black
Daftar Harga solar cell battery Terbaru October 2026
Dunamos Solar Panel (Panel Surya)Rp569.900
Trina Solar Panel MonocrystallineRp3.599.900
VOZ Hybrid Solar Inverter (Inverter Solar Panel)Rp5.999.900
SOLANA Solar Panel Monocrystalline (Panel Surya)Rp839.900
SOLANA Solar Panel Polycrystalline (Panel Surya)Rp779.900
GRAPE SOLAR Solar Panel (Panel Surya)Rp4.299.900
VOZ MPPT Solar Charge ControllerRp2.099.900
Choetech Solar CellRp1.199.900
Leo Pump Solar Panel (Panel Surya)Rp5.899.900
SMT Power Hybrid Solar Inverter (Inverter Solar Panel)Rp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait