Beli soket kabel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HARTING Rectangular Connector Inserts (Konektor Persegi)
    Mulai

    Rp189.900

    HARTING Rectangular Connector Inserts (Konektor Persegi)
    Deskripsi:
    Screw-locking inserts for industrial connectors have terminals with set-screws that tighten down on stripped conductors. They create semipermanent holds with conductors to secure them and transfer their connection.
    atribut:
    • UNSPSC: 31160000
    • Application: Industrial Connectors
  2. HARTING Han 1A General-purpose compact connector series
    Mulai

    Rp73.900

    HARTING Han 1A General-purpose compact connector series
    Deskripsi:
    Protection class IP65 (when using sealing), small connectors and accessories that have acquired fire safety standards. Can be combined with panel mount, relay, etc.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. TEKIRO Extractor Screwdriver Set (Tap Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Extractor Screwdriver Set (Tap Balik)
    Deskripsi:
    Tekiro Tap Balik Set 6 pcs adalah salah satu jenis Obeng yang termasuk kedalam kategori Screwdriver atau biasa disebut juga dengan istilah obeng minus, obeng plus, obeng set atau obeng kembangSuatu alat memiliki ulir yang bisa membuat tep / lubang derat halus maupun kasar, Dengan ukuran sesuai kebutuhan.Fungsi : Untuk membuat suatu lubang derat halus ataupun kasarMaterial : Chrome VanadiumDimensi : 1/8mm 1/4mm 1/4mmkonten produk 6pcs : Tap Balik1/8 inch-1/4 inch(M3-M6)1/4 inch-5/16 inch(M6-M8)5/16 inch-7/16 inch(M8-M11)7/16 inch-9/16 inch(M11-M14)9/16 inch-3/4 inch(M14-M18)3/4 inch-1 inch(M18-M25)
    atribut:
    • Material: Chrome Vanadium
  4. TOTAL 1/4inch Socket
    Mulai

    Rp179.900

    TOTAL 1/4inch Socket
    Deskripsi:
    Content: 13 pcs 1/4inch Dr. Sockets: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm 4 pcs 1/4inch Dr. Deep hexagonal sockets: 8mm, 10mm, 12mm, 13mm 1 pc 1/4inch Dr. Extension bar: 50mm (2inch) 1 pc 1/4inch Dr. Screwdriver handle 1 pc 1/4inch Dr. Rachet wrench (45T)
    atribut:
    • Material: 50BV30 Chromium-vanadium steel (Cr-V)
  5. 3M Mini-Clamp III Connector Wire Mount Socket
    Mulai

    Rp38.900

    3M Mini-Clamp III Connector Wire Mount Socket
    atribut:
    • Allowable Current (A): Up to 3.0
    • Body Color: White
    • Connector Shape: Female
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Wire Connection: Crimping
  6. Nanaboshi Metal Connector NJC-20 Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp85.900

    Nanaboshi Metal Connector NJC-20 Series
    Deskripsi:
    -Robust shell made of die cast.-Adoption of a five-key guide enables a very smooth connection.-The receptacle can be attached from the back of the panel.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -PF (plug female) and RM (receptacle male) Fit
    atribut:
    • Shell Materials: Zinc Alloy, Satin Finish Chrome Plate Treatment
    • Insulator Materials: Synthetic Resin
    • Contact Materials: Copper Alloy, Silver Plate Treatment
  7. HARTING Modular Rectangular Connector
    Mulai

    Rp1.399.900

    HARTING Modular Rectangular Connector
    Deskripsi:
    Rectangular connector tools and accessories are used to crimp contacts, remove inserts or contacts, and clamp frames together when installing or removing connector components.
    atribut:
    • UNSPSC: 31160000
  8. HARTING Han Dd Type Connector
    Mulai

    Rp629.900

    HARTING Han Dd Type Connector
    Deskripsi:
    - D contact is required separately
    atribut:
    • Type: Female
    • Size: 6B
    • Rated Voltage (V): 250
    • Rated Current (A): 10
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Number of Contacts: 24+PE
  9. Deli Rachet Wrench
    Mulai

    Rp139.900

    Deli Rachet Wrench
    atribut:
    • Color: Silver
    • Material: Cr-V+CrMo
    • Packing Type: Plastic hanger
  10. HARTING Han A (R) Hood Top Entry
    Mulai

    Rp459.900

    HARTING Han A (R) Hood Top Entry
    atribut:
    • Outlet: Top entry
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. HARTING Terminal Blcok Han E Type Screw
    Mulai

    Rp339.900

    HARTING Terminal Blcok Han E Type Screw
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Current (A): 16
    • Rated Voltage: 500V
    • Terminal Connection: Screw terminal
  12. HARTING Removal Tool Han D
    Mulai

    Rp1.599.900

    HARTING Removal Tool Han D
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable For: For HARTING D contact
  13. Nicholson File Cleaner (Sikat Kawat)
    Mulai

    Rp379.900

    Nicholson File Cleaner (Sikat Kawat)
    Deskripsi:
    One side of these file cleaners has a file card with short, closely spaced steel-wire bristles that dislodge stuck-on debris, remove burs, and clean off corrosion from file teeth. The other side has a brush with long, loosely packed bristles that remove larger chips and clean off loose debris.
    atribut:
    • UNSPSC: 27111902
    • Bristle Material: Steel Wire
    • File Cleaner Type: File Cleaner with Brush
    • Handle Material: Wood
    • Overall Length (inch): 10
  14. HEYCO File Card Brush (Sikat Kawat)
    Mulai

    Rp319.900

    HEYCO File Card Brush (Sikat Kawat)
    Deskripsi:
    ST = standardbeech wood with card brush
    atribut:
    • Dimension L1 (mm): 260
    • Dimension L2 (mm): 115
    • Dimension B (mm): 40
  15. HARTING Han Housing Bulkhead Mounting
    Mulai

    Rp729.900

    HARTING Han Housing Bulkhead Mounting
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. HARTING Heavy duty power connector housing Han B
    Mulai

    Rp889.900

    HARTING Heavy duty power connector housing Han B
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. HARTING Heavy duty power connector module Han-Modular
    Mulai

    Rp1.799.900

    HARTING Heavy duty power connector module Han-Modular
    atribut:
    • Contact Material: Copper alloy
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Current (A): 10
    • Type: Crimp contact
  18. 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)
    Deskripsi:
    Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.
    atribut:
    • Adhesive: Acrylic
    • Base Material: Acrylic foam
    • Main Works: Parts
Daftar Harga soket kabel Terbaru October 2026
HARTING Rectangular Connector Inserts (Konektor Persegi)Rp189.900
HARTING Han 1A General-purpose compact connector seriesRp73.900
TEKIRO Extractor Screwdriver Set (Tap Balik)Rp109.900
TOTAL 1/4inch SocketRp179.900
3M Mini-Clamp III Connector Wire Mount SocketRp38.900
Nanaboshi Metal Connector NJC-20 SeriesRp85.900
HARTING Modular Rectangular ConnectorRp1.399.900
Fort Konektor Heavy DutyRp509.900
HARTING Han Dd Type ConnectorRp629.900
Deli Rachet WrenchRp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)