Beli soil meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinwa Rules Digital Soil Acidity Meter A-2Deskripsi:Soil management is easy.For simple measurement of soil acidity, soil temperature, soil salinity, soil moisture, and illuminance.* Do not use for any other purpose.atribut:
- Automatic Power Off: After about 5 minutes without operation
- Backlight: Off: Approximately 1 minute without operation
- Dimensions (mm): 293x60x37
- Mass (g): 132
- Measuring Range: Soil salinity (2 levels): DENGER, NOR, soil moisture (5 levels): DRY +, DRY, NOR, WET, WET +, illuminance (9 levels): LOW-, LOW, LOE +, NOR-, NOR, NOR +, HGH -, HGH, HGH +
- Measuring Range (pH): Soil acidity (12 levels): 3.5-9.0 (minimum display + pH0.5, accuracy + ± pH0.5)
- Measuring Range (°C): Soil: 5-40 (minimum display 1 °C, accuracy ± 1 °C)
- Operating Humidity (%): 5-95 (no condensation)
- Operating Temperature Range (°C): 5~40
- Power Supply: AAA alkaline batteries + 3
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Target of Measurement: Soil acidity, soil temperature, soil salinity, soil moisture, illuminance
- Milwaukee Instrument Portable Pro Soil pH MeterDeskripsi:The Milwaukee MW101-SOIL PRO pH meter has won fans around the world with its reliable, fast and simple operation as well as its toughness and accuracy.The Milwaukee PRO pH Meter is preferred by people testing samples in direct soil or with slurries that cause other pH meters to fail while taking direct readings in Hydroponics, Horticulture and farming applications.The Milwaukee PRO pH meter offers:- SPEEDThe MW101-SOIL delivers fast results to ±0.02 pH accuracy with two point calibration.- TOUGHNESSThe rugged meter is designed to take knocks. Paired with low maintenance, field grade MA920B/1 open junction, gel filled electrode, the MW101-SOIL is ideal for everyone from educators to horticulture professionals and growers.atribut:
- Battery Type (V): 1x9
- Calibration: Manual, in 2 Points Through Offset and Slope Trimmers
- Temperature Compensation (°C): Manual 0 to 50
- Dimensions (inch): 5.7x3.1x1.6
- Accuracy (pH): ±0.02
- Battery Life (hour): ±300 Of Continuous Use
- Environment Temperature (°C): 0 to 50 (Max RH 95%)
- pH Electrode: MA920B/1 With 3 Foot Cable
- pH Range (pH): 0 to 14
- pH Resolution (pH): 0.01
- Lutron Soil PH MeterDeskripsi:SOIL PH METERModel : PH-212- Kits with pH METER, soil pH electrode, pH 4.0/pH 7.0 standard solution, carrying case.- Meter : 0 to 14 pH x 0.01 pH. Electrode : 1 to 13 pH.- Pocket housing, LCD display.- Meter size : 135 x 60 x 33 mm.- Spear tip pH electrode (included), ideal for penetration pH measurements into soil, meats, cheese and other type of measurements requiring sample penetration.
- Hanna Instruments Professional GroLine Portable Soil pH MeterDeskripsi:The HI98168 is a rugged, waterproof, portable pH meter that allows for the direct measure of soil pH. This meter is supplied with a specialized pH electrode that has a rugged conical tip for insertion in soilatribut:
- Accuracy (mV): +/-0.2
- Automatic Shut-off: User selectable: 5, 10, 30, 60 min or can be disabled
- Battery Type/Life: 1.5V AA (4) / approximately 200 hours of continuous use without backlight (50 hours with backlight)
- Connectivity: Opto-isolated USB
- Dimensions (mm): 185x93x35.2 (7.3x3.6x1.4\")
- Display: LCD (back lighted display)
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100%
- IP Protection: IP67
- Logging Memory: up to 200 samples (100 pH/100 mV)
- Logging Type: log-on-demand
- Range (mV): +/-2000
- Resolution (mV): 0.1
- Temperature Accuracy (°C): +/-0.4 (+/-0.8 degree F) (excluding probe error)
- pH Range: -2.0 to 20.0; -2.00 to 20.00; -2.000 to 20.000 pH
- pH Resolution: 0.1; 0.01; 0.001 pH
- TAKEMURA Soil pH and Moisture TesterDeskripsi:In order to form soil which is able to absorb manure effectively, it is necessary to neutralize the soil, i.e. -by mixing lime with it.However, if soil liming is excessive, manganese will be depleted, and manganese deficiency will occure. As a result, the usefulness of the soil may be lost completely. Therefore, when lirhing, it is importanto to add only the proper amount for neutralization. Before the aplication of lime the pH value must be determined-the pH reading indicates its hydrogen ion concentration. To determine this value Takemura's simpklified pH Tester is recommended-it has been specifically manufactured of making on-site measuremnets,*pH values suitable for vegetable growth: these are attached to the tester proper.*Amount of calcium carbonate necessary to provide soil with a pH value of 6.5, 10 ares in area and 15cm indepth.atribut:
- Moisture Range (%): 0-100
- SHINWA pH MeterDeskripsi:Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.atribut:
- Accuracy (pH): ±0.5
- Resolution (pH): 0.2
- Range (pH): 4 to 7
- WxDxH (mm): 47x47x160
- Smart Sensor SalinometerDeskripsi:The portable salinity meter produced by our company has high accuracy, stable work, reliable and easy to carry. The appearance design is novel and beautiful, and the product design is more professional. It can measure the pH value of the solution and display the temperature of the measured liquid. Salinity meters are widely used in industries, laboratories, agriculture, medicine, breeding, scientific research and environmental protection.atribut:
- Resolution: 1ppm / 0.01ppt / 0.1ppt
- Temperature Range of Tested Solution (°C): 0-100
- Temperature Accuracy (°C): ±1
- Working Temperature (°C): 0 to 40
- Smart Sensor pH MeterDeskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Shinwa Rules Soil Acidity Meter Aatribut:
- 1 Scale: pH 0.2
- Measuring Range: 3 to 7pH
- Main Part Dimension: 106x47x47mm
- Precision: ± 0.5pH
- Body Material: ABS resin
- TRUSCO Number: 405-5870
- Lutron pH MeterDeskripsi:- Economical type.- pocket size.
- Hanna Instruments pH Meter Portable (Pengukur pH)Deskripsi:The HI8010 is a compact, rugged and portable pH meter that is supplied with a PEI plastic body pH electrode. This meter uses a BNC connector for the pH electrode input allowing for a wide selection of pH electrodes to be used.Compact rugged designTwo-point calibration0.01 resolution with 0.01 accuracyatribut:
- pH Resolution (pH): 0.01
- Non Brand Soil Moisture Meteratribut:
- Measuring Range PH (acidity): 3-8
- Measuring Range Humidity: 1-8 (10-80%)
- Resolution (pH): 0.2
- Accuracy (pH): 0.2 (applies to arable land and classroom experiments)
- Working Temperature (°C): 5-50 (41-122°F)
- Calibration: Gently wipe to remove oxides on the metal electrode
- MILWAUKEE pH MeterDeskripsi:The Milwaukee MW101-SOIL PRO pH meter has won fans around the world with its reliable, fast and simple operation as well as its toughness and accuracy.The Milwaukee PRO pH Meter is preferred by people testing samples in direct soil or with slurries that cause other pH meters to fail while taking direct readings in Hydroponics, Horticulture and farming applications.Sensing BulbThe glass bulb loses sensitivity with use and will eventually fail. This is true of all pH probes.Reference JunctionThe reference junction is a small hole that allows the meter to compare the sample to a reference. The reading is generated based on the electrical difference between the sample and reference. If the junction hole gets clogged, the pH probe will no longer function.You can extend the life of your pH electrode in the following ways.Cleaning and StorageAll pH sensors have a limited life and response time gets longer with age. Properly maintaining your pH pen tester will give you fast, accurate results for longer. This will be needed to help clean and condition the pH electrode before use.StorageThe pH probe needs to be kept hydrated. Long periods of dry storage will damage the sensitivity of the probe. Allowing the probe to dry out may also result in the junction hole getting clogged. Storing in pH probe storage solution MA9015 or pH calibration buffers will help address both these issues. Do not store in tap water and DI water. This will damage the sensitivity of the probe. The best way to store the probe is with the probe's cap filled with storage solution or calibration buffer and the cap tightened to prevent leakage. It is also recommended that to store the electrode upright to further reduce the potential for leakage.CleaningResidue from the sample can impact the sensitivity of the sensing bulb and clog the junction. This is especially true if the sample has a lot of organic material. We recommend regularly soaking your electrode in cleaning solution MA9016.CalibrationThe pH sensing bulbs become less sensitive over time so make sure that you are calibrating reguarly to keep your PRO pH meter accurate. Also, calibrate after cleaning or a long period of storage.atribut:
- pH Range (pH): 0 to 14
- pH Resolution (pH): 0.01
- Temperature Compensation (°C): Manual. 0 to 50
- Calibration: Manual, in 2 Points Through Offset and Slope Trimmers
- pH Electrode: MA920B/1 with 3 Foot Cable
- Accuracy (pH): ±0.02
- Battery Life (hour): Approx. 300 of Continuous Use
- Battery Type (V): 1x9
- Dimensions (inch): 5.7x3.1x1.6
- Environment (%): max RH 95
- Environment Temperature (°C): 0 to 50
- Hanna Instruments GroLine Soil pH Testeratribut:
- Automatic Shut-off: User selectable: off, 8 or 60 min.
- Battery Type/Life: CR2032 lithium ion battery (1) / approximately 1000 hours of continuous use
- Dimensions (mm): 50x151x21 (2x5.9x0.9\")
- pH Accuracy: +/-0.05 @ 25 degree C / 77 degree F
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 95% max
- pH Calibration: Automatic one or two-point
- pH Electrode: pH electrode with replaceable bridge electrolyte
- pH Range: 0.00 to 12.00 pH
- pH Resolution: 0.01 pH
- PRIO Soil TestDeskripsi:Soil pH & Moisture Tester merek B-ONE model BZD 295 ini sangat cocok digunakan untuk pertanian dan perkebunan. Alat Soil pH & Moisture Tester ini dapat mengukur nilai pH tanah yang lebih dalam, tidak hanya dipermukaannya saja.atribut:
- pH Range: 3-8
- Moisture Range (%): 10-80
- Accuracy (pH): +/- 0.3
- Dimensions (mm): 50x160
- Sensor Length (mm): 295
- Hanna Instruments Digital pH, EC, DO Portable MeterDeskripsi:The HI98199 is a rugged, portable multiparameter meter with a single digital probe input. The digital probe input allows the connection of either a pH, conductivity or dissolved oxygen probe. Between the three probes and a built-in barometric pressure transducer the HI98199 can measure up to 10 water quality parameters with 5 being measured by sensors and the other 5 by calculation (i.e. EC to TDS). This professional, waterproof meter complies to IP67 standards and is supplied with all necessary accessories to measure pH/temperature packaged into a durable carrying case.- Digital Electrodes- USB-C for Data Transfer- Dot Matrix Displayatribut:
- Accuracy (pH): ±0.02
- EC Accuracy: ±1.5% of reading or ±2 μS/cm whichever is greater
- EC Calibration: automatic single-point, with six standard solutions (84 μS/cm, 1413 μS/cm, 5.00 mS/cm, 12.88 mS/cm, 80.0 mS/cm, 111.8 mS/cm) or custom point
- EC Range (mS/cm): 0 to 200
- EC Resolution: 1 μS/cm; 0.001 mS/cm; 0.01 mS/cm; 0.1 mS/cm; 1 mS/cm
- EC to TDS Conversion Factor: 0.00 to 1.00
- EC/TDS Temperature Compensation: Yes
- Reference Temperature (°C): 25 or 20
- TDS Accuracy: ±1% of reading or ±1 ppm (mg/L) whichever is greater
- TDS Calibration: Based on conductivity calibration
- TDS Range (ppt): 0.0 to 200.0 (g/L)
- TDS Resolution: 1 ppm (mg/L); 0.001 ppt (g/L); 0.01 ppt (g/L); 0.1 ppt (g/L); 1 ppt (g/L)
- Temperature Correction Coefficient (%/°C): 0.00 to 6.00 %/°C
- mV Accuracy (mV): ±0.5
- mV Range (mV): ±600.0
- mV Resolution (mV): 0.1
- pH Calibration: Automatic one, two, or three points of five standard buffers (pH 4.01, 6.86, 7.01, 9.18, 10.01) or one custom buffer
- pH Range (pH): 0.00 to 14.00
- pH Resolution (pH): 0.01
- pH Temperature Compensation: yes
- Hanna Instruments HALO Bluetooth Wireless Soil pH ElectrodeDeskripsi:Our HALO Wireless Soil pH Meter has a triple ceramic junction in the outer reference cell, built-in temperature sensor, and the conic pH sensing tip making it ideal for pH measurements in soil samples. All readings are transmitted directly to your Apple or Android device or the edgeblu.atribut:
- Amplifier: Yes
- Battery Type/Life: CR2032 3V lithium ion / approximately 500 hours
- Body Length/Overall Length (mm): 120 / 195
- Body Material: Glass
- Calibration Buffers (pH): 1.68, 4.01, 6.86, 7.01, 9.18, 10.01, 12.45
- Accuracy: '+/-0.005 pH +/-0.3 mV at 25°C/77°F
- Calibration Points: Up to five points with seven standard buffers
- Compatibility/System Requirements: Android: Compatible with most devices equipped with Bluetooth Smart Technology (Bluetooth 4.0) and running Android 4.3 or later. iOS: Compatible with iPad (3rd generation or newer), iPhone (4S or newer), iPod Touch (5th generation or newer)
- Connector Type: Bluetooth Smart (Bluetooth 4.0), 10 m (33') range
- Download Information: Hanna Lab App is available free from the Play Store or App Store
- Recommended Use: Soil
- Reference Cell Type: double, Ag/AgCl
- Resolution (pH): 0.1, 0.01, 0.001, 1, 0.1 mV, 0.1 degree C
- Temperature Compensation: Automatic from -5.0 to 100.0 degree C / 23.0 to 212.0 degree F *(will be reduced to actual probe/sensor limits)
- Temperature Operating Range (°C): -5 to 70 (23 to 158 degree F)
- TAKEMURA Soil Moisture Measuring Instrumentatribut:
- Power Supply: AA size Mangan batteryx2 pieces (test attachment)
- Size (mm): 70x30x155
- Measured Resistance Range (kΩ): 8.2 to 66
- Method of measurement: electric resistance type
- Temperature Display: 3 to 1/2 digits (Weight moisture content)
- Function: Average value display, automatic temperature correction, user's range, calibration curve change, communication function by application
- Measurement Range (%): 12.1 to 58.0
- Package Size (mm): 230x290x60
- Takamori-kohki Soil Acidity Meter With Moisture Meteratribut:
- Accessories: Soil pH Standard Chart, Sandpaper
- Package Size (mm): 300x105x40
Daftar Harga soil meter Terbaru October 2026
| Shinwa Rules Digital Soil Acidity Meter A-2 | Rp519.900 |
| Milwaukee Instrument Portable Pro Soil pH Meter | Rp7.699.900 |
| Lutron Soil PH Meter | Rp1.799.900 |
| Hanna Instruments Professional GroLine Portable Soil pH Meter | Rp40.999.900 |
| TAKEMURA Soil pH and Moisture Tester | Rp3.899.900 |
| SHINWA pH Meter | Rp919.900 |
| Smart Sensor Salinometer | Rp899.900 |
| Smart Sensor pH Meter | Rp729.900 |
| Shinwa Rules Soil Acidity Meter A | Rp889.900 |
| Lutron pH Meter | Rp999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





























































































































































/pgP106227916-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)