Atago Soil Moisture Meter (Alat Ukur Kelembaban Tanah)

Sebelum PPN:
Rp9.999.900
Spesifikasi
AccuracyGravimetric soil moisture = ±2% (0 to 40%), ±5% (41 to 100%); Volumetric soil moisture = ±1% (0 to 60%), ±2%(61 to 100%)
Dimensions (cm)5.5 x 3.1 x 10.9
International Protection ClassIP65 Water resistant
Measurement Time (s)About 3
Power Supply2 x AAA Batteries
Range (%)Gravimetric soil moisture = 0 to 200; Volumetric soil moisture = 0 to 100
Sample Volume2 to 3 drops

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PAL-Soil has dual scales of Gravimetric soil moisture and Volumetric soil moisture.Save on time, labor, and material with PAL-Soil. A measurement only takes 10 minutes whether out in the fields or in the lab.In accordance with ISO 16586:2003 "Soil quality - Determination of soil water content as a volume fraction on the basis of known dry bulk density - Gravimetric."

Ulasan Produk

Tidak ada ulasan