Spesifikasi
| Battery Type (V) | 1x9 |
|---|---|
| Calibration | Manual, in 2 Points Through Offset and Slope Trimmers |
| Temperature Compensation (°C) | Manual 0 to 50 |
| Dimensions (inch) | 5.7x3.1x1.6 |
| Accuracy (pH) | ±0.02 |
| Battery Life (hour) | ±300 Of Continuous Use |
| Environment Temperature (°C) | 0 to 50 (Max RH 95%) |
| pH Electrode | MA920B/1 With 3 Foot Cable |
| pH Range (pH) | 0 to 14 |
| pH Resolution (pH) | 0.01 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Milwaukee MW101-SOIL PRO pH meter has won fans around the world with its reliable, fast and simple operation as well as its toughness and accuracy.
The Milwaukee PRO pH Meter is preferred by people testing samples in direct soil or with slurries that cause other pH meters to fail while taking direct readings in Hydroponics, Horticulture and farming applications.
The Milwaukee PRO pH meter offers:
- SPEED
The MW101-SOIL delivers fast results to ±0.02 pH accuracy with two point calibration.
- TOUGHNESS
The rugged meter is designed to take knocks. Paired with low maintenance, field grade MA920B/1 open junction, gel filled electrode, the MW101-SOIL is ideal for everyone from educators to horticulture professionals and growers.
The Milwaukee PRO pH Meter is preferred by people testing samples in direct soil or with slurries that cause other pH meters to fail while taking direct readings in Hydroponics, Horticulture and farming applications.
The Milwaukee PRO pH meter offers:
- SPEED
The MW101-SOIL delivers fast results to ±0.02 pH accuracy with two point calibration.
- TOUGHNESS
The rugged meter is designed to take knocks. Paired with low maintenance, field grade MA920B/1 open junction, gel filled electrode, the MW101-SOIL is ideal for everyone from educators to horticulture professionals and growers.
Feature
- Fast easy to read results with large digital LCD readout.- Accurate to ±0.02 pH with a 0.00-14.00 pH range.
- Lightweight and portable.
- Easy measurement: just place the probe in the sample, gently stir and wait for the reading to stabilize
- Simple manual two-point calibration for increased accuracy.
- Gel-filled, open junction field grade pH electrode for low maintenance and high performance with a screw on cap to ensure proper storage (MA920B/1 probe included).
- 3 feet probe cables for extra flexibility when testing.
- Auto shut off and low power demand for approx. 300 hours of continuous use. (battery included)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
