Beli socket bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- BluePoint Door & Trim Remover Tool Panel Set (Alat Pelepas Klip Panel)Deskripsi:- Avoid scratches or permanent dent on car surfaces when using door trim tools- Constructed from heavy-duty plastic nylon fibre- Cloth pouch for easy tool storage and access while working on your project- Body panel removal tool package includes - > (11) plastic crowbar interior trim tools, > (5) audio disassembly tools, > (1) clip removal pliers, > (2) door upholstery fastener removers, > (1) storage bag
- TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Sock Hexagonal)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- Kennedy Hexagonal Bit Socket 1/2inch (Mata Sock Hexagonal)atribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- TEKIRO Hexagonal Bit Socket 1/2inch Drive (Mata Sock Hexagonal)Deskripsi:TEKIRO 1/2" DR. HEx BIT SOCKET H6x150 MM / HEx BIT SOCKET / TOOLSatribut:
- Dimension 1 (mm): 110
- Dimension 2 (mm): 13
- Square Drive Size (mm): 13
- Outer Diameter (mm): 22
- Size (mm): H6x150
- Length (mm): 110
- Dimension 3 (mm): 22
- BESTTOOL KOSEI Semi-Long Socket Bitatribut:
- Material: Hexagonal shaft = NKD-1 steel (HRC60°C±2), Socket = CR-V steel
- Shank (mm): 6.35
- Type: hexagonal caliber
- Vessel Bit Socket (Mata Sock Hexagonal)Deskripsi:Socket Bit for Hex screw
- Kennedy Trim Remover and Upholstery Tool Set (Alat Pelepas Klip Panel)Deskripsi:· Mengurangi gerakan aksi tuas akibat guncangan jalan.atribut:
- Additional Features: Designed to remove the following without marking or scratching Door trims Moulding strips Panel Trims Roof linings
- Tool Material: Plastic
- Product Type: Trim Remover Tool
- Part Number: KEN5031510K
- BAHCO Trim Remover Set (Alat Pelepas Trim)Deskripsi:-A standard trim set.-The multiple shapes are integrated into 1 pack.atribut:
- Set Contents: 12
- TEKIRO Extension Bar (Sambungan Sock)Deskripsi:TEKIRO 1/4 INCH ExTENTION BAR 4 INCH merupakan alat yang digunakan untuk menghubungkan handle dengan kunci sock apabila mur atau baut tidak dapat dijangkau tangkai yang ada. Adapun model penyambung kunci socket antara lain : universal joint, adaptor solit, extension bar, dan felksibel extension bar.
- JTC Hexagon Socket Bit (INHEX Socket) Metricatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Ko-ken (Ko-ken/Yamashita Industrial Research Institute) Bit interchangeable lead socketDeskripsi:A bit exchangeable lead socket that allows the bit to be replaced when the bit is broken and the socket body can be used for a long time. The dedicated bit has achieved better durability than the commercially available double-headed bit by setting the dedicated material / heat treatment.atribut:
- Dimension H1 (mm): 18
- Dimension H2 (mm): 45
- Dimension L (mm): 106
- Tajima (TJM DESIGN) Socket BitDeskripsi:Impact driver socket. It is an economical bit exchange type. It is a bit exchange type that can use the socket for the life.Impact driver socket* This product is conductive. Please be careful about electric shock. Product specifications are subject to change without notice. Please note.
- KTC Impact Driver Socket Bit Impregnable (Hexagonal)Deskripsi:Achieves high durability with a unique structure that has a torsion effect with a long internal bit part. A socket bit with a fall prevention function for safe work in high places. A standard type that is easy to handle. It can be used for the KTC cordless impact driver (JTAE115) and other cordless impact drivers with a chuck on the opposite side of the hexagon 1/4 (6.35 mm). KTC's original "impregnable mechanism" is adopted, in which the bit breaks inside the socket and the broken bit is prevented from coming off. Since the socket body is equipped with a fall prevention function, no additional equipment such as a fall prevention belt is required, and it can be attached to the chuck with a single touch, just like a normal socket bit, realizing safe and comfortable work. Even if the bit is damaged, no bit fragments will remain in the chuck, and it can be smoothly attached to and detached from the impact driver. With a unique structure that gives a torsion effect to the bit part, it also supports high power impact drivers with 18V batteries. The caliber part has adopted a power fit shape that prevents the edges of bolts and nuts from being damaged by preventing concentration and enables more reliable tightening and loosening work.Socket bit that can be used with 6.35 mm impact drivers.* Cannot be used for tightening and loosening wheel nuts of automobiles.atribut:
- Shape: Hexagon
- Square Drive (mm): 6.35
- Type: Standard
- Phoenix Contact Tool SetDeskripsi:Manual and battery-operated screwdriver bit set consisting of 1 attachment set each in 5.5 mm, 8 mm, 13 mm, adapter to ¼inch
- SATA Hexagonal Bit Socket 1/2inch Dr. (Mata Sock Hexagonal)Deskripsi:- Heat treated, chrome plated socket bases for durability and serviceability- Bit made from S2 materialatribut:
- Drive End (mm): 24
- Overall Length (mm): 75
- SATA Phillips Bit Socket 1/4inch Dr.Deskripsi:- Heat trated, chrome plated socket bases for durability and serviceability- Bit made from S2 materialatribut:
- Fastener Size: #2
- Drive End (mm): 12
- Overall Length (mm): 36.5
- Size: #2
Daftar Harga socket bit Terbaru October 2026
| TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal) | Rp42.900 |
| BluePoint Door & Trim Remover Tool Panel Set (Alat Pelepas Klip Panel) | Rp579.900 |
| TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Sock Hexagonal) | Rp689.900 |
| Kennedy Hexagonal Bit Socket 1/2inch (Mata Sock Hexagonal) | Rp69.900 |
| TEKIRO Hexagonal Bit Socket 1/2inch Drive (Mata Sock Hexagonal) | Rp35.900 |
| BESTTOOL KOSEI Semi-Long Socket Bit | Rp149.900 |
| Vessel Bit Socket (Mata Sock Hexagonal) | Rp24.900 |
| Kennedy Trim Remover and Upholstery Tool Set (Alat Pelepas Klip Panel) | Rp379.900 |
| BAHCO Trim Remover Set (Alat Pelepas Trim) | Rp1.699.900 |
| MAXPRO Door Panel & Trim Clip Removal Tool Set | Rp569.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9eP101000338-4.jpg)
/qmP108485958-1.jpg)
/q7P101003943-2.jpg)
/btP102145425-17.jpg)
/97P106846331-2.jpg)

/jxP102039717-2.jpg)
/8zP102203323-4.jpg)
/P102344394-1.jpg)

/9nP101000347-5.jpg)
%20Metric/p9P101534909-2.jpg)
%20Bit%20interchangeable%20lead%20socket/kvP114779751-1.jpg)
%20Socket%20Bit/ikP110035668-1.jpg)
/1pP113857061-6.jpg)
/jmP102066706-2.jpg)


/m8P105510800-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)