KTC Impact Driver Socket Bit Impregnable (Hexagonal)

Sebelum PPN:
Rp199.900 - Rp359.900
Spesifikasi
ShapeHexagon
Square Drive (mm)6.35
TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high durability with a unique structure that has a torsion effect with a long internal bit part.
A socket bit with a fall prevention function for safe work in high places.
A standard type that is easy to handle.
It can be used for the KTC cordless impact driver (JTAE115) and other cordless impact drivers with a chuck on the opposite side of the hexagon 1/4 (6.35 mm).
KTC's original "impregnable mechanism" is adopted, in which the bit breaks inside the socket and the broken bit is prevented from coming off.
Since the socket body is equipped with a fall prevention function, no additional equipment such as a fall prevention belt is required, and it can be attached to the chuck with a single touch, just like a normal socket bit, realizing safe and comfortable work.
Even if the bit is damaged, no bit fragments will remain in the chuck, and it can be smoothly attached to and detached from the impact driver.
With a unique structure that gives a torsion effect to the bit part, it also supports high power impact drivers with 18V batteries.
The caliber part has adopted a power fit shape that prevents the edges of bolts and nuts from being damaged by preventing concentration and enables more reliable tightening and loosening work.
Socket bit that can be used with 6.35 mm impact drivers.
* Cannot be used for tightening and loosening wheel nuts of automobiles.
Warning
* Cannot be used for tightening and loosening wheel nuts of automobiles.
Feature
Achieves high durability with a unique structure that has a torsion effect with a long internal bit part.
A socket bit with a fall prevention function for safe work in high places.
A standard type that is easy to handle.
It can be used for the KTC cordless impact driver (JTAE115) and other cordless impact drivers with a chuck on the opposite side of the hexagon 1/4 (6.35 mm).
KTC's original "impregnable mechanism" is adopted, in which the bit breaks inside the socket and the broken bit is prevented from coming off.
Since the socket body is equipped with a fall prevention function, no additional equipment such as a fall prevention belt is required, and it can be attached to the chuck with a single touch, just like a normal socket bit, realizing safe and comfortable work.
Even if the bit is damaged, no bit fragments will remain in the chuck, and it can be smoothly attached to and detached from the impact driver.
With a unique structure that gives a torsion effect to the bit part, it also supports high power impact drivers with 18V batteries.
The caliber part has adopted a power fit shape that prevents the edges of bolts and nuts from being damaged by preventing concentration and enables more reliable tightening and loosening work.
Use
Socket bit that can be used with 6.35 mm impact drivers.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait