Beli socket 1 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Drive Impact Soket 1inch 6pt
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    TEKIRO Drive Impact Soket 1inch 6pt
    Deskripsi:
    TEKIRO 1" DR. K SOCK IMPACT 6 PT 30 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 49mmx54mmx42mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
  2. Startools 1inch Dr. Impact Hex Bit Socket
    Mulai

    Rp659.900

    Startools 1inch Dr. Impact Hex Bit Socket
    Deskripsi:
    • For use with air or electric power tools• Hardened & tempered to 40-45 HRC
    atribut:
    • Length (mm): 100
    • Material: Chrome Molybdenum Steel
    • Standard: Conforms to DIN 3129/ISO 2725, DIN 3121/ISO 1174
  3. PROTO 1inch Dr. Impact Socket
    Mulai

    Rp1.399.900

    PROTO 1inch Dr. Impact Socket
    Deskripsi:
    These SAE Budd wheel impact sockets can loosen and tighten wheel nuts with a ball seat and where the wheel has beveled bolt holes, typically found on buses and large trucks having a set of dual wheels on the rear axle. The inner wheel on a set of dual wheels is held on by a stud that has a square drive that goes over the stud on the hub. The outer wheel is held to the inner wheel by a conventional lug nut that goes on the stud that holds the inner wheel to the hub. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
    atribut:
    • Socket Size (inch): 1 1/2
    • Drive Type: Impact
    • Impact Rated: Yes
    • Material: Alloy Steel
    • Finish: Black Oxide
    • Drive Size (inch): 1
    • Measurement Type: SAE
  4. Kennedy Socket 1 inch
    Mulai

    Rp599.900

    Kennedy Socket 1 inch
    Deskripsi:
    Bi-hexagon. (12 point). This range of 1 Inch (25mm) series sockets is the ultimate for high torque hand applications. The Bi-hexagon design gives strength and reliability under heavy loads. Used extensively in heavy plant, rail, shipyard and oil rig industries. The 12 point bi-hexagon side drive design gives a higher torque than normal sockets. Made from chrome vanadium and fully chrome plated with a mirror finish and aluminium-free. Chamfered leading edge ensures easy fastener location.
    atribut:
    • Material: Aluminium-Free Chrome Vanadium Steel
    • Drive Type: Square
    • Size System: Metric
    • Socket Type: Bi-Hexagon Socket
    • Finish/Coating: Chrome Plated Mirror Finish
    • Socket Depth: Standard
    • Drive Size: 1mm
    • Number of Points: 12
  5. Kennedy Socket 1Inch Sq Dr
    Mulai

    Rp719.900

    Kennedy Socket 1Inch Sq Dr
    Deskripsi:
    Bi-hexagon. (12 point). This range of 1inch (25mm) series sockets is the ultimate for high torque hand applications. The Bi-hexagon design gives strength and reliability under heavy loads. Used extensively in heavy plant, rail, shipyard and oil rig industries. The 12 point bi-hexagon side drive design gives a higher torque than normal sockets. Made from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free. Chamfered leading edge ensures easy fastener location.
    atribut:
    • Socket Type: Bi-Hexagon Socket
    • Drive Size (inch): 1
    • Size System: AF
    • Finish/Coating: Chrome Plated
    • Material: Aluminium-Free
  6. TEKIRO DR. Hand Socket 3/4inch 12pt (Mata Sock)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp66.900

    TEKIRO DR. Hand Socket 3/4inch 12pt (Mata Sock)
    Deskripsi:
    TEKIRO 3/4 INCH KUNCI SOCK 12 PT 19 MM / MATA SOCK / ANAK SOCKORIGINAL TEKIROKODE : SC-SC0442TEKIRO 3/4 INCH KUNCI SOCK 12 PT 19 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : Chrome VanadiumDimensi : 49mm 30mm 19mm
    atribut:
    • Dimension 3 (mm): 19
    • Material: Chrome Vanadium Steel
  7. GENIUS Metric Hand Sockets 1inch
    Mulai

    Rp369.900

    GENIUS Metric Hand Sockets 1inch
    Deskripsi:
    Genius Tools Hand Sockets are designed for maximum life and performance. Using only the highest quality materials, our Hand Sockets are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength.
    atribut:
    • Material: Chrome Molybdenum Steel
    • Drive Size (inch): 1
  8. Kennedy Impact Socket 1inch Square Drive
    BARU
    Mulai

    Rp289.900

    Kennedy Impact Socket 1inch Square Drive
    Deskripsi:
    1" drive impact socket that's made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked with laser etching, making the correct size easy to identify for a quicker selection. Features and Benefits - Made from chrome molybdenum alloy steel for increased strength- Black oxide coating for prolonged tool lifespan- Laser etched sizing for easy tool identificationStandards- Conforms to DIN 3129
  9. TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock)
    Mulai

    Rp12.900

    TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock)
    Deskripsi:
    TEKIRO 1/4 INCH KUNCI SOCK / MATA SOK / ANAK SOK- Heat treated Chrome Vanadium steel-Drop Forged for Extra Strength-Silver matt finishing
  10. FACOM Socket
    Mulai

    Rp109.900

  11. FACOM Combination Wrench Long Type (Kunci Ring Pas)
    Mulai

    Rp479.900

    FACOM Combination Wrench Long Type (Kunci Ring Pas)
    Deskripsi:
    Long combination wrenches: the extra-long handle passes high torque with minimum effort. OGV® profile with 12-point ring for powerful tightening while protecting the nut. Ring head angled at 15°. Open end head angled at 15°. Metric sizes: 19 to 65 mm. Presentation: satin chrome finish.
  12. MILWAUKEE Rivet Tool
    Mulai

    Rp9.599.900

    MILWAUKEE Rivet Tool
    Deskripsi:
    M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durability
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Length (mm): 317
    • Max. Pulling Force (N): 20
    • Nose Tips (mm): 4.8, 6.0, 6.4, 7.0
    • Rivet Diameter Range (mm): 4.8 - 7.0
    • Rivet Material: Aluminium, steel, stainless-steel, copper
    • Stroke length (mm): 30
    • Voltage (V): 18
  13. TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)
    Deskripsi:
    TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
  14. PROTO Impact Socket 1inch Drive 6 Point
    Rating:
    100% of 100
    (3)
    Mulai

    Rp569.900

    PROTO Impact Socket 1inch Drive 6 Point
    atribut:
    • Drive Size (inch): 1
    • Finish: Black Oxide
    • Length Type: Standard
    • Point Size: 6
  15. TONE Hexagon Socket (Mata Sock L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  16. TEKIRO Socket Set (Kunci Sock Set)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp329.900

    TEKIRO Socket Set (Kunci Sock Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  17. TEKIRO DR. Deep Impact Socket 1/2inch 6pt (Mata Sock Impact Panjang)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp76.900

    TEKIRO DR. Deep Impact Socket 1/2inch 6pt (Mata Sock Impact Panjang)
    Deskripsi:
    TEKIRO DR. K SOCK DEEP IMPACT Merupakan tool yang mempunyai ukuran 2.5 kali lebih panjang dari standard impact socket dan berfungsi pada saat standar socket tidak bisa digunakan.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
    atribut:
    • Dimension 2 (mm): 13
Daftar Harga socket 1 inch Terbaru March 2026
TEKIRO Drive Impact Soket 1inch 6ptRp239.900
Startools 1inch Dr. Impact Hex Bit SocketRp659.900
PROTO 1inch Dr. Impact SocketRp1.399.900
Kennedy Socket 1 inchRp599.900
Kennedy Socket 1Inch Sq DrRp719.900
FATOOLS 1Dr Impact Socket Inch SizeRp569.900
TEKIRO DR. Hand Socket 3/4inch 12pt (Mata Sock)Rp66.900
GENIUS Metric Hand Sockets 1inchRp369.900
Kennedy Impact Socket 1inch Square DriveRp289.900
TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock)Rp12.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait