Kennedy Socket 1 inch

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp649.900 - Rp2.799.900
Spesifikasi
MaterialAluminium-Free Chrome Vanadium Steel
Drive TypeSquare
Size SystemMetric
Socket TypeBi-Hexagon Socket
Finish/CoatingChrome Plated Mirror Finish
Socket DepthStandard
Drive Size1mm
Number of Points12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bi-hexagon. (12 point). This range of 1 Inch (25mm) series sockets is the ultimate for high torque hand applications. The Bi-hexagon design gives strength and reliability under heavy loads. Used extensively in heavy plant, rail, shipyard and oil rig industries. The 12 point bi-hexagon side drive design gives a higher torque than normal sockets. Made from chrome vanadium and fully chrome plated with a mirror finish and aluminium-free. Chamfered leading edge ensures easy fastener location.

Ulasan Produk

Tidak ada ulasan