Beli snap hook di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Toyo Safety Safety Hook
    Mulai

    Rp609.900

    Toyo Safety Safety Hook
    atribut:
    • Hole Diameter (mm): 20
    • Hook Opening (mm): 53
    • Total Length (mm): 203
    • Finishing Material: Steel
  2. monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner)
    Mulai

    Rp8.900

    monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner)
    Deskripsi:
    As Joint bracket
    atribut:
    • Dimensions d2 (mm): 14
    • Dimension D (mm): Five
    • Reference Working Load (kN): 0.4
    • Dimensions w (mm): twenty four
    • Dimensions s (mm): 7
    • Dimension D1 (mm): 5.5
    • Finish Material: Steel / electro-galvanized processing
    • Size L (mm): 50
  3. TORA Snap Hook (Kait Crane / Pengait Kargo)
    Mulai

    Rp19.900

    TORA Snap Hook (Kait Crane / Pengait Kargo)
    Deskripsi:
    Zinc alloy finish, Spring cock, Swivel eye bolt
    atribut:
    • Size (inch): 3/4
  4. SpanSet Clevis Safety Hook (Kait Crane / Pengait Kargo)
    Mulai

    Rp619.900

    SpanSet Clevis Safety Hook (Kait Crane / Pengait Kargo)
    atribut:
    • Grade: 100
    • Standard: EN 1677, GS-MO 15-06
    • Finisihing: Blue dipped, RAL 5001
  5. ALPIN Climbing Carabiner
    Mulai

    Rp419.900

    ALPIN Climbing Carabiner
    atribut:
    • Material: 7075 aluminum
    • Color: Silver
    • Width (mm): 58
    • Height (mm): 105
    • Lock: 3 Points auto Lock
    • Specification: EN12275+EN362 standard compatible product
  6. Nippon Chuko Double Ended Snap Hook
    Mulai

    Rp229.900

    Nippon Chuko Double Ended Snap Hook
    atribut:
    • Color: antique gold
    • Material: Die-cast
    • Size (mm): 12
  7. TRUSCO Steel Spring Hook
    Mulai

    Rp109.900

    TRUSCO Steel Spring Hook
    Deskripsi:
    Standard spring hook.
    atribut:
    • D (mm): 10
    • L (mm): 101
    • W (mm): 29
    • A (mm): 14
    • Working Load (kN): 0.9
  8. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  9. 3M Rope Lifeline with Snap Hook
    Mulai

    Rp4.299.900

    3M Rope Lifeline with Snap Hook
    Deskripsi:
    We offer an exhaustive line of twisted 3 strand and kernmantle type lifelines, available in assembly configurations with a snap hook or simple cut lengths only. We stock various sizes including ½” (12.7 mm) and 5/8" (16 mm) in polyester, nylon and polyester/polypropylene blend construction to suit almost any need imaginable. Our lifelines are durable and incorporate unique terminations for added strength and durability. We also offer several styles of counterweights to keep the lifeline taut and optimize performance for rope grab systems.We offer an exhaustive line of twisted 3-strand and kernmantle type lifelines, available in assembly configurations with a snap hook or simple cut lengths only. We stock various sizes including ½” (12.7 mm), 5/8" (16 mm) and 3/4" (19 mm) in polyester, nylon and polyester/polypropylene blend construction to suit almost any need imaginable. Our lifelines are extremely durable and incorporate unique terminations for added strength and durability. We also offer several styles of counterweights to keep the lifeline taut and optimize performance for rope grab systems.
    atribut:
    • Anchor Connection Type: Snap Hook
    • Attachment Type: None
    • Connected Safety ID Equipped: No
    • Install Type: Temporary
    • Lifeline Length (m): 15.24
    • Lifeline Material: Polyester/Polypropylene Blend
    • Maximum Number of Users: 1
    • Overall Length (ft): 50
    • Rope Diameter (mm): 16
    • Specifications Met: OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1
    • Structure Type: None
    • Weight Capacity (kg): 141
  10. POWERTEC Karabiner Galvanis (Kait Pengaman)
    Mulai

    Rp11.900

    POWERTEC Karabiner Galvanis (Kait Pengaman)
    atribut:
    • Material: Galvanized
  11. monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)
    Mulai

    Rp10.900

    monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengait Body Harnes / Plumbing
    atribut:
    • Material: Body: Aluminium, Ring: Steel
    • Lock function: None
  12. POWERTEC Karabiner Stainless Steel (Kait Pengaman)
    Mulai

    Rp24.900

  13. Singing Rock Karabiner Oval Baja Screw Gate (Karabiner Kunci)
    Mulai

    Rp289.900

    Singing Rock Karabiner Oval Baja Screw Gate (Karabiner Kunci)
    Deskripsi:
    OVAL STEEL CONNECTOR screw / K4241ZO05 Steel connector for work at heights -screw gate -Keylock -oval shape -easy manipulation -designed especially for industrial use -ideal for pulleys, tackles, ascenders or descenders -unique production number
    atribut:
    • Color: Zinc Plated
    • Material: Steel
    • Strength Major Axis (kN): 30
    • Strength Minor Axis (kN): 9
    • Strength Open Gate (kN): 8
    • Gate Opening (d) (mm): 18
  14. GOSAVE Carabiner Big
    Mulai

    Rp50.900

    GOSAVE Carabiner Big
    Deskripsi:
    - Screw lock- Push to open- Big open- Cold formed steel- Heat treated
    atribut:
    • Opening: 2.6cm
    • Length: 10.5cm
    • Diameter Carabiner: 1.1cm
    • Min. Breaking Load: 5000lbs/23kN
  15. TRUSCO Spring Hook
    Mulai

    Rp49.900

    TRUSCO Spring Hook
    atribut:
    • Material: Steel (SS400), Surface treatment:Unichrome plated finish
  16. TRUSCO Snap Hook Type B Stainless Steel
    Mulai

    Rp229.900

    TRUSCO Snap Hook Type B Stainless Steel
    Deskripsi:
    It is a standard spring hook.
    atribut:
    • Dimension W (mm): 31.5
    • Dimension D1 (mm): 6.5
    • Dimension D2 (mm): 9
    • Material: Stainless steel (SUS304)
    • Dimension L (mm): 61
    • Dimension S (mm): 9
    • Dimensions d (mm): 6
    • Finish Material: Stainless steel (SUS304)
    • Type: Snap hook
    • Working Load Reference (kN): 0.78
Daftar Harga snap hook Terbaru October 2026
Toyo Safety Safety HookRp609.900
monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner)Rp8.900
TORA Snap Hook (Kait Crane / Pengait Kargo)Rp19.900
SpanSet Clevis Safety Hook (Kait Crane / Pengait Kargo)Rp619.900
ALPIN Climbing CarabinerRp419.900
Nippon Chuko Double Ended Snap HookRp229.900
DAWSON Hook Clevis (Kait Crane / Pengait Kargo)Rp119.900
TRUSCO Steel Spring HookRp109.900
Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Rp209.900
3M Rope Lifeline with Snap HookRp4.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)