Beli sliding rail di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daiken Hanger RailDeskripsi:Usage:Track for running interior hanging wheel, Use to suspend transport hanger cars.atribut:
- Material: Steel
- Total Length (mm): 3640
- Purpose of Use: A track for suspending wheels to run inside. Used for hanging transportation of hanger cars.
- Daiken Four-Wheel Hanger (Roda Rel Gantung)atribut:
- Item Name: Door hanger double wheels
- Daiken WheelDeskripsi:
- Daiken Hanger RailDeskripsi:-A track for suspending wheels to run inside.-Used for hanging transportation of hanger cars.
- monotaro Three-Stage Slide RailDeskripsi:It is a slide rail of three drawers which drawers can pull out completely.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Thickness (mm): 12.7 (± 0.1)
- Material: steel
- Surface Processing: Unichrome plating
- Set Contents: One on each side
- EVOMAB Sliding Door Rails (Rel Pintu Geser)Deskripsi:Keunggulan Sliding Rail evomab : - Menggunakan 8 roda sehingga lebih seimbang. - Roda terbuat dari bahan vinyl sehingga suara lebih halus. - Roda menggunakan ball bearing sehingga perputaran lebih lancar. - Mampu menahan beban hingga 100kg. - Memiliki sekrup pengatur ketinggian.atribut:
- Capacity (kg): 100
- Paloma Sliding Door Fitting Set Door Excluded (Perangkat Pintu Geser)Deskripsi:ALUMINIUMDBL ACT SOFT (OPEN+CLOSE) 2060-2MLARGE ALUMINIUM RAIL FOR 1 DOORFeatures :- Japan Superalum Material.- High Strength Nylon Wheels.- NSK Japan Real Bearings.- Ultra Heavy Dutyatribut:
- Door Width (cm): 65x100
- Length of Bottom Rail (cm): 100
- Length of Top Rail (cm): 200
- Material: Japan Superalum
- Maximum Door Weight (kg): 80
- Wheel Material: High strength nylon
- Accuride Japan Double Slide Rail (Stop Type)Deskripsi:-For light load.-3 Member Full Travel Type-Drawer member can not be detached-Stop typeatribut:
- Material: Steel (SPCC)
- Surface Treatment: Trivalent Chrome Plated Finishing
- THK Slide Pack FBW 2560 XR Type 2 SlidersDeskripsi:It is a straight road system in which a ball case is precision press molded and a slider incorporating a ball moves in an infinite linear motion. Lightweight, compact and light linear motion can be obtained by using in combination with slide rail. (High corrosion resistance) We adopted an austenitic stainless steel material for rail, mounting plate, stopper and other parts, realizing high corrosion resistance. (Noise Reduction) By newly designing the slider part, we achieved 5 dBA noise reduction compared to conventional products.Useable: Ideal for light load sliding parts such as copiers, tool cabinets, various electronic equipment cabinets, vending machines, slide covers for machine tools, cash registers and curtain walls.atribut:
- Material (stopper): SUS430+NBR
- Set Contents: 1 slide rail, 2 sliders
- Maximum Allowable Load: (Pa) 590, (Pb) 150, (Pc) 70N
- Ball Material: SUS440C
- Body Material: (Slide rail, mounting plate) SUS304
- Case Material: (Ball Case) SPCE
- Dimension B: 3mm
- Dimension G: 40mm
- Dimension L0: 960mm
- Dimension N1: 11mm
- Stroke: 888mm
- NB Miniature Linear Guide Rail & Carriage AssemblyDeskripsi:These miniature carriages mount on SEB Type linear guide rails. Also called guides or ball slides, these low-profile ball bearing carriages have two rows of bearings and four points of contact with the rail.atribut:
- UNSPSC: 23153030
- Agency Compliance: None
- Carriage Height (mm): 10
- Carriage Hole Size: M3x3.5
- Carriage Length (mm): 34.2
- Carriage Material: Stainless Steel
- Carriage Type: Standard
- Carriage Width (mm): 27
- Dynamic Load Capacity (N): 3100
- Dynamic Load Capacity (lbs): 695.6
- Hole Size: 3.5x6.0x4.5
- Maximum Speed (in/s): 79
- Mounting Hole Center to Center (mm): 25
- Mounting Hole to End (mm): 10
- Number of Rail Holes: 18
- Overall Height (mm): 13
- Rail Finish: Stainless Steel
- Rail Height (mm): 7.5
- Rail Length (mm): 445
- Rail Material: Stainless Steel
- Rail Width (mm): 12
- Running Clearance (mm): 3
- Seals: Yes
- Static Load Capacity (N): 3830
- Static Load Capacity (lbs): 859.5
- Temperature Range (°F): 176
- Type: Single Carriage
- THK Caged Ball LM Guide SHS RailDeskripsi:SHS model rails also include a type where the LM rail is tapped from the bottom. This type is useful when mounting from the bottom of the base and when increased contamination protection is desired.
- THK Caged Ball LM Guide SSR RailDeskripsi:Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate. Use of the ball cage eliminates friction between balls and increases grease retention, thus to achieve low noise, high speed and long-term maintenance-free operation. [Compact, Radial Type]Since it is a compactly designed model that has a low sectional height and a ball contact structure in the radial direction, this model is optimal for horizontal guide units. [Superb Planar Running Accuracy]Use of a ball contact structure that is highly resistant to loads in the radial direction minimizes radial displacement under radial loads and provides stable, highly accurate motion. [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. [Stainless Steel Type also Available as Standard]A stainless steel type with its LM block, LM rail and balls all made of stainless steel, which is superb ly corrosion resistant, is also available as standard.atribut:
- Dimensions g (mm): 20
- Daiken Aluminum Hanger Rail (Rel Gantung)Deskripsi:-A track for the suspension wheels to travel on the inner side.-M4 x 25 truss tapping screws for installation
- Daiken Sliding Wheel Hanger (Roda Geser Gantung)atribut:
- Item Name: Tool double wheels
Daftar Harga sliding rail Terbaru October 2026
| Daiken Hanger Rail | Rp3.199.900 |
| Daiken Four-Wheel Hanger (Roda Rel Gantung) | Rp689.900 |
| Daiken Wheel | Rp809.900 |
| Daiken Hanger Rail | Rp609.900 |
| Acculide Single Slide Rail (Lock type) | Rp399.900 |
| monotaro Three-Stage Slide Rail | Rp129.900 |
| EVOMAB Sliding Door Rails (Rel Pintu Geser) | Rp479.900 |
| Acculide Double Slide Rail (Stop Type) | Rp799.900 |
| Paloma Sliding Door Fitting Set Door Excluded (Perangkat Pintu Geser) | Rp959.900 |
| Accuride Japan Double Slide Rail (Stop Type) | Rp309.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/a4P102020364-2.jpg)


/k5P105592725-1.jpg)

/3vP104703139-1.jpg)
/P102017982-1.jpg)
/m2P112181794-1.jpg)
/P102610394-1.jpg)





/P102599851-1.jpg)
/edP102020517-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)