Beli sliding mitre saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- Mesin HL Miter Sawatribut:
- Blade Diameter (mm): 255
- Rated Input Power (W): 1500
- Rated Voltage (V): 220
- Frequency (Hz): 50
- No Load Speed (rpm): 6000
- RYU Miter Saw (Sliding)atribut:
- Size (inch): 7
- TOTAL Bench Viceatribut:
- Material: Ductile Cast Iron
- Mesin HL Miter Saw SlidingDeskripsi:Isi Dus & Kelengkapan :- 1 Unit Miter Saw Sliding 10" HL 255 + Dus beserta Kelengkapan- Manual Book & Kartu Garansiatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- No Load Speed (rpm): 5000
- INGCO Sliding Mitre Sawatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 2400
- Size (inch): 12
- Blade Size (mm): 305
- Maximum Cutting Capacity (mm): 10x315
- No Load Speed (rpm): 5000
- NRT-PRO Miter Saw+Slidingatribut:
- Size (inch): 7
- Power (W): 1200.0
- Voltage (V): 220
- Frequency (Hz): 50
- Revolution Per Minute (rpm): 4500
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- RYU Mitter Sawatribut:
- Size (inch): 7
- Power (W): 900
- Voltage (V): 220-240
- Blade Size (mm): 180
- No Load Speed (rpm): 5800
- Makita Miter Sawatribut:
- Continuous Rating Input (W): 1500
- Blade Diameter (inch): 90°: 75x130; 45°: 75x90
- Capacity (mm): 90°: 75x130; 45°: 75x90
- No Load Speed (rpm): 4200
- INGCO Cordless Impact Drill Lithium IonDeskripsi:INGCO P20S Cordless Impact Drill (13mm) // Bor Tembok Bateraiatribut:
- Battery Voltage (V): 20
- Maximum Impact Rate (rpm): 22500
- RYU Miter Sawatribut:
- Blade Diameter: 255mm
- Power: 1650W
- No. Load Speed: 4.800rpm
- TOTAL Mitre SawDeskripsi:Aluminum holder. Cutting Capacity: 55x120mm. Dust Bags to Hold Remaining Pieces. Mitre cuts 0-45° left and right. Bevel cuts up to 45° to the left. - 1pcs TCT blade. Packed by carton box.atribut:
- Voltage (V): 220-240
- Frequency (Hz): 50
- Input Power (W): 1400
- No Load Speed (rpm): 5000
- DCK Mitre Sawatribut:
- Power (W): 1650
- Hole Diameter of Blade (mm): ø25.4
- Blade Diameter (mm): 255
- No Load Speed (rpm): 4600
- HARDEN Klem Penjepit Kayu Quick RatchetDeskripsi:-Bodi campuran nilon-fiberglass-Bodi plastik keras-Bilah hitam-Bantalan lembut -Penjepitan berkekuatan tinggi-Kemasan kartu plastikatribut:
- Material: PE
Daftar Harga sliding mitre saw Terbaru April 2026
| INGCO Cordless Mitre Saw | Rp2.899.900 |
| METABO Mitre Saw | Rp4.999.900 |
| Mesin HL Miter Saw | Rp1.699.900 |
| KRISBOW Mesin Gergaji Duduk Siku Pigura | Rp4.499.900 |
| RYU Miter Saw (Sliding) | Rp1.999.900 |
| TOTAL Bench Vice | Rp259.900 |
| BOSCH Cordless Circular Saw (Gergaji Bundar) | Rp3.199.900 |
| Mesin HL Miter Saw Sliding | Rp1.499.900 |
| INGCO Sliding Mitre Saw | Rp4.799.900 |
| NRT-PRO Miter Saw+Sliding | Rp1.799.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)






















































































































































/ciP105678450-1.jpg)

/pgP101518916-3.jpg)