Beli sliding miter saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mesin HL Miter Saw SlidingDeskripsi:Isi Dus & Kelengkapan :- 1 Unit Miter Saw Sliding 10" HL 255 + Dus beserta Kelengkapan- Manual Book & Kartu Garansiatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- No Load Speed (rpm): 5000
- NRT-PRO Miter Saw+Slidingatribut:
- Size (inch): 7
- Power (W): 1200.0
- Voltage (V): 220
- Frequency (Hz): 50
- Revolution Per Minute (rpm): 4500
- Makita Mesin Gergaji Mejaatribut:
- Continuous Rating Input (W): 1650
- Max Cutting Capacity 90° (mm): 91(3-9/16\")
- Max Cutting Capacity 45° (mm): 63(2-1/2\")
- Blade Diameter (mm): 255(10\")
- Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
- Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
- No Load Speed (rpm): 4600
- Power Supply Cord (m): 2.5(8.2 ft)
- RYU Miter Saw (Sliding)atribut:
- Size (inch): 7
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- Mesin HL Miter Saw Non SlidingDeskripsi:Isi Dus & Kelengkapan :- 1 Unit Miter Saw 7" HL 230 Non Sliding + Dus beserta Kelengkapan- Manual Book & Kartu Garansiatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- Rated Power (W): 850
- Blade Diameter (mm): 185
- Maximum Cutting Capacity (mm): 73x63 (H/W) at 90 Derajat, 30x60 (H/W) at 45 Derajat.
- No Load Speed (rpm): 5000
- BOSCH Bench TopDeskripsi:Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggiatribut:
- Bevel Setting (°): 45 L
- Mitre Setting (°): 47 L / 52 R
- Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
- Tool Dimensions (mm): 535 x475 x330
- Saw Blade Bore Diameter (mm): 25.4
- K3L License: Yes
- No Load Speed (rpm): 4800
- Part Number: 0 601 B29 0K0
- Rated Input Power (W): 1700
- Saw Blade Diameter (mm): 254
- RYU Miter Sawatribut:
- Blade Diameter: 255mm
- Power: 1650W
- No. Load Speed: 4.800rpm
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- DEWALT Compound Miter SawDeskripsi:The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall slidingatribut:
- Power Input: 1600 watt
- Output Power: 1000 watt
- Blade Diameter: 250 mm
- Blade Bore: 25.4 mm
- Bevel Capacity: 48/-3 degrees
- Mitre Capacity: 50/50 degrees (right/left)
- Max.Depth of Cut: 89 mm (saws)
- Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
- No. Load Speed: 5000 r.p.m
- Mollar Electric Spray GunDeskripsi:High Pressure Washer
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- Makita Miter Sawatribut:
- Continuous Rating Input (W): 1500
- Blade Diameter (inch): 90°: 75x130; 45°: 75x90
- Capacity (mm): 90°: 75x130; 45°: 75x90
- No Load Speed (rpm): 4200
- Mesin HL Kompresor OillessDeskripsi:Isi Dus & Kelengkapan :'- 1 Unit Mesin Kompresor N1HP 9L Oiless- Manual Book & Kartu Garansiatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Speed (rpm): 1450
- Pressure (bar): 8
Daftar Harga sliding miter saw Terbaru January 2026
| Mesin HL Miter Saw Sliding | Rp1.499.900 |
| NRT-PRO Miter Saw+Sliding | Rp1.799.900 |
| Makita Mesin Gergaji Meja | Rp16.999.900 |
| RYU Miter Saw (Sliding) | Rp1.899.900 |
| METABO Mitre Saw | Rp4.999.900 |
| DEWALT Miter Saw | Rp5.299.900 |
| Mesin HL Miter Saw Non Sliding | Rp859.900 |
| BOSCH Bench Top | Rp6.499.900 |
| RYU Miter Saw | Rp2.399.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/ciP105678450-1.jpg)








/9eP104630338-1.jpg)





/P103067553-1.jpg)