BOSCH Mitre Saw Machine (Gergaji Mesin)

Kondisi Barang:
Sebelum PPN:
Rp6.699.900
Spesifikasi
Saw Blade Diameter (mm)254
Saw Blade Bore Diameter (mm)25
Rated Input Power (W)1750
Cutting Capacity (mm)90 x 130 (at 0°)
Bevel Setting (°L/ °R)45/0
Cutting Capacity Bevel (mm)60 x 130 (at 45°)
Cutting Capacity Mitre (mm)90 x 91 (at 45°)
K3L LicenseYes
Mitre Setting (°L/°R)47/52
No Load Speed (rpm)0 - 5000
Noise LevelThe A-rated noise level of the power tool is typically as follows: Sound pressure level 97 dB(A); Sound power level 109 dB(A). Uncertainty K= 3 dB.
Tool Dimensions (WxLxH) (mm)477x559x567

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories
- 1 x circular saw blade, Expert for Wood, 254 x 2.5/1.8 x 25.4 mm, 40 (2 608 643 001)
- Dust bag (1 619 PB6 246)
- Supporting box (1 619 PB9 050)
Feature
Positioning
Make accurate cutting easier and more consistent with the tough professional miter saw.

User benefit
Accuracy for consistent cuts from the highly visible direct laser guide
More stable cutting thanks to the detachable box extension
Length gauge ensures easier repetitive cuts

Ulasan Produk

Tidak ada ulasan