Beli skun sc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    Mulai

    Rp86.900

    DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    atribut:
    • Material: 99.95% copper, coated by galvanized zinc
  2. Fort Crimp Terminal Cable Lug (Skun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp8.900

    Fort Crimp Terminal Cable Lug (Skun)
    atribut:
    • Material: Copper
  3. Non Brand Crimp Terminal SC Lug (Skun)
    Mulai

    Rp1.900

  4. DV Insulated Flat Pin Terminal
    Mulai

    Rp32.900

    DV Insulated Flat Pin Terminal
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  5. Fort Crimp Terminal Split Type (Skun)
    Mulai

    Rp10.900

    Fort Crimp Terminal Split Type (Skun)
    atribut:
    • Material: Copper
    • Plating: Shiny Tellow
  6. Iterno Crimp Terminal Cable Lug SC (Skun)
    Mulai

    Rp1.900

  7. MASKO Skun Kabel SC Tembaga
    Mulai

    Rp179.900

    MASKO Skun Kabel SC Tembaga
    atribut:
    • Material: Copper
  8. JST Crimp Terminal (Skun)
    Mulai

    Rp149.900

    JST Crimp Terminal (Skun)
    Deskripsi:
    -A bare crimp terminal with rounded contact surface (tongue) and mounting hole for fixing screws.-Used to connect soft copper stranded wire, or single electrical wire.
  9. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    80%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp52.900

  10. IWARA Crimp Terminal Copper Lug (Skun Tembaga)
    Mulai

    Rp8.900

  11. 3M Lakban OPP Bening (Solasi / Selotip)
    Mulai

    Rp169.900

    3M Lakban OPP Bening (Solasi / Selotip)
    Deskripsi:
    Polypropylene film tape for packaging that is transparent and does not hide the text or design of the groundwork.
    atribut:
    • Material: [Tape] Base material: Polypropylene film, Adhesive: Acrylic adhesive
    • Elongation (%): 20
    • Type: Tape only
    • Type of Tape: Can write letters
    • Core Diameter (mm): 76
    • Adhesion Strength (N/25mm): 6
    • Tensile Strength (N/10mm): 51
    • Adhesive Strength (N/10mm): 2.4
    • Adhesive: Acrylic adhesive
    • Color: Transparent
    • Base Material: Polypropylene film
    • Tensile Strength (N/25mm): 127.5
    • Adhesion Strength (N/mm): 6/25
    • Adhesive Force (N/mm): 6/25; 2.4/10
    • Adhesive Strength (N/mm): 2.4/10
    • Length (m): 50
    • Main application: For packing
    • TRUSCO Number: 394-0683
    • Thickness (micron): 65
    • Width (mm): 48
  12. DV Copper Connector L
    Mulai

    Rp97.900

    DV Copper Connector L
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
    atribut:
    • Material: 99.95% copper, coated by galvanized zinc
  13. Panduit Crimp Terminal Metric Lug (Skun)
    71%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  14. DV Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp5.900

    DV Cable Ties (Pengikat / Kabel Tis)
    atribut:
    • Material: UL approved Nylon 66, 94V­2
  15. Hannochs LED Floodlight Billboard Lamp
    Mulai

    Rp109.900

    Hannochs LED Floodlight Billboard Lamp
    Deskripsi:
    Latest model with slim shape (slim). Save energy up to 80% campared halogen spotlight. Suitable for indoor and outdoor, such as Billboard, sign board, parking area, field, hall, sport centre, etc
    atribut:
    • Voltage (V): 100-240
    • Product Technology: LED
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Product Material: AL + Glass
    • Rated Lifetime (hour): 15000
Daftar Harga skun sc Terbaru March 2026
DV Crimp Terminal SC Copper Lug (Skun Tembaga)Rp86.900
Fort Crimp Terminal Cable Lug (Skun)Rp8.900
KSP Crimp Terminal Ring Bare Type (Skun Bulat)Rp20.900
Non Brand Crimp Terminal SC Lug (Skun)Rp1.900
DV Insulated Flat Pin TerminalRp32.900
TELEMECANIQUE SENSORS Limit Switch XCKD SeriesRp879.900
Fort Crimp Terminal Split Type (Skun)Rp10.900
Iterno Crimp Terminal Cable Lug SC (Skun)Rp1.900
MASKO Skun Kabel SC TembagaRp179.900
JST Crimp Terminal (Skun)Rp149.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)