Beli skun aki di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  2. monotaro Terminal Set (Skun)
    Mulai

    Rp72.900

    monotaro Terminal Set (Skun)
    Deskripsi:
    The wiring work
    atribut:
    • Case Dimensions (mm): 86 x 60
  3. KSP Crimp Terminal Fork Bare Type (Skun Y)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

  4. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp73.900

  5. KSP Crimp Terminal Ring Bare Type (Skun Bulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  6. NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp129.900

    NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
    • Standard: UL, CSA
  7. TRUSCO Insulating Coating with a Bayonet-Type Connection Terminal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TRUSCO Insulating Coating with a Bayonet-Type Connection Terminal
    atribut:
    • Total Length: 21.5mm
    • Weight (g): 30
    • Series: 250
    • Rated Voltage: 300V
    • Dimension F: 6.8mm
    • Dimension W: 8.9mm
    • Operating Temperature Range (°C): -40-+105
  8. Non Brand Automotive Electrical Component Cable Lug (Komponen Listrik Otomotif)
    Mulai

    Rp5.900

    Non Brand Automotive Electrical Component Cable Lug (Komponen Listrik Otomotif)
    Deskripsi:
    - Skun Kabel Berbagai Model dari Bahan Kuningan.- Berat rata rata 1 gram.- Per 1 bungkus isi 10 pcs per tipe.- Produk Berkualitas.- Merk : TW.
  9. NICHIFU Chain Type Crimp Terminal Flat Type Insertion Plug Balan Terminal
    Mulai

    Rp349.900

    NICHIFU Chain Type Crimp Terminal Flat Type Insertion Plug Balan Terminal
    atribut:
    • Dimension T: 0.8mm
    • Terminal Shape: Plug-in type
    • Dimension E: 7.8mm
    • Material (Terminal): Oxygen-free copper (electric tin plating)
    • Type: Plug type connection terminal
    • Wire Conjugation Range Stranded (mm²): 0.5 to 2.0
  10. Fort Crimp Terminal Split Type (Skun)
    Mulai

    Rp15.900

    Fort Crimp Terminal Split Type (Skun)
    atribut:
    • Material: Copper
    • Plating: Shiny Tellow
  11. JST Crimp Terminal (Skun)
    49%
    Mulai

    Rp75.900

    JST Crimp Terminal (Skun)
    Deskripsi:
    -A bare crimp terminal with rounded contact surface (tongue) and mounting hole for fixing screws.-Used to connect soft copper stranded wire, or single electrical wire.
  12. monotaro Insulating Sleeve with Bar Terminal (Skun)
    Mulai

    Rp58.900

    monotaro Insulating Sleeve with Bar Terminal (Skun)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: gray
    • Terminal Shape: Bar terminal
    • Dimension F (mm): 10.0
    • Dimension D (mm): 1.5
    • Electric AWG Wire Conjugation Range (#): 20
    • Dimensions b (mm): 6.3
    • Dimensions c (mm): 1.2
    • Dimension W (mm): 2.8
    • Material (Insulator): Nylon
    • Material (Terminal): Copper
    • Wire Conjugation Range Stranded (mm²): 0.75
    • Dimension L (mm): 16.0
    • Heat Resistance Temperature (°C): 105
    • Package Weight (g): 22
  13. monotaro Crimp Terminal Closed-End Connector Type (Skun)
    Mulai

    Rp44.900

    monotaro Crimp Terminal Closed-End Connector Type (Skun)
    Deskripsi:
    Produk ini juga sering disebut dengan Body Skun
    atribut:
    • Color: Milky White
    • Heat Resistance Temperature (°C): - 20 to 105
    • Incombustibility: UL94V-2
    • Material: (Insulator) Nylon 66
    • Material (inside): Copper + Galvanizing
    • Rated Voltage (V): 300
  14. Panduit Crimp Terminal Metric Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  15. monotaro Flat Type Terminal With Sleeve Set (Set Terminal Sekop Berinsulasi)
    Mulai

    Rp30.900

    monotaro Flat Type Terminal With Sleeve Set (Set Terminal Sekop Berinsulasi)
    Deskripsi:
    To connect the wiring cord.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Electric Wires: AV (S) 0.5 - 2.0 sq
    • Compatible: DC12 V, 24 VDC
Daftar Harga skun aki Terbaru October 2026
KSP Cable Lug O Type (Skun)Rp32.900
Fort Crimp Terminal Ring Type (Skun/Cable Lug)Rp13.900
monotaro Terminal Set (Skun)Rp72.900
KSP Crimp Terminal Fork Bare Type (Skun Y)Rp28.900
NICHIFU Crimp Terminal Ring Type (Skun Bulat)Rp73.900
KSP Crimp Terminal Ring Bare Type (Skun Bulat)Rp31.900
KSP Crimp Terminal Fork Type (Skun Y)Rp27.900
NICHIFU Crimp Terminal Fork Bare Type (Skun Y)Rp129.900
MASKO Insulation Cap (Selongsong Skun)Rp9.900
TRUSCO Insulating Coating with a Bayonet-Type Connection TerminalRp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)