Beli skf seal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Seal Four-lip with Internal Gap Type (Sil Oli)Deskripsi:SKF SNL housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).atribut:
- Accessory Type: Housing seal
- Material: Thermoplastic polyester elastomer (TPE)
- Sealing Type: Four-lip
- SKF Seal Hidrolik Rod U-CupDeskripsi:These hydraulic rod/piston seals are of an unloaded U-cup, single-lip design. They are made of premium ECOPUR thermoplastic polyurethane, which improves long-term sealing performance. The optimized seal geometry provides excellent performance and a long service lifeatribut:
- Design: S1S
- Alternative Tolerance Class for Rod Diameter: h9
- Extreme Lower Temperature Limit (°C): -60
- Extreme Upper Temperature Limit (°C): 130
- Lower Limit Deviation tol D (mm): 0 (zero)
- Lower Limit Deviation tol L (mm): 0 (zero)
- Lowest Operating Temperature Limit (°C): -30
- Maximum Pressure Limit (N/mm²): 40
- Pressure (bar): Max. 400
- Primary Sealing Element: ECOPUR
- Reduced Performance Temperature Lower Limit (°C): -40
- Reduced Performance Temperature Upper Limit (°C): 120
- Reference Temperature for Extrusion Gap (°C): 80
- Speed (m/s): Max. 1
- Tolerance Class for Housing Groove Diameter: H10
- Tolerance Class for Rod Diameter: f8
- Upper Limit Deviation tol L (mm): 0.2
- Upper Operating Temperature Limit (°C): 110
- SKF Radial Shaft Seal Tipe HMSA10 Karet Fluoro Diameter Shaft 60mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Maximum Operating Temperature (°C): max. 200
- Maximum Rotation Speed (rpm): max. 8700
- Minimum Operating Temperature (°C): min. -20
- Operating Temperature for Short Periods (°C): max. 200
- Pressure Differential (N/mm²): 0.05
- Rotation Speed (rpm): 8700
- SKF Speedi-Sleeve: 99241
- Sealing Lip Material: Fluoro rubber (FKM)
- Shaft Diameter d1 (mm): 60
- Type of Outside Diameter: Rubber metal reinforced
- Unit System: Metric
- SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 22mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 3900
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 22
- Unit System: Metric
- SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 28mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Allowable Circumferential Speed (m/s): 5.49
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 3720
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 28
- Unit System: Metric
- SKF Radial Shaft Seal Tipe HMS5 Karet Fluoro Diameter Shaft 110mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMS5 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer with a garter spring to maintain the right radial load.atribut:
- Shaft Diameter d1 (Ø mm): 110
- Housing Bore D (Ø mm): 140
- Shaft Speed (rpm): max. 5940
- Shaft Surface Speed (m/s): max. 34.04
- Lip Material: Fluoro rubber (FKM)
- Seal Design: HMS5
- Auxiliary Lip: No
- Compliance with Standard: ISO 6194, DIN 3760
- Operating Temperature (°C): min. -20, max. 200
- Permissible Operating Temperature (°C): max. 200
- Pressure Differential (N/mm²): 0.03
- Seal Width b (mm): 12
- Type of Outside Diameter: Rubber metal reinforced
- SKF Seal Hidrolik Rod Simetris dengan EnergizerDeskripsi:These hydraulic rod seals consist of a LUBRITHANE thermoplastic polyurethane seal, with a bevel-style lip design, and an integrated nitrile rubber X-ring energizer that provides additional sealing force and improves long-term sealing performance.atribut:
- Compound 2: Nitrile Rubber (NBR A-8501)
- Design: PTB
- Maximum Pressure Limit (N/mm²): 40
- Primary Sealing Element: Polyurethane (TPU U-1003)
- SKF V-Ring Seal TSN SeriesDeskripsi:V-ring seals consist of a V-ring and a sheet steel sealing washer with a vulcanized rubber lip. The rubber lip fits into the seal groove in the housing. The washer is protected against corrosion. The seals are used to protect bearings from contamination or as secondary seals to protect primary seals in highly contaminated environments. They are a cost-effective and easy to install contaminant barrier for all kind of shafts. They are available in nitrile rubber. When ordering, please note that one item (seal pack) contains two seals.atribut:
- Accessory Type: Housing seal
- Material: Nitrile rubber with steel element
- Sealing Type: V-ring
- SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 58mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Allowable Circumferential Speed (m/s): 8.44
- Auxiliary Lip: Yes
- Circumferential Speed (m/s): max. 8.44
- Design: HMSA10
- Maximum Operating Temperature (°C): max. 100
- Maximum Rotation Speed (rpm): max. 2760
- Minimum Operating Temperature (°C): min. -40
- Operating Temperature for Short Periods (°C): max. 120
- Pressure Differential (N/mm²): 0.05
- Rotation Speed (rpm): 2760
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 58
- Type of Outside Diameter: Rubber metal reinforced
- Unit System: Metric
- SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 85mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Allowable Circumferential Speed (m/s): 9.99
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 2220
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 85
- Type of Outside Diameter: Rubber metal reinforced
- Unit System: Metric
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- SKF Radial Shaft Seal Tipe HMSA10 Karet FluoroDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Unit System: Metric
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 30mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 30
- Unit System: Metric
- NOK Oil Seal Tipe TCatribut:
- Type: TC
- SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 60mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Maximum Operating Temperature (°C): max. 100
- Maximum Rotation Speed (rpm): max. 2760
- Minimum Operating Temperature (°C): min. -40
- Operating Temperature for Short Periods (°C): max. 120
- Pressure Differential (N/mm²): 0.05
- Rotation Speed (rpm): 2760
- SKF Speedi-Sleeve: 99241
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 60
- Type of Outside Diameter: Rubber metal reinforced
- Unit System: Metric
- SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 40mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 3300
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 40
- Unit System: Metric
- Hallite Rod Seal 601Deskripsi:DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
- SKF Pillow Block HousingDeskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Material, Housing: Cast iron
Daftar Harga skf seal Terbaru March 2026
| SKF Seal Four-lip with Internal Gap Type (Sil Oli) | Rp179.900 |
| SKF Seal Hidrolik Rod U-Cup | Rp31.900 |
| SKF Radial Shaft Seal Tipe HMSA10 Karet Fluoro Diameter Shaft 60mm | Rp119.900 |
| SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 22mm | Rp13.900 |
| SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 28mm | Rp13.900 |
| SKF Radial Shaft Seal Tipe HMS5 Karet Fluoro Diameter Shaft 110mm | Rp409.900 |
| SKF Seal Hidrolik Rod Simetris dengan Energizer | Rp44.900 |
| SKF V-Ring Seal TSN Series | Rp239.900 |
| SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 58mm | Rp24.900 |
| SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 85mm | Rp47.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/o6P104073870-2.jpg)









/boP104063420-3.jpg)
/ogP105574880-4.jpg)

/5tP102419209-4.jpg)