Beli sipatan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Spacer Sipatan Benang TintaDeskripsi:Sipatan Benang Gulung Otomatis Profesional Qualityatribut:
- Thread Length (m): 7.5
- KAPUSI Sipatan Benangatribut:
- Size (m): 7.5
- Tajima Leveling StringDeskripsi:-A string can be fixed at necessary length.-Can be installed with 2 installation needles on the main body.atribut:
- String Length: 20m
- Automatic Winding Length: 8m
- MARKAL Grease PencilDeskripsi:Permanent grease pencils create moisture-resistant markings on most surfaces that are durable and hold up in most climates. They do not require a sharpener as the user can peel the wrapper and expose more grease to continue writing.atribut:
- UNSPSC: 44121708
- Color: Yellow
- Dry Time: Immediate
- Marking Tool Base Material: Wax
- Marking Tool Tip Size Group: Medium
- Maximum Application Temperature (°F): 392
- Minimum Application Temperature (°F): 0 (Zero)
- Overall Length (inch): 5 1/2
- Pigment Color: Yellow
- Pigment Permanence: Removable
- Product Shape: Round Cylinder
- Refillable Type: Refillable Water Soluable Grease Pencil Core
- Tip Shape: Flat
- Tip Size: Fine
- Tip Width (mm): 3
- Tajima Pencilatribut:
- Core Dia. (mm): 1
- Specifications: Oil Viscosity
- Tajima Chalk Refill (Isi Ulang Kapur)Deskripsi:-With fine particles, consumption is low and a clear line can be drawn.-With the fully sealed container, powder chalk will not get moisture.-For chalk lineatribut:
- Capacity: 300g
- Tajima Chalk Line (Benang Kapur)Deskripsi:-A spacious design that holds plenty of powder chalk.-Transparent body and remaining powder chalk amount can be check easily.-With stainless steel hook.atribut:
- Color: Transparent
- String Length: 20m
- Tajima Ink LineDeskripsi:-The palm fit shape that fits well in hands.-Easy to hit both corners and flat with the multi head.-Adopting a newly developed knitting yarn Stiff Yarn(and strong) with single nylon string core, it realizes 36 times durability(compared to our previousatribut:
- Color: Black
- Max Tape Width: 24mm
- Tajima Ink Pot Perfectatribut:
- String Length: 20m
- Automatic Winding Length: 10m
- Takumi Chalk Line (Benang Kapur)atribut:
- Weight (g): 200
- Thread Length (m): 16
- TEKIRO Feeler Gauge (Pengukur Celah)Deskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- SNDWAY Digital Scale Ruler Inclinometer Level ScreenDeskripsi:SNDWAY Digital Scale digunakan untuk mengukur panjang dimensi sekaligus dengan kemiringan suatu bidang. Dengan bentuk yang bisa dilipat memberikan kemudahan untuk membawa alat ini ke lokasi pengukuran. Hasil pengukuran yang tertera di layar memberikan kemudahan untuk pembacaan hasil dan arah kemiringan yang ingin dicapai.atribut:
- Accuracy: ±0.5 mm, ±0.2°
- Content: 1 unit SNDWAY Digital Scale SW-LR; 1 unit carrying case; Manual
- Dimensions (mm): 1020x75x60
- Length (m): 1 (folded); 2 (not folded)
- Material: Alumunium Alloy
- Measurement Mode: Degree of Slope
- Power Supply: 3x AAA
- Screen: 1 front, 1 side
- Enchanting Kitchen Sink (Wastafel Dapur)Deskripsi:European Standard High QualityMinimalist Design
- Tajima Kapur Baris Tinta (Alat Penanda Garis)Deskripsi:-It is easier to hold and adopts an oblique cut that makes tip easy to see._x000D_-The main body fully opens without tools and is easy to do maintenance or replace a string._x000D_-Use rubber packing at key points, preventing ink leakage and preventing drying of Indian ink to allow long-term usage._x000D_-With cotton clamp makes it possible to impregnate Indian ink uniformly with threads._x000D_-Automatic Rollatribut:
- Color: Neo Gray
- WxD (mm): 555x260
- Main Body, Stay Materials: Steel
- Main Body surface treatment: Powder Coating Materials
- Stay surface treatment: Electro-zinc Plated Finishing
- ABILITY ONE Grease PencilDeskripsi:These grease pencils combine a grease pencil's flexibility with a mechanical pencil's ease of use. They operate like traditional mechanical pencils using refill sticks that are advanced out of their tips. Their refills eliminate the waste of regular grease pencils, saving time and money.atribut:
- UNSPSC: 44121708
- Actuation Type: Twist
- Casing Material: Metal Holder
- Dry Time: Immediate
- Marking Tool Base Material: Wax
- Marking Tool Tip Size Group: Medium
- Overall Length (inch): 4 3/4
- Pigment Permanence: Permanent
- Product Shape: Round Cylinder
- Tip Shape: Ultra Fine
- Tip Width (inch): 1/8
- Tajima Chalk Line (Benang Kapur)Deskripsi:-Reference adjustment of LGS or iron frames speeds up.-According to use, string height can be adjusted with one touch within the range of 0mm, 7 to 50mm, 100mm.-For reference adjustment of LGS or iron frames.atribut:
- String Length: 30m
- Purpose of Use: For reference adjustment of LGS or iron frames.
Daftar Harga sipatan Terbaru November 2026
| Spacer Sipatan Benang Tinta | Rp70.900 |
| KAPUSI Sipatan Benang | Rp98.900 |
| Tajima Ink Pot P-line | Rp319.900 |
| Tajima Leveling String | Rp489.900 |
| MARKAL Grease Pencil | Rp149.900 |
| Tajima Pencil | Rp73.900 |
| Tajima Chalk Refill (Isi Ulang Kapur) | Rp149.900 |
| Tajima Chalk Line (Benang Kapur) | Rp499.900 |
| CPT National Measuring Tape Long Fiber (Meteran) | Rp98.900 |
| Tajima Ink Line | Rp609.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

























































































































































%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/Tajima%20Chalk%20Refill%20(Isi%20Ulang%20Kapur)/P102745371-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/Tajima%20Chalk%20Line%20(Benang%20Kapur)/P102744488-1.jpg)
/baP106377406-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/Takumi%20Chalk%20Line%20(Benang%20Kapur)/P102004470-1.jpg)
/qyP101003970-2.jpg)

/3pP111912133-1.jpg)

/P102860449-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/Tajima%20Chalk%20Line%20(Benang%20Kapur)/P102702464-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)