Beli signal tower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FEDERAL SIGNAL Tower Light TierDeskripsi:Help ensure important signals are communicated with these tower light tiers. They can be stacked with bases and covers to make a complete tower light.atribut:
- UNSPSC: 39111706
- Current Drawn (A): 0.13
- Diameter (mm): 100
- Flashes per Minute: 70
- For use with: LSB and LSBS Base Modules with Cap Kit and Flasher; LSH Horn; LSS Sound Module
- Height (inch): 3.25
- Includes: Incandescent Lamp and Split Lens that Snaps Apart for Quick Lamp Changes
- Lamp Life (hour): 7000
- Lens Design: Cylinder
- Lens Material: Polycarbonate
- Lighting Technology: Incandescent
- NEMA Rating: 1
- Operating Temperature (°F): 0 to 120
- Product Type: Tower Light Module Multimode
- Standards: UL, CSA
- Tower Light Series: LSL
- Voltage (V): 120 AC
- DAYTON Tower Light TierDeskripsi:Stack these highly visible tower light tiers with bases and covers to make a complete tower light.atribut:
- UNSPSC: 39112001
- Current Drawn (A): 0.02
- Diameter (mm): 50
- Flashes per Minute: 60
- For use with: 30XT48; 30XT49; 30XT50; 30XT51; 30XT71
- Height (inch): 2.734
- Housing Material: Plastic
- Includes: Rubber Gasket and Instruction Manual
- Lamp Life (hour): 1000
- Lens Design: Cylinder
- Lens Material: Polycarbonate
- Lighting Technology: LED
- NEMA Rating: 1; 12; 13; 2; 3; 3R; 4; 4X
- Operating Temperature (°F): -22 to 140
- Product Type: Tower Light Module Flashing
- Standards: CE; UL,cUL
- Tower Light Color: Red
- Voltage (V): 120 AC
- Wattage (W): 0.8
- PATLITE Signal TowerDeskripsi:Our next generation signal tower line featuring cutting-edge technology, modular segments for field configuration, and a wide-array of options to fit the most challenging applications.atribut:
- Tiers: 3 Tiers
- Body Color: Off White
- LED Color: Red, Amber, Green
- Material: Polycarbonate
- Protection Ratings: IP 65
- PATLITE 100mm Signal Toweratribut:
- Number of Tiers: 4
- Protection Ratings: IP 53
- PATLITE Multi Signal TowerDeskripsi:PATLITE’s innovation introduces the new LA6 multi-information Signal Tower, which can be easily manipulated to display various colors and combination of colors in various ways in order to communicate endless applications of “visual information” in a manneatribut:
- Rated Voltage: 100-240V AC
- Mounting/Wiring: Direct Mount with Cable Connection
- Body Color: Off-white
- Flashing/Alarm Option: With Flashing/Alarm
- LED Color Unit: Red, Amber, Green, Blue, White
- Operating Voltage Range: 90-250V AC
- Fixed pitch Durability: Acceleration: 10 m/s2
- Protection Rating: IP54 IEC 60529
- Storage temperature range: -25 ±60°C
- PATLITE Signal Tower 3 Tieratribut:
- LED Tiers: 3 Tiers
- Mounting/Wiring: Direct/Cable
- Body Color: Off-White
- Flashing/Alarm: Without Flashing/Alarm
- LED Module Color: Red, Amber, Green
- Wire Length: 1360mm
- PATLITE Revolving Warning Light (Lampu Peringatan)atribut:
- Buzzer Sound: 11 sounds
- Light Source: LED
- Location to Install: Indoor
- Number Color Displayed: Signal Light Mode 9 Colors / Smart Mode 21 Colors
- Operating Ambient Temperature (°C): -25 to 60
- Outer Diameter (mm): 60
- Protection Class: IP54
- Rated Voltage (V): DC24
- Signal Line Current (mA): Max. 70
- Type: With buzzer
- Type of Action: Lights up and flashes
- Type of Sign: Steel pole + mounting angle
- Volume: Four levels using the setting button (factory default: maximum) [Maximum] †’ [Maximum -5dB (estimate)] †’ [Maximum -10dB (estimate)] †’ [Mute] (†’ Return to [Maximum])
- Wiring connection method: Cab tire cord
- PATLITE Signal Tower 100mmatribut:
- Rated Voltage: DC 24V (±10%)
- LED Module Color: Red, Yellow, Green, Blue, White
- Body Color: Dark Gray
- Mounting: Direct (Indoors Only)
- No. of Lighting Units: 5 Tiers
- Operation Temperature Range: 30°C to +60°C (Less than 85% RH)
- DV LED Tower LightDeskripsi:Warning Light. Anti Shatter Cap.atribut:
- Lamp: LED
- Voltage Rate (VAC): 220
- Cap Size (mm): 70
- Autonics Tower Lights LED Type PTE SeriesDeskripsi:PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Humidity Level: 45-85%RH
- Installation Direction: Upward only
- Certification: CE
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- SKF Needle Roller Bearing NK Series (Laher Bambu)Deskripsi:Single row needle roller bearings without an inner ring consist of an outer ring with a needle roller and cage assembly. They are an excellent choice for compact bearing arrangements in applications where hardened and ground raceways can be provided on the shaft. The outer ring includes two non-separable closure rings that act as flanges to guide the bearing axially.
- PATLITE Signal Tower 5 Tieratribut:
- LED Tiers: 5 Tiers
- Body Color: Silver
- LED Module Color: Red, Amber, Green, Blue, White
- FURD Trailer Light Toweratribut:
- Lamp (pcs): 4
Daftar Harga signal tower Terbaru October 2026
| FEDERAL SIGNAL Tower Light Tier | Rp5.399.900 |
| DAYTON Tower Light Tier | Rp999.900 |
| PATLITE Signal Tower | Rp1.599.900 |
| PATLITE LED Signal Tower | Rp519.900 |
| PATLITE 100mm Signal Tower | Rp14.999.900 |
| IKO Needle Roller Bearing RNA Series (Laher Bambu) | Rp88.900 |
| PATLITE Multi Signal Tower | Rp7.099.900 |
| PATLITE Signal Tower 3 Tier | Rp2.699.900 |
| PATLITE Revolving Warning Light (Lampu Peringatan) | Rp6.899.900 |
| PATLITE Signal Tower 100mm | Rp3.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/ihP111462665-1.jpg)






/76P104068258-3.jpg)

/e5P102184509-2.jpg)
/keP111258734-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)