PATLITE Multi Signal Tower

Sebelum PPN:
Rp7.099.900
Spesifikasi
Rated Voltage100-240V AC
Mounting/WiringDirect Mount with Cable Connection
Body ColorOff-white
Flashing/Alarm OptionWith Flashing/Alarm
LED Color UnitRed, Amber, Green, Blue, White
Operating Voltage Range90-250V AC
Fixed pitch DurabilityAcceleration: 10 m/s2
Protection RatingIP54 IEC 60529
Storage temperature range-25 ±60°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PATLITE’s innovation introduces the new LA6 multi-information Signal Tower, which can be easily manipulated to display various colors and combination of colors in various ways in order to communicate endless applications of “visual information” in a manne
Warning
Indent 1-2 Weeks
Feature
Features

- Freely set-up multiple colors to indicate abnormal conditions with a variety of color patterns.
- Program "Operating Modes" to enhance visual status conditions.
- Download complimentary simple and easy programming software to easily contro

Ulasan Produk

Tidak ada ulasan

Halaman Terkait