FEDERAL SIGNAL Tower Light Tier

Sebelum PPN:
Rp5.399.900
Spesifikasi
UNSPSC39111706
Current Drawn (A)0.13
Diameter (mm)100
Flashes per Minute70
For use withLSB and LSBS Base Modules with Cap Kit and Flasher; LSH Horn; LSS Sound Module
Height (inch)3.25
IncludesIncandescent Lamp and Split Lens that Snaps Apart for Quick Lamp Changes
Lamp Life (hour)7000
Lens DesignCylinder
Lens MaterialPolycarbonate
Lighting TechnologyIncandescent
NEMA Rating1
Operating Temperature (°F)0 to 120
Product TypeTower Light Module Multimode
StandardsUL, CSA
Tower Light SeriesLSL
Voltage (V)120 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Help ensure important signals are communicated with these tower light tiers. They can be stacked with bases and covers to make a complete tower light.
Feature
Tower Light Series LSL Voltage 120V AC Tower Light Color Blue Diameter 100 mm NEMA Rating 1 Lighting Technology Incandescent 70 Flashes per Minute Lamp Life 7 000 hr Lens Design Cylinder Lens Material Polycarbonate Operating Temp 0 Degrees to 120 Degrees F Standards UL CSA Current Drawn 0.130A Height 3.25 in For Use With LSB and LSBS Base Modules with Cap Kit and Flasher LSH Horn LSS Sound Module Includes Incandescent Lamp and Split Lens that Snaps Apart for Quick Lamp Changes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait