Beli signage di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LG UHD Signage WebOS (Layar Display)atribut:
- Native Resolution: 3840x2160 (UHD)
- Panel Technology: IPS
- Viewing Angle (HxV) (°): 178x178
- ViewSonic Wireless Presentation Display (Layar Display)Deskripsi:The ViewSonic® CDE4320 is a 43’’ presenation display with a slim even bezel, offering the combination of cost-efficiency and ease of installation for corporate, retail and hospitality environments. Integrated with an embedded media player, the CDE4320 is able to easily playback high definition messaging via USB port. Versatile connectivity options include 2 HDMI-IN ports, RS232 input, SPDIF output etc. The slim-bezel CDE4320 delivers sharp and vivid images to ensure crisp pictures and smooth content playback.atribut:
- Aspect Ratio: 16:9
- GREEN CROSS Construction Signageatribut:
- Dimensions (mm): 1200x800 (plate surface)
- Japanese Green Cross No.: 129008
- Material: Steel
- Type of Sign: Stand type
- Niigata Seiki (SK) Steel Pin Gauge Set AA 9.6 Seriesatribut:
- Diameter Precision (µm): ± 0.8
- Hardness: HV 650 or more
- Roundness/Cylindricity (µm): 0.5
- JETECH TOOL Star Wrench Set Nickel PlatedDeskripsi:Jetech Hex Key Matching Size Between Hex Key And Screw with high grade alloy steel material and specially heating treatment,jetech hex key products could reach hardness HRC54-59 and its torsion could exceed torque standards of AINI ,DIN AND GB.atribut:
- Content TT: 9, 10, 15, 20, 25, 27, 30, 40
- Dimension A (mm): 25
- Dimension B (mm): 55
- Dimension C (mm): 35
- Dimension L (mm): 137
- Non Brand Standing Signageatribut:
- Color: Gold
- Size: A4
- SAPPORO Aachen Lemari Dapuratribut:
- Color: White
- Door type: Swinging
- Frame: Thick Iron Plate 0.6mm
- Frame Finishing: Powder Coating
- Number of Door: 2
- Product Dimension (cm): 80x40x80
- Unit Evacuation Exit Sign Emergency ExitDeskripsi:It is a sign for evacuation guidance. For wall and door installation.atribut:
- Dimensions (mm): 120x360x1.2
- Loading: Walls and doors (close to emergency exits)
- Mounting Method: Double-sided tape
- Material: Hard phosphorescent plate
- Weight (g): 48
- LG UHD Standard SignageDeskripsi:The carbon footprint of this product has been measured and certified.atribut:
- Brightness(Typ): 500 nit
- Screen Size (inch): 55
- Bezel (mm): 9.9 (T/R/L), 14/4 (B)
- Depth (mm): 39.9
- Interface: HDMI(3)/ DP/ DVI-D/ USB 2.0/ RS232C/ RJ45/ Audio/ IR
- Aspect Ratio: 16:9
- Back Light Type: Edge
- IP Rating: IP5X
- Internal Memory (GB): 16
- Panel Technology: IPS
- Power Supply (V/Hz): 100-240 (AC)/(50-60)
- Refresh Rate (Hz): 60
- Surface Treatment (Haze): 0.28
- webOS ver: 6
- Samsung Digital Signage Touch Screen QM55B-T Series (Layar Display)atribut:
- Screen Size (inch): 55
- Resolution: 3840 x 2160
- Brightness: 500 nit (without Glass)
- Panel Technology: VA
- Audio Out: Stereo Mini Jack
- Color Gamut: 92% (DCI-P3, CIE 1976) %
- Contrast Ratio Dynamic: Mega
- Frequency (Hz): 50/60
- HDMI In: 3
- Operation Support: 24/7
- Pixel Pitch (HxV) (mm): 0.315 x 0.315
- Power Supply (V): 100 - 240 (AC)
- Response Time (m/s): 8
- Touchscreen: Yes
- Viewing Angle (°): 178/178 (H/V)
- LG Digital Signage High Brightness (Layar Display)atribut:
- Operating Hour: 24/7
- Portrait Mode: Yes
- Brightness (cd/m²): 3000
- EMC: FCC Class \"A\"/CE/KC
- External Control: RS232C In/Out, RJ45 In, IR Receiver In
- Operating Temperature (°C): 0 to 50 (w/o Direct Sunlight or with Cooling Systems in Direct Sunlight)
- Power Supply (V-Hz): 100-240~ - 50/60
- Power Type: Built-In Power
- Orico Laptop Standatribut:
- Adjustable Angle Range (°): 15 to 45
- Adjustable Height (Levels): 7
- Dimension (Folded) (mm): 263x45x22
- Dimension Max. Unfolded (mm): 263x190x150
- Product Process: Injection Molding
- BROADWATCH 13.3inch Display/Advertising Digital Signage MonitorDeskripsi:Compatible with HDMI interface, can be used as a display for display USB connection/compatible with microSD card Photo frame function (automatic playback of videos, photos, music) installed Photo frame function can be used as a monitor for store advertising Remote control stand attachedAs a personal computer or other display- Specifications are subject to change without notice.atribut:
- Included Accessories: AC adapter power supply (12V/1A), stand, HDMI cable, remote control
- Output: Speaker (monaural)
- Connector: [Memory] SD (4 to 32GB)/USB~(playable)
- Input: Mini HDMI
- Dimensions (mm): About 310x220x30
- Display Part: 13.3 inch~TFT~LCD
- Input Power (V/A): DC12/1
- Resolution (Pixel): 1280x800
- TEKIRO Torx Key Long Set (Kunci L Bintang)Deskripsi:TEKIRO SET KUNCI L TORX TANPA LUBANG 9 PCS /KUNCI L BINTANG SETUkuran :T10 - T5010, 15, 20, 25, 30, 35, 40, 45, 50Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2atribut:
- Size: T10 - T50
- Material: S2
- Fantech Laptop Stand Holder BesiDeskripsi:Notebook Stand NS10Ajustable Height For ComfortDapatkan sudut pandang ternyaman dengan Notebook Stand NS10 yang memiliki ketinggian yang dapat disesuaikan. Kamu bisa atur ketinggian dan kemiringan stand dan memungkinkan kamu untuk mengurangi nyeri leher akibat sudut pandang yang tidak ideal.360° SwivelNotebook Stand NS10 sudah dilengkapi dengan permukaan yang dapat diputar hingga 360° sehingga kamu bisa hadapkan laptop ke berbagai arah yang kamu inginkan dengan mudah.Cool and BreezyJaga suhu laptop kamu tetap stabil dengan Notebook Stand NS10 karena terdapat saluran udara yang mampu menjaga laptop dari overheating.Sturdy and SpaciousNotebook Stand NS10 memiliki permukaan yang cukup luas sehingga bisa digunakan untuk laptop hingga ukuran 17 inch. Dengan material yang kokoh dan berkualitas, Notebook Stand NS10 ini mampu menhana beban hingga 10 kg.atribut:
- Material: Steel
- Size (mm): 259x225x43
- Compatibility: Laptop or Tablets up to 17 inch
- Taffware Portable Laptop Stand Adjustable AngleDeskripsi:Stand untuk laptop ini memiliki kaki yang dapat diatur anglenya sesuai keinginan Anda. Saat tidak digunakan, stand dapat dilipat sehingga mudah dimasukkan ke dalam tas. Bentuk dari stand laptop ini juga menggunakan desain mesh sehingga laptop tidak cepat panas saat diletakkan di atas standatribut:
- Dimensions (cm): 24x20x1.5
- Height Setting (cm): 43313
- Material: Aluminium
- T & D Ultraviolet Illuminance Thermo-Hygro Data Loggeratribut:
- Measurement Range: (Temperature) 0 - 55°C, (Humidity) 10 - 95%RH, (Illuminance) 0 - 130000Lux, (Ultraviolet intensity) 0 - 30mW/cm2
- Power Supply: AA dry cellx1 (included)
- Size (mm): 78x18x55
- Measurement Accuracy: (Illuminance) 10 - 100000Lux/±5% (25°C/50%), (Ultraviolet intensity) 0.1 - 30mW/cm2 ±5% (25°C/50%), (Temperature) average ±0.3°C, (Humidity) ±5%RH (25°C/50%)
- Communication system: USB, serial, infrared
- Integrated Value Unit: (Illuminance) Lux/h, KLux/h, MLux/h, (Ultraviolet intensity) mW/cm2/h, W/cm2/h
- Accessories: Thermo-hygro sensor (THA-3151), Illuminance sensor (ISA-3151), USB cable, Software
- Number of Channels: Temperature; 1ch/humidity; 1ch/illuminance; 1ch/UV; 1ch
- Package Size (mm): 145x165x50
- Storage Capacity: 8000x4
- Logitech USB HeadsetDeskripsi:SYSTEM REQUIREMENTS- Windows®, macOS, or Chrome OS™ and popular calling platforms.- Works With Chromebook™ Certified.- USB portTECHNICAL SPECIFICATIONS- Microphone Type: Bi-directional- Input Impedance: 32 Ohm- Sensitivity (headphone): 111 dBSPL +/- 3 dB- Sensitivity (microphone): -42 dBV/Pa +/- 3 dB- Frequency response (Headset): 100 Hz - 10 KHz- Frequency response (Microphone): 200 Hz - 6 KHzPACKAGE CONTENTS- Digital headset- User documentationSPARE PARTS NUMBER- 981-000710
Daftar Harga signage Terbaru October 2026
| LG UHD Signage WebOS (Layar Display) | Rp22.999.900 |
| ViewSonic Wireless Presentation Display (Layar Display) | Rp25.999.900 |
| GREEN CROSS Construction Signage | Rp2.399.900 |
| Niigata Seiki (SK) Steel Pin Gauge Set AA 9.6 Series | Rp219.900 |
| JETECH TOOL Star Wrench Set Nickel Plated | Rp139.900 |
| Non Brand Standing Signage | Rp2.999.900 |
| SAPPORO Aachen Lemari Dapur | Rp2.199.900 |
| Unit Evacuation Exit Sign Emergency Exit | Rp409.900 |
| LG UHD Standard Signage | Rp36.999.900 |
| Samsung Digital Signage Touch Screen QM55B-T Series (Layar Display) | Rp55.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/dhP107698485-1.jpg)
/klP107758741-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/GREEN%20CROSS%20Construction%20Signage/m2P111214794-1.jpg)
%20Steel%20Pin%20Gauge%20Set%20AA%209_6%20Series/P103144571-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/Non%20Brand%20Standing%20Signage/j6P106880690-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Unit%20Evacuation%20Exit%20Sign%20Emergency%20Exit/q7P103660943-1.jpg)

/jrP111550711-1.jpg)
/9iP107698342-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/Unit%20Cone%20Sign%20(Papan%20Tanda%20Kerucut%20Lalu%20Lintas)/b0P105404396-1.jpg)


/rqP101003998-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MILWAUKEE%20Safety%20Helmet%20(Helm%20Proyek%2FHelm%20Safety)/feP107286554-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)