Beli siemens mcb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIEMENS Miniature Circuit Breaker 2P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 2-Poles
- SIEMENS Miniature Circuit Breaker 3P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 3-Poles
- SIEMENS Miniature Circuit Breaker 1P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 1-Poles
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae MCB Miniature Circuit Breaker 2Patribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric TeSys Deca Contacts set LA5-D Seriesatribut:
- Poles Description: 3P
- Product or Component Type: Main Contact Set
- Range: TeSys
- Hannochs Miniature Circuit Breaker 1P (MCB)Deskripsi:Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.atribut:
- Voltage (V): 230/400
- Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengamanatribut:
- Height (mm): 85
- Depth (mm): 78.5
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve C (MCB)atribut:
- Depth (mm): 78.5
- Height (mm): 85
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 4.5
- Trip Unit Technology: Thermal-Magnetic
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 6
- OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5EN-HDeskripsi:High resolution 5-digit display / 0.01°C display is possible. All models are fully multi-input (thermocouple / Pt / analog input can be switched). PV / SV status display function added, temperature controller status (auto / manual, RUN / STOP, alarm occurrence) can be displayed in an easy-to-understand manner with PV / SV. Simpler than support software (CX-Thermo Ver.4.0) Flexible contact output is possible by setting the calculation function (AND / OR logic and delay). Control output ON / OFF count counting function can be added to predict failure of temperature control internal relay.atribut:
- Control Output: Output unit method
- Number of Outputs: 2
- Type of Input: Thermocouple / RTD / Current / Voltage
- Power Supply Voltage (V) : AC/DC24
- SIEMENS Soft StarterDeskripsi:SIRIUS soft starter S0 12.5 A, 5.5 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals
- VICENZA Piring SusunDeskripsi:Hadirkan pesta menawan di rumah Anda dengan menyajikan makanan dengan gaya yang berbeda. Dengan Double Plate (P-24) Anda dapat menyajikan kue, bolu, buah-buahan, camilan, kudapan dengan mewah. Double plate Vicenza hadir dengan motif-motif khas Vicenza, terdiri dari dua piring berukuran besar dan kecil dan tangkai dengan tangkai emas atau silver, membuat segalanya semakin elegan. Terdiri dari: 1 buah piring besar 9inch, 1 buah piring kecil 7inch, 2 buah tangkai, 1 buah muratribut:
- Material: Porcelain
- Kraus & Naimer Modular ContactorDeskripsi:Modular ContactorAC1 rated 20A to 63ACompact module and space savingLow switching noise & hum freeLow power consumtion. SealedFor use in distribution board 45mmFor Aplication such as controlling small pumps ventilations, lighting systems, heating system etcSuitable for switching lamps such as Incandescent, Fluorescent, Mecury-Vapour, sodium vapour and Metal Halideatribut:
- Coil Voltage (V): 230
- Hager Miniature Circuit Breaker 3P (MCB)Deskripsi:Connection capacity : 35mm2 flexible wire (50mm2 possible with some cable end-caps), 70mm2 rigid wire Tripping curves : C magnetic setting between 5 and 10inch KEMA -In conformity with the -IEC 60 898-1, 947-2 approved
Daftar Harga siemens mcb Terbaru March 2026
| SIEMENS Miniature Circuit Breaker 2P (MCB) | Rp139.900 |
| SIEMENS Miniature Circuit Breaker 3P (MCB) | Rp219.900 |
| SIEMENS Miniature Circuit Breaker 1P (MCB) | Rp69.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 1P | Rp109.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 3P | Rp489.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 2P | Rp299.900 |
| Schneider Electric TeSys Deca Contacts set LA5-D Series | Rp1.899.900 |
| Hannochs Miniature Circuit Breaker 1P (MCB) | Rp45.900 |
| Broco Miniature Circuit Breaker Acti 9 iK60N (MCB) | Rp43.900 |
| Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman | Rp139.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































/P103145718-1.jpg)
/P103145727-1.jpg)
/P103145709-1.jpg)




/8dP105194301-1.jpg)
/P102058213-1.jpg)

/k4P102071724-93.jpg)
/byP102040430-2.jpg)
/hkP105283632-10.jpg)
/chP103102449-49.jpg)
%20E5EN-H/46P106933150-1.jpg)




/h3P103455615-1.jpg)