Beli shock watch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOCKWATCH Shock IndicatorDeskripsi:Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid body locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion resistant than chrome-plated, stainless steel, brass, covered, and aluminum lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed different, so all locks open with different keys.atribut:
- UNSPSC: 24141504
- Adhesive Material: Acrylic
- Label Height (inch): 1-45/64
- Label Width (inch): 1-45/64
- Language: English
- Resettable: Not Resettable
- Shelf Life (year): 2
- Shock Indicator Type: Shockwatch Indicator
- Status When Shipped: Armable
- Temperature Range (°C): -10 to 90
- DROP N TELL Shock IndicatorDeskripsi:Drop N Tell indicators are self-stick damage indicators that attach to shipping containers to provide clear visual indication if the shipment has been dropped or exposed to an impact force that exceeds a predetermined level. They come with warning labels that are also applied to the shipping container to give clear instructions for receiving the shipment if mishandling has occurred during transportation.atribut:
- Label Height (inch): 2
- Package Quantity: 25
- Shock Indicator Type: Drop N Tell
- UNSPSC: 24141504
- Country of Origin: USA (subject to change)
- Label Width (inch): 27/32
- Material: Plastic
- Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Deskripsi:Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20Latribut:
- Can Material: Steel
- Color: Green
- Standard Met: UN Approved, Class 3
- Non Brand JerigenDeskripsi:Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
- Super Pell Pembersih Lantai ProDeskripsi:Pembersih lantai dengan kesegaran buah apel dari Super pell. Membersihkan lantai dengan kombinasi formula khusus yang terbukti efektif untuk mengangkat dan menghilangkan kotoran. Lantai harum dan wangi sepanjang hari. Manfaat : - Pembersih lantai: Dengan efektif membersihkan kotoran di lantai. - Penghilang bau: Formula dengan wangi apel yang mampu menghilangkan bau tidak sedap dan memberikan kesegaran pada lantai. - Hasil yang memuaskan: Permukaan lantai yang bersih, kesat, dan mengkilap. - Ekonomis: Dengan formulasi yang disesuaikan dengan kebutuhan bisnis Anda, nilai yang terjangkau dangan hasil yang optimal.atribut:
- Packaging: Jerrycan
- Scent: Fresh Apple
- Volume (ml): 4000
- Kennedy Plastic Jerry Can With Internal SpoutDeskripsi:Durable polyethylene containers. Diesel, petrol, chemical and oil resistant. Integral rigid dispensing spout.atribut:
- Standards Met: Non-Approved
- Additional Features: Integral rigid dispensing spout
- Can Material: Plastic
- Color: Red
- Rhinocan Metal Fuel CanDeskripsi:Manufactured from heavy gauge steel with an epoxy coated finish. Supplied with a flexible polythene vented pouring spout. Suitable for storage and transportation of petroleum spirit. Tested to DIN 7274, complies with UN Class 3.atribut:
- Weight Each: 2010g
- Standards Met: DIN 7274 UN Class 3
- Capacity: 10L
- Additional Features: Epoxy coated finish
- Can Material: Steel
- Color: Red
- Part Number: KEN5039200K
- Size: 10L
- Non Brand Stainless Steel Jerrycanatribut:
- Material: Stainless Steel 304 Food Grade
- WD-40 Specialist White Lithium GreaseDeskripsi:WD-40 Specialist White Lithium GreasePELUMAS ANTI KARAT YANG MELEKATFungsi: Solusi yang memberikan pelumasan & lapisan perlindungan melawan korosi jangka Panjang, tidak akan menetes atau berceceran. Mengurangi gesekan antar logam sehingga peralatan Anda berjalan dengan lancar. Dapat digunakan pada sambungan logam yang menahan beban, tahan suhu -17C sampai +148C, tahan panas & air.- Cocok digunakan pada sambungan antar logam- Melekat pada permukaan disegala kondisi cuaca- Ideal digunakan untuk pekerjaan beratPenggunaan Aplikasi:- Bearing- Piston- Pompa Air- Rel Pintu- Shock Absorberatribut:
- Volume (ml): 360
- monotaro Single-Ended Flat Can (Handle, With Small Nozzle)Deskripsi:As a liquid container.atribut:
- Mouth Inside Diameter (Ø mm): 31.6
- Scale: None
- Material: High density polyethylene
- Inner Diameter (Ø mm): 31.6
- Mizuho Chemical Double-Opening Flat TankDeskripsi:-Nozzle Set for 0483/0488atribut:
- Capacity: 18L
- Color: Blue
- Material: Polyethylene (PE)
- Width x Depth x Height: 330x190x385mm
- Dalton Tempat SampahDeskripsi:DUSTBIN LXD 30L 100%V Grey Pedalatribut:
- Material: HDPE/PP 100%V
- Dimensions (cm): 38.5x32.5x51
- Capacity (L): 30
- Gross Weight (kg): 1.35
- Color: Grey
- NIKKO Plastic Ware Wash Bottle (Pembersih Botol)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
Daftar Harga shock watch Terbaru October 2025
SHOCKWATCH Shock Indicator | Rp3.699.900 |
DROP N TELL Shock Indicator | Rp3.499.900 |
Maspion Jerigen Plastik (Jerigen) | Rp13.000 |
Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen) | Rp779.900 |
Non Brand Jerigen | Rp61.000 |
Green Leaf Jerrycan (Jerigen Plastik) | Rp32.000 |
Hawaii Jerigen (Jerigen) | Rp999.900 |
Super Pell Pembersih Lantai Pro | Rp75.000 |
Green Leaf Steine Jerigen Kimia | Rp22.000 |
Kennedy Plastic Jerry Can With Internal Spout | Rp349.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)