DROP N TELL Shock Indicator

Sebelum PPN:
Rp3.999.900 - Rp4.399.900
Spesifikasi
Label Height (inch)2
Package Quantity25
Shock Indicator TypeDrop N Tell
UNSPSC24141504
Country of OriginUSA (subject to change)
Label Width (inch)27/32
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drop N Tell indicators are self-stick damage indicators that attach to shipping containers to provide clear visual indication if the shipment has been dropped or exposed to an impact force that exceeds a predetermined level. They come with warning labels that are also applied to the shipping container to give clear instructions for receiving the shipment if mishandling has occurred during transportation.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan