SHOCKWATCH Shock Indicator

Rating:
100% of 100
(1)
Sebelum PPN:
Rp3.799.900
Spesifikasi
UNSPSC24141504
Adhesive MaterialAcrylic
Label Height (inch)1-45/64
Label Width (inch)1-45/64
LanguageEnglish
ResettableNot Resettable
Shelf Life (year)2
Shock Indicator TypeShockwatch Indicator
Status When ShippedArmable
Temperature Range (°C)-10 to 90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid body locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion resistant than chrome-plated, stainless steel, brass, covered, and aluminum lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed different, so all locks open with different keys.
Feature
G-Force Indicator Label Shock Indicator Type Shockwatch Indicator Resettable Not Resettable Label Width 3 13/16 in Label Height 3 13/16 in Temperature Range -10 Degrees to 90 Degrees C G-Force Sensitivity 25 Adhesive Material Acrylic Shelf Life 2 yr Status When Shipped Live Language English Package Quantity 50

Ulasan Produk