Beli shimpo tachometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHIMPO Handheld Tachometeratribut:
- Power Supply: 3 AA batteries (manganese or alkaline)
- Ambient Operating Temperature (°C): 0-40 (however, no condensation)
- Auto Power OFF: 5 minutes
- SHIMPO (NIDEC-SHIMPO) Handheld Tachometer DT-205Z (for Both Non-Contact And Contact)Deskripsi:1 unit is about 2For both non-contact contactSlowMeasurement is possible up to 1.2 rpm with the frequency division function (measured by attaching 2 to 5 reflective tapes)ECORealizes energy saving by adopting LED on the plateau35-hour continuous speed measurement (2 AA alkaline batteries)SturdyThe case is made of light and durable aluminum die-cast
- Lutron Digital TachometerDeskripsi:Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.atribut:
- Accuracy (%): ±0.05
- SHIMPO Force Gaugeatribut:
- UNSPSC: 41111934
- Brand: SHIMPO
- SHIMPO Stroboscopeatribut:
- UNSPSC: 23151820
- Accuracy: +/-0.05%
- Auto Step Rate: User Adjustable
- Auto Step Size: User Adjustable
- Battery Life (hour): 20
- Brand: SHIMPO
- Display: 5 Digit Backlit LED
- Flash Output Joules (lux): 950
- Flashes per Minute: 60 to 40,000
- Includes: (4) Lithium Batteries; Battery Charger; Case
- Power Requirement: (4) AA Batteries
- Product Type: Digital Stroboscope
- RPM Range: 60 to 40,000
- Resolution (FPM): 0.01; 0.1; 1
- Series: Shimpo
- SHIMPO (NIDEC-SHIMPO) Pot Mill Machineatribut:
- Power Supply (50/60Hz) (VAC): 100
- Size (mm): 530x425x350
- Maximum Overall Height (mm): 380
- Stopper Material: POM (polyacetal)
- Package Size (mm): 530x425x350
- Electrical Capacity (W): 200
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- Oxford Precision Digital TachometerDeskripsi:Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not includedatribut:
- Overall Width (mm): 58
- Overall Depth (mm): 39
- Accuracy: ±(0.05%+1 digits)
- Display: LCD
- Measuring Distance (mm): 50 to 500
- Number of Digits: 5
- Overall Length (mm): 160
- Product Type: Tachometer - Non-contact - RPM
- Range (rpm): 2 - 99999
- SHIMPO Panel MeterDeskripsi:These tachometers install into equipment racks and panels and provide a visual readout of the speed of a rotating piece of equipment. They are commonly used in laboratories for research and manufacturing for quality assurance testing.atribut:
- Minimum Speed (rpm): 0.4
- Maximum Speed (rpm): 999999
- RPM Resolution: 0.00001
- Number of Digits: 6
- DIN Size: 1/8
- Cutout Height (inch): 1-3/4
- Cutout Width (inch): 3-5/8
- Digital Display Screen Type: LED
- Input Voltage (V): 85 to 264 AC
- KRISBOW Takometer DigitalDeskripsi:Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD displayatribut:
- Contact Test Range (rpm): 2-20000
- Dimensions (mm): 160x60x42
- Accuracy (%): ± 0.05
- Detecting Distance (mm): 50 to 500
- Non Contact Test Range (rpm): 2 to 99999
- Power Source (V): Battery 9
- Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
- Sampling Time (s): 0.5 (over 120 rpm)
- SOJIKYO Digital Heavy Duty Platform Scale PS-SS Seriesatribut:
- Display: Big Display
- Material: Stainless Steel
- Power: Hybrid with electricity and batteries (included)
- Keyboard: 6 keys
- Platform Size (cm): 40x50
- TJM Design Perfect Inkwellatribut:
- Automatic Winding Length (m): 10
- Tank capacity (mL): (Sumi) 30
- Accessories: Threader, \" Fine thread for perfect inkwell '' (0.6mm thick)
- Product mass (g): 220
- Thread Length (m): 20
- Thread Thickness (mm): Fine 0.6
- Body Dimensions (mm): 230
- Color: White
- TRUSCO Number: 342-2887
- monotaro Ink For WoodDeskripsi:To drawing work using the ink pot. (Mokuseisumi pot, for natural fiber yarn)atribut:
- Color: black
- Material: Cap: PP, container: PE
- Component: Carbon black + ethylene glycol + ethyl glycol + calcium chloride + polyvinyl alcohol + water
- Dorothy Bar Series Chair with Foot Ring DB 301 NR OscarDeskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Footbase: Nylon
- Dimensions (cm): 64x50x116-122
- Seat Cover: Oscar
Daftar Harga shimpo tachometer Terbaru January 2026
| SHIMPO Handheld Tachometer | Rp5.899.900 |
| SHIMPO (NIDEC-SHIMPO) Handheld Tachometer DT-205Z (for Both Non-Contact And Contact) | Rp11.999.900 |
| Lutron Digital Tachometer | Rp2.999.900 |
| Joyko Pensil Warna | Rp7.900 |
| SHIMPO Force Gauge | Rp7.199.900 |
| SHIMPO Stroboscope | Rp8.899.900 |
| SHIMPO (NIDEC-SHIMPO) Pot Mill Machine | Rp27.999.900 |
| Tajima Meteran Laser Level (Laser Line) | Rp8.399.900 |
| Swan Compressor Air Cooled Heavy Duty Portable N Series | Rp44.999.900 |
| Oxford Precision Digital Tachometer | Rp1.799.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)

























































































































































%20Pot%20Mill%20Machine/rhP108207989-1.jpg)
/P103021605-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/NSA%20Sepatu%20Boots%20Safety%20Karet%20(Sepatu%20Proyek)/e2P108538506-1.jpg)