TJM Design Pot Tinta Sempurna (Wadah Tinta)

Sebelum PPN:
Rp639.900
Spesifikasi
Automatic Winding Length (m)10
Tank capacity (mL)(Sumi) 30
AccessoriesThreader, \" Fine thread for perfect inkwell '' (0.6mm thick)
Product mass (g)220
Thread Length (m)20
Thread Thickness (mm)Fine 0.6
Body Dimensions (mm)230
ColorWhite
TRUSCO Number342-2887

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Portable inkwell The body opens fully without tools, making maintenance and thread replacement easy. Rubber packing is used at key points, preventing ink from leaking, preventing ink from drying out, and allowing long-term use. Self-regulating winding type, Calco decelerates at hand.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait