Beli sharp tv di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sharp Digital LED TV (Televisi)Deskripsi:Sharp 2T-C32GD1400I adalah TV LED digital 32 inci dengan resolusi Full-HD.TV ini memiliki lampu latar LED, X2 Master Engine, penguat antena, dan dukungan untuk siaran digital, USB musik, dan USB gambar.
- Sharp LED 2K Smart Google TVDeskripsi:Specification (TV) (-) Screen Size (Diagonal) 32" (80 cm) Resolution 1,368 x 768 Engine X2 Master Engine Colour Enhancement Wide Colour Brightness Enhancement Standard Contrast Enhancement No Motion Enhancement No TV Receiving System (Digital)" DVB-T2 TV Receiving System (Analogue) PAL-B/G, -D/K, -I, SECAM-B/G, -D/K, -K/K1 Video Colour Systems PAL, SECAM, NTSC 3.58, NTSC 4.43, PAL 60 Antenna Booster Yes Output Power 10W x 2 Surround Original Surround Decoder Dolby Audio Sound Enhancement Noatribut:
- Size Screen (inch): 32
- Resolution: 1368 x 768
- Color Enhancement: Wide Colour
- Engine: S2 Revelation
- Output Power (W): 16 (8+8)
- Power Consumption (W): 60
- Dimension Without Stand (mm): 716 x 426 x 83
- Sharp Android TV UHD 4Katribut:
- Screen Size (inch): 50
- Engine: X4 Revelation Processor
- HDMI Input: 4
- Power Consumption (W): 123
- Refresh Rate (Hz): 60
- Resolution: 4K Ultra HD, (3840 x 2160)
- USB Input : 2
- Sharp 4K Frameless Google TV FJ Seriesatribut:
- Engine: X5 Revelation Processor
- HDMI Input: 4
- HDR10: Yes
- Output Power: 8W x 2
- TV Receiving System: Digital : DVB-T2, Analogue : PAL-B/G, -D/K, -I, SECAM-B/G, -D/K, -K/K1
- USB Input : 2
- Sharp Aquos LED TVDeskripsi:-50 inch Full HD TV -Super Eco Mode - Optimized energy efficient screen display -X2 Master Engine - The X2 Master Engine processor enhances your viewing experience -Digital Broadcasting - Support digital broadcasting Full HD Enjoy Full HD viewing experience in high definition. X2 Master Engine Able to reduce noise in order to produce a more detailed and smoother picture quality. Digital Video Broadcasting-2nd Generation Terrestrial The world's most advanced digital terrestrial television )DTT) system, offering more robustness, flexibility and 50% more efficiency than any other DTT system. 7 SHIELDS PROTECTION All Sharp products pass strict Japanese quality standards. Sharp TVs are proven to have safe protection and high endurance under various circumstances. Now you can enjoy your viewing experience from a quality TV that is protected by 7 Shields. -Lightning Shield Varistor protects the product from lightning surges through AC cable that are in line with EMC standard (IEC 61000–4–2 & IEC 61000–4–5). -Heavy Weight Shield The design of our wall mounting brackets are tested against IEC 60065 weight loading standards. -Voltage Shield Safe product operation is ensured throughout, as our TVs can handle more than standard voltage (110V – 240V). -Drop Shield The protective performance of our packaging and the durability of SHARP LED TVs are proven by passing strict drop tests. -Stability Shield Our proven structural stability has been benchmarked against IEC 60065 standards. -Vibration Shield Our quality carton packing design and high build quality of SHARP LED TVs are proven to be vibration resistant during delivery. -High Temperature & Humidity Shield Reliable SHARP LED TVs are proven and tested based on IEC 60065 standards to withstand high temperature and humidity settings.
- Sharp Smart TVatribut:
- Bluetooth: ver 5.1
- Child Screen Timer: Sleep Timer
- Digital Audio Output: 1
- Digital Broadcasting: DVB-T2
- Dimensions (mm): 1229 × 719 × 63 (without stand), 1229 × 759 × 265 (with stand)
- HDMI: 4
- Mirroring: Google Chromecast
- Output Power (W): 8 x 2
- Power Consumption (W): 150 (On) / <0.5 (Stand by)
- RJ45: 1
- Refresh Rate (Hz): 60
- Resolution (Pixel): 3840 x 2160
- Screen Size (inch): 55 (diagonal)
- USB: 2
- USB Version: 2
- Voice Command/Search: Google Assistant, Disney+, Apple TV
- Wireless LAN: 802.11 a/b/g/n/ac
- Zebra Sarasa Clip Pen 0.7mm (Pulpen / Bolpoin)atribut:
- Tip Size (mm): 0.7
- ATEN VGA CableDeskripsi:For cable extension of VGA signal
- ATEN HDMI SwitchDeskripsi:Video Input Interfaces 1 x HDMI Type A Female (Black)Impedance 100 ΩMax. Distance 3m @3840x2160@30Hz (4:4:4)Video Output Interfaces 4 x HDMI Type A Female (Black)Impedance 100 ΩMax. Distance 15m @3840x2160@30Hz (4:4:4)VideoMax. Data Rate 10.2 Gbps (3.4 Gbps Per Lane)Max. Pixel Clock 340 MHzCompliance HDMI (3D, Deep Color, 4K);HDCP CompatibleMax. Resolution Up to 4096 x 2160 / 3840 x 2160 @ 60Hz (4:2:0);4096 x 2160 / 3840 x 2160 @ 30Hz (4:4:4)AudioInput 1 x HDMI Type A Female (Black)Output 4 x HDMI Type A Female (Black)ConnectorsPower 1 x DC JackPower Consumption DC5.3V:6.02W:28BTU/hNote:● The measurement in Watts indicates the typical power consumption of the device with no external loading.● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.atribut:
- Housing: Metal
- Humidity (%): 0 to 80 RH (non-condensing)
- Storage Temperature (°C): -20 to 60
- ATEN 4 Port Power RebooterDeskripsi:The PE4104AJ is an IP control box equipped with four NEMA type power outlets that can remotely control the power supply of IT equipment via a TCP/IP network. The power supply of various devices can be centrally managed in a secure and intelligent manner, minimizing the operational costs of system maintenance. Equipped with NEMA power outlets (input connection: NEMA5-15P, outlet type: NEMA5-15R) Power control (ON, OFF, restart after disconnection) is possible for each outlet. The power-on sequence and delay time can be set for each port, so that the power can be turned on to the devices in the correct order. Automatic Ping function - monitors the health of connected devices. Compatible with eco PDU. Energy & DCIM management software. Equipped with eco DC compatible scheduling function.Reduce the labor required for system operation and maintenance by remotely managing power supply control (ON, OFF, power off and power on again)atribut:
- Cable Length (m): 1.8
- Dimensions, Width W x Depth D x Height H (mm): Case: 44 x 115 x 200
- Input Frequency (Hz): 50~60
- Interface: Input side: Nema5-15P
- Load Capacity: 1800VA (maximum)
- Mass (kg): case: 0.9
- Maximum Input Current (A): 15
- Operating Humidity (%): 0 to 80RH, non-condensing
- Operating Temperature Range (°C): 0~50
- Output Current (A): Outlet: Max 15, Bank: Max 15, Total: Max 15
- Power Consumption (W): AC110V:3.1:20BTU,AC220V:3.5:22BTU
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Input Voltage (V): AC100~120
- Rated Output Voltage (V): AC100~120
- Standard: EMC Certification: CE-EMC, Safety Verification: CE
- Storage Temperature (°C): -20~60
- Type: Outlet: Nema5-15R x 4
- ATEN USB 2.0 Extender Cable (Kabel Ekstensi USB)Deskripsi:The UE250 allows users to extend the distance between the computer and USB devices up to 5m via the dynamic extension cord. USB signals transmitted through them to maintain optimal signal integrity and meet the USB 2.0 standard.Package Contents:1x USB 2.0 Extender Cable1x User Instructionsatribut:
- Connector Device: USB Type A Male; USB Type A Female
- Data Rate (Mbps): Up to 480
- Dimensions (cm): 6.02x4x2.40
- Driver Support: Native Driver Support
- Housing Material: Plastic
- Humidity: 0–80% RH, Non-condensing
- Link LED: 1 (Green)
- Operating Temperature (°C): 0 - 40
- Overcurrent LED: 1 (Red)
- Power mode: Bus Powered
- Signal Range: Up to 5m (15\")
- Storage Temperature (°C): -20 - 60
- USB Specification: 2.0 Spec For High, Full, Low Speed
- AQUA Elektronik Smart Android TVDeskripsi:Teknologi AQUA Elektronik bisa Anda nikmati di SMART TV 32inch. Kecerdasan buatan yang mencakup Intelligent Voice Control, Android Device IoT Hub, dan Chromecast Built-in mengintegrasikan segala keunggulan fitur ponsel pintar ke dalam layar televisi yang lebih besar. Fitur bluetooth yang terpasang membuat Anda makin nyaman menikmati waktu luang. Miliki segera AQT32K701A di ruang keluarga Anda, untuk pengalaman menonton yang tak lagi monoton. AQUA Elektronik AQT32K701A - 32 Inch HD, Digital, Android Smart TV
- Polytron Smart TV 4K UHD HDRDeskripsi:Smart 4K Ultra HD dengan High Dyamic Range, menampilkan gambar dengan detail dan warna yang akurat.- High Dyamic Range 10- 4K Upscalling dan 4K Upstreaming- Soundwave (tranmit audio)- Screen Mirroring- Support Netflix, Youtube, Prime Video- Digital TV (DVB -T2)
- ATEN HDMI Matrix SwitchDeskripsi:Video Input Interfaces 8 x HDMI Type A Female (Black)Impedance 100 ΩMax. Distance 5.0 m / 4K@60Hz (4:4:4)Video Output Interfaces 8 x HDMI Type A Female (Black)Max. Distance 5m / 4K@60Hz (4:4:4)15m / 1920 x 1200Impedance 100 ΩVideoMax. Pixel Clock 600 MHzMax. Resolution Up to 4096 x 2160 / 3840 x 2160 @ 60Hz (4:4:4)Max. Data Rate 18 Gbps( 6 Gbps Per Lane)Compliance HDMI (3D, 4K, Deep Color)HDCP 2.2 CompatibleConsumer Electronics Control (CEC)ControlRS-232 Connector: 1 x DB-9 Female (Black)Baud rate and protocol:Baud Rate: 19200, Data Bits: 8, Stop Bits:1, Parity: No, Flow Control: NoIR 1 x Mini Stereo Jack Female (Black)Ethernet 1 x RJ-45 FemaleEDID Settings EDID Mode: Default / Port 1 / Remix / Customized(EDID Wizard Support)ConnectorsPower 1 x 3-Prong AC SocketCarton Lot 1 pcPower Consumption AC110V:38.1W:179BTU/hAC220V:37.8W:177BTU/hNote:● The measurement in Watts indicates the typical power consumption of the device with no external loading.● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.atribut:
- Housing: Metal
- Humidity (%): 0 to 80 RH (non-condensing)
- Operating Temperature (°C): 0 to 40
- Storage Temperature (°C): -20 to 60
- ATEN Cooling fan module for VW3620Deskripsi:Cooling fan module for the video wall processor "VW3620".
Daftar Harga sharp tv Terbaru October 2026
| Sharp Digital LED TV (Televisi) | Rp1.899.900 |
| Sharp LED 2K Smart Google TV | Rp4.199.900 |
| Sharp Android TV UHD 4K | Rp6.699.900 |
| Sharp 4K Frameless Google TV FJ Series | Rp6.299.900 |
| Sharp Aquos LED TV | Rp3.199.900 |
| Sharp Smart TV | Rp9.999.900 |
| Joyko Ruler (Penggaris) | Rp1.900 |
| Zebra Sarasa Clip Pen 0.7mm (Pulpen / Bolpoin) | Rp23.900 |
| ATEN VGA Cable | Rp379.900 |
| ATEN HDMI Switch | Rp1.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/h7P111135619-1.jpg)





/8vP105881319-1.jpg)
/myP102265826-15.jpg)




/1yP111587070-1.jpg)



/ATEN%20Cooling%20fan%20module%20for%20VW3620/77P116510259-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)